Page 717 - Buck & Hickman Industrial Supplies 2016
P. 717

Batteries & Chargers | Nail Guns
Site Radios
Vacuum Cleaners
DCV582 AC/DC Wet & Dry Vacuum
Operates on 14.4V/18V DEWALT XR battery packs & 230V mains supply
High efficiency washable HEPA filter traps 99.97% of dust as fine as 0.3 Microns
On-board hose, cord and accessory storage provides convenient transport and storage
Vacuums Wet or Dry without the need to change the filter
GML 50 Radio charger
Construction site radio redefined: 360° protection. 360° Sound.
Extremely robust due to all-round protection: fully functional, even after falling 3 m, thanks to spring- mounted aluminium frame and dust and splash protection.
Unbeatable all-round sound for radio and MP3 playback due to powerful 50 watts, integrated subwoofer and 4 speakers.
Integrated battery charger for all Bosch 14.4 and 18 volt lithium-ion batteries.
Music playback can be remote-controlled.
Variable connection options (USB, SD, 2x Aux-In, Aux- Out) for music playback, and 12 V DC power socket. Two integrated 230 volt standard plug sockets for connecting other corded tools.
Illuminated display and illuminated controls for optimum operation.
Radio frequency range AM 531 – 1.602 kHz Radio frequency range FM 87,5 – 108 MHz Input voltage(s), battery 14,4 – 18 V Output voltage(s), battery 14,4 –
18 V Station presets 30 Input voltage(s), mains 230 V Output voltage(s), mains 230 V Charge current 0,8 A Rated power of amplifier (in mains operation) 50 W.
DMR102 Job site radio
Compatible with 7.2V Li-ion battery BL7010/ 10.8V Li-ion battery BL1013 along with Cluster batteries batteries 7.2V -18 and Slide batteries 14.4v-18V
Elastomer bumpers protect against rough handling with falling impact strength of 1.0m.
Shower proof withstands up to 5 minutes exposure to rain. Dual power source: AC or Makita batteries.
2 speaker stereo system.
Flexible FM antenna can be removed and stored inside of the battery cover on the radio.
Approx up to 16hours continuous run time using a 3Ah battery
Frequency Range FM 87.5 - 108 Mhz, AM 552 - 1629 kHz Supplied with AC power adaptor, aux mp3 player input (cable not supplied)
Order Code Voltage
2521800 14.4/18 V
Cordless Nail Guns
Price each
156.00
DC618KB-GB
18 V
32 - 63 mm
1.6/16
120
2 x 2.6Ah Ni MH
4.0
1309113
PO-522695
Please note the DMR102 is a radio only and will not charge batteries.
Order Code
2577173
UR18DSL
Price each
99.00
Supplier DEWALT
Order Code Supply Voltage
2015054 110 V/230 V
Price Net Weight each
11.3 kg 220.00
Model number
Voltage
Nail length capacity
Nail diameter (mm/gauge)
Magazine Capacity
Battery
Weight (kg)
Order code
High quality heavy duty Site Radio. Can be powered by any Hitachi 14.4V/18V battery (Slide-on or Clip-on. NiCad, NiMH or Li-Ion) or mains power. AM/FM stereo. Digital tuner with LCD display. 5 pre-set stations. 2 x
3 inch speakers and bass reflex. AUX socket can be used with MP3 player. USB socket to charge a mobile phone. Rubber frame protection.
Order Code
80011383
Price each
81.00 DC618KB
DC013 corded/cordless radio charger
Multi chemistry corded/cordless stereo radio charger, operates from mains supply or 7.2 to 18V Ni Cd, Ni
MH and Li-Ion Dewalt battery packs. Blow molded protective roll cage for maximum job site durability. High efficiency weather resistant speakers with bass ports and bass boost for an excellent sound and dual pivoting flexible antenna for good reception. Digital tuner with LCD display, built in clock, 10 x FM and 5 x AM preset station memory. Charges all Dewalt or 7.2 to 18V Ni Cd, Ni MH and Li-Ion battery packs in 30 to 70 minutes depending on battery type. Weight 6.7kg.
Price Order Code each
80075613 187.06
18V 16 gauge cordless nail gun. The sequential operating mode allows for precision placement and the bump operating mode provides the operator production speed. Headlights provide increased visibility in low light conditions. Depths can be easily referenced utilising numbered dial. The operator can engage contact trip lock-off to prevent accidental dis- charge of fastener. Rear loading magazine at an angle of 20 degrees. Supplied with charger, 2 x 2.6Ah Ni MH battery packs, and carry case.
Order Code Item Description
1309113 DC618KB nail gun
1226648 Replacement battery DE9503
Price each
487.00
105.66
699
130640 130846
130800 130862
PO-521334
525502


































































































   715   716   717   718   719