Page 720 - Buck & Hickman Industrial Supplies 2016
P. 720
Multitools
Dremel Multi-Purpose Tools
Dremel Micro
Compact streamline design: excellent control and precision
Integrated 7,2V Li-Ion battery: no self-discharge, no memory effect: always ready for use thanks to Lithium- Ion technology
Variable speed (5.000-28.000 RPM): optimal speed selection for each application
LED: illuminate the work piece for better accuracy LED speed indication: easy recognition of the optimal speed
LED fuel indication: easy recognition of battery charge Docking station: continuous charging and accessory storage
Comes with 35 high quality accessories
Not compatible with attachments
Battery voltage 7,2 V Battery capacity 1,0 Ah Charging time 3,75 h Weight 0,250 kg Length 20 cm No load speed 5.000 - 28.000 1/min Battery technology Lithium-Ion / ECP Speed setting Variable Sound power 75,3 dB(A) Vibration 9,76 ± 1,5 m/s2
8200-1/35
This kit includes the high performance 8200 Li-ion cordless multitool, with features like the collet lock out function, a motor brake and an RPM bandwidth of 5,000 to 30,000. The kit includes the Detailer’s Grip attachment for optimal tool control. Next to this attachment the kit includes a 1-hour battery charger and 35 original Dremel accessories including EZ SpeedClic. Inspiring information DVD, Instruction manual, Soft bag
Battery voltage 10,8V, Weight 600g
Price Order Code each
2518667 87.95
3000-1/25
The Dremel 3000 is the perfect all-round multitool
with the new innovative EZ Twist Nose cap. With this new feature there is no need for a wrench to tighten and loosen the collet when changing accessories, the wrench mechanism is integrated in the nose cap of
the tool. The tool offers the user a comfortable grip
: for reduced vibration and a better handlingwith its convenient lightweight housing. The Dremel 3000 is
the ideal tool for users that like to carry out detailed tasks, such as cutting, sanding, engraving etc, whether occasionally or regularly. With the Dremel 3000, Dremel offers great quality at an affordable price.
Variable speed - 10.000 - 33.000 RPM: more comfortable and better control when handling.
Collet lock: for assisting accessory changes.
Integrated hang hook: for hanging the tool on the Tool holder or near the project.
Replacable brushes.
Rated power input 130 W Voltage 230 V Weight 0,55 kg Supplied with 25 Accessories and a flexshaft
Price Order Code each
80091689 59.99
Price Order Code each
2577205 91.66
DREMEL 8200-20 Cordless Rotary Tool Kit
3 LED battery gauge to monitor battery power. Innovative EZ Twist Nose Cap: no wrench required for changing accessories.
Separate on/off switch with collet lock-out function prevents from accidentally activating the collet lock. Slide speed switch for full variable speed control up to 30.000 RPM.
Soft grip for comfortable handling.
Compact and powerful 10.8V Li-Ion battery with 1 hour charging time.
High power 36mm electric motor for all your high demanding cutting jobs and more.
Motor brake stops spinning of the accessory immediately.
Comes with 20 high quality accessories
Battery voltage 10,8 V Battery capacity 2,0 Ah Charging time 0,75 h Weight 0,600 kg Length 24 cm No load speed 5.000 30.000 1/min Battery technology Lithium- Ion / ECP Speed setting Variable Accessory quick change system Yes: EZ Twist Sound power 83 dB(A) Vibration 1,1 - 5,6 m/s2
Price Order Code each
80133814 120.83
DSM20
The Dremel DSM20 is the ultimate COMPACT
SAW with an excellent line of sight. For easy and precise straight, plunge and flush cuts in wood,
metal, tile, plastic and masonry. Convenient one handed operation (1/3 size and weight of typical circular saw), Powerful 710 watt motor for tough applications, 17,000 rpm, Adjustable depth guide, Dust extraction port for a clean working environment. Kit includes straight edge guide and 2x4 cutting guide. Weight 1,70 kg , 230V
Price Order Code each
2518668 102.91
Dremel 4000-4/65 Corded Rotary Tool Kit
The high powered 175W motor provides maximum all round performance
Innovative EZ Twist Nose Cap: no wrench required for changing accessories
Soft grip in all gripping areas for better handling
Full variable speed control (5.000-35.000 RPM) for maximum precision
Electronic feedback for enhanced torque and performance
Separate on/off switch with integrated collet lock out function
Comes with Dremel 4000, Flexible shaft, Pencil grip nose cap, Line & Circlue cutter, shaping platform, Detailers grip, instruction manual, spacious storage case, and 65 high quality accessories.
Rated power input 175 W Voltage 230 V Weight 0,66 kg Length 22 cm No load speed 5.000 - 35.000 1/min Speed setting Fully Variable Accessory quick change system Yes: EZ Twist Sound pressure 77,9 dB(A) Sound power 88,9 dB(A) Vibration 2,6 - 11,4 m/s2
Price Order Code each
80013075 96.41
702
524169
524170
130918
130916
524166
130922