Page 716 - Buck & Hickman Industrial Supplies 2016
P. 716
Batteries & Chargers
DeWalt Chargers
DE9000-XJ
Suitable for charging all Dewalt 36V Li-Ion battery packs. 230V.
Order Code each
1226660 99.00
Makita Batteries
Hitachi Batteries
Lithium-Ion
Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it’s lifetime compared to Ni-Cad and is 40% Lighter than
BCL1015 10.8V Lithium-ion Clip battery
Hitachi 10.8V 1.5Ah Lithium-ion clip battery.
Price Order Code each
2516845 50.08
BSL1820 18V Li-Ion slide battery 2.0Ah
Hitachi 18V 2.0Ah Lithium-ion battery.
Price Order Code each
2516847 90.00
BSL1840 & 1850 18V Lithium-ion slide batteries
Hitachi 18V 4.0Ah and 5.0Ah Lithium-ion slide batteries.
Price Order Code Battery Capacity each
2516844 4 Ah 113.30
80100370 5 Ah 156.00
Site Radios
GML 10.8V Radio
Powerful sound for FM/AM & MP3 file playback .
Fits perfectly in half a Bosch L-BOXX – easy transport with a system.
Connect external players via Aux-In.
Power supply either with Bosch 10.8-V Li-Ion batteries (not supplied) or using supplied mains adapter.
10 station presets (5 FM and 5 AM).
Practical storage compartment for supplied mains adapter and Aux-in cable.
Flexible bass/treble adjustment.
2 x 5 watt speakers for stereo sound.
Fully functional after falling from a height of 1 m.
Radio frequency range AM 531 – 1.602 kHz Radio frequency range FM 87,5 – 108 MHz Input voltage(s), battery 10,8 V Station presets 10 Input voltage(s), mains 12 V Weight incl. battery 1,4 kg
FM/MW Stereo Radio, 12V socket
Price Order Code each
2518616 91.58
Price Ni-MH. The Li-ion has minimal depletion of power
Makita Batteries
during use or in storage over it’s lifetime.
Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use.
Order Code Voltage
2577172 18 V
Makita Chargers
Price Battery Capacity each
3 Ah 85.70
Nickel cadmium
Energy
Storage Price Order Code Model number Voltage Capacity each
251529 192536-4.
057911 192681-5
057912 192600-1
Nickel Metal Hydride
12 V
12 V
14.4 V
2 Ah 65.38
1.3 Ah 57.40
2 Ah 75.44
DC18RC
Ni MH battery packs have significantly greater running times per charge over Ni Cd batteries. They have no memory effect so batteries can be charged before they are fully discharged. Ni MH batteries can be fitted to existing cordless tools to upgrade their performance with the appropriate charger.
Energy
Storage Price Order Code Model number Voltage Capacity each
Very fast, 22 minute charge for all Li-Ion 7.2 - 18
V batteries with audible warning when charging is completed. Makstar charging technology is designed
to maximise the life cycle and work volume of every Makstar battery.
Features: Optimum Charging system with active current control, active thermal control and active voltage control; 2 way communication with battery via cpu chips in.
Can also charge NiCad and Ni-Mh batteries if using the optional accessory adaptor available.
Requires 230V supply.
Price Order Code each
80013653 73.00
DC1804T
30 minute charge for all Makita NiCad and NiMH tools 7.2V - 18V.
Requires 230V supply.
6610067 193100-4
057905 193101-2.
057907 193102-0
050198 193739-3.
12 V
14.4 V
18 V
24 V
2.6 Ah 72.31
2.6 Ah 86.92
2.6 Ah 102.31
3.3 Ah 196.15
Order Code
Price each
80013833 78.46
698
131006
131005
131182
130873
130871
130844
130845
130813
130812
130811