Page 719 - Buck & Hickman Industrial Supplies 2016
P. 719

Nail Guns
| Staple Guns | Multitools
Gas Operated Nail Guns
Dremel Multi-Purpose Tools
705561 2200 x 90mm smooth HD galvanised
705585 2500 x 64mm nails & 2 fuel cells
Second fix straight head nails suitable for Hitachi NT65GS.
Nail length: 64mm
Nail gauge: 16 gauge
Nail finish: ELGV Nail quantity: 2500 Gas fuel cells: 2
Order Code
nails & 2 fuel cells
First fix clipped head nails suitable for the Hitachi NR90GC2.
Nail length: 90mm
Nail diameter: 3.1mm
Nail ring/smooth: Smooth Nail finish: HDGV
Nail quantity: 2200
Fuel cells: 2
Order Code
2516855
Price each
67.54
Price each
Dremel 6 in 1 Cordless Butane Torch
Versatile: one tool for 6 different applications
Powered by liquid butane gas: use anytime anywhere Very short heat-up time and quick recharge: always ready to use
Child safety lock mechanism: children can’t turn on the tool
Precise: allows for detailed and intricate work
Durable quality: long lifetime
Variable temperature setting: select the right temperature for your project
Comes with: Dremel VersaTip, Soldering Tip, Cutting Knife, Hot Knife, Flat Wide Flame Head, Reflector, Hot Blower Head, Soldering Tin with Blue Cap, Soldering Sponge + sponge box, Instruction manual, Tin storage case
Weight 0,135 kg Length 21 cm Ignition Piëzo Burn time 90 min Tank capacity 17ml / 9g Temperature 1200C (open air) 680C (hot air) 550C (tips)
Price Order Code each
80083020 28.93
2516854 17.50
Gas Operated Staple Gun
Supplier Model number Staple range(mm) Magazine Capacity Cycle rate Weight (kg) Order code
PASLODE
IM200/50 S16 16-50 150
2 per second 2.94 1382682
PO-522697
753700 Gas Fuel cell 30ml (12pcs)
Hitachi gas fuel cell pack - 30ml (12pcs) suitable for Hitachi finishing nailers - NT65GS NT65GB.
Price Order Code each
2516857 72.80
IM200/50 S16
753600 Fuel cells 40G /80ml 1st fix nailer
(12pcs)
Hitachi fuel cell 40G /80ml 1st fix (12pcs) for 1st fix nailers (Suitable for NR90GC2, NR90GR2, NC40G)
Price Order Code each
2516856 88.97
Heavy duty cordless gas powered staple gun ideally suited to overboarding and packaging applications. Features sequential actuation trigger for safe application and quick clear feature allowing easy access to nose reducing down time. Drives up to 2 staples per second or 500 per hour. Supplied with 230Volt 2 hour charger, 2 x battery packs, cleaning solution, lubricant, safety glasses and carry case.
Price Order Code each
1382682 781.47
Staple packs for IM200/50 S16
16 gauge galvanised staple and 3 x fuel cells. Supplied in box of 2100.
Dremel Engraver
Reciprocating action for optimal engraving control Variable stroke depth for various engraving effect Soft grip for comfortable handling
Replaceable carbide for use on a wide variety of materials
Seperate on/off switch to keep depth setting Comes with: Dremel Engraver, Replaceable carbide engraving point, Creative engraving, templates, Instruction manual
Rated power input 35 W Voltage 230 V Weight 0,31 kg Length 17 cm Strokes per minute 6000 Sound pressure 86 dB(A) Sound power 97 dB(A) Vibration 7,7 m/s2
Price Order Code each
80030926 15.74
Order Code Length
1382687 50 mm
Price each
47.39
701
130808
130809
130805
130626
131269
130806
524171
524172


































































































   717   718   719   720   721