Page 715 - Buck & Hickman Industrial Supplies 2016
P. 715

Batteries & Chargers
AL2450DV
Suitable for charging all Bosch battery packs both Ni Cd and Ni MH from 7.2 to 24V. Fuzzy logic charging control and LED’s display the operational state of the battery. An audible signal indicates that the battery is fully charged. 230V.
Price Order Code each
4516372 25.00
18V XR Li-Ion Slide Pack Batteries
DEWALT XR Li-Ion Battery Technology offers extended runtime and optimised power to complete applications quickly LED State of Charge Indicator helps manage pack charging Lightweight design provides the user with upgraded Power without increasing the size or weight over the 18V 3Ah battery pack No memory effect and virtually no self-discharge for maximum productivity & less downtime Compatible with all DEWALT XR Li-Ion 18V Tools Excellent electrical characteristics
Battery Price Order Code Part Number Voltage Capacity each
2515345 DCB182-XJ 18 V 4.0 Ah 92.65
80139383 DCB184-XJ 18 V 5 Ah 132.96
18V XR Li-Ion Bluetooth Batteries
• New DEWALT Tool Connect Bluetooth XR Li-Ion battery packs
• Security, Inventory check and customisation of your battery through Tool Connect Apple and Android App • Tool Connect Connectivity - Complete visibility of batteries, state of charge and inventory management
• Tool Connect Security - Security for your battery, Enable and Disable
• Tool Connect Inventory - Check State of Charge, alerts user when tools are out of range on your smart phone
• Tool Connect Customisation - Alert user or automatically disable batteries when you are separated
DE9135
Multi chemistry fast charger for all Dewalt 7.2 to 18Volt Ni Cd, Ni MH and Li-Ion battery packs, charges all 2.0Ah battery packs in 40 minutes. 3-stage charging system provides maximum runtime and extends overall life of the battery. Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack and battery too hot or too cold.
Price Order Code each
2000775 93.53
DCB105 XR Li-Ion 4A Multi-Voltage Charger
Charges XR Li-Ion DEWALT 10.8V, 14.4V, 18V Slide Pack batteries
Charges 1.5Ah battery pack in 30 minutes
DEWALT 2 stage charging system
Diagnostics with bright LED indicator communicates battery charge status: charged, charging, power problem, and battery too hot or too cold
Intelligent Charger varies charge rate according to battery type to increase battery pack life
DeWalt Batteries
Nickel Cadmium
PO-520034
No memory effect. Up to 3000 recharging cycles. No memory effect.
Energy
Storage Price
Order Code Part Number Voltage Capacity
each
55.00
54.00
51.80
72.00
056005 DE9071-XJ 12 V
056006 DE9091-XJ 14.4 V
056361 DE9098-XJ 18 V
056007 DE9095-XJ 18 V
2 Ah
2 Ah
1.25 Ah
2 Ah
Order Code Charge Time
2015916 30 (1.5Ah) mins
Price Voltage each
10.8V, 14.4V, 18V 85.00
Battery Order Code Part Number Voltage Capacity
2577688 DCB183B-XJ 18 V 2 Ah
2577687 DCB184B-XJ 18 V 5 Ah
36V Li-Ion heavy duty battery pack
Price each
83.14
139.00
Nickel metal hydride
DCB119 XR Li-Ion Vehicle Multi-Voltage Charger
Charges XR Li-Ion DEWALT 10.8V, 14.4V, 18V Slide Pack batteries
Charges 3.0Ah battery pack in 90 minutes
DEWALT 2 stage charging system
Diagnostics with bright LED indicator communicates battery charge status: charged, charging, power problem, and battery too hot or too cold
Intelligent Charger varies charge rate according to battery type to increase battery pack life
High capacity battery, 50% more running time over a nickel cadmium battery. No memory effect.
Energy
Storage Price
DEWALT exclusive nano-phosphate lithium ion cells provide high power output; Delivers 2-3x more run-time vs. 18V NiCd; Offers long battery life & durability; 2000 recharges, Lightweight design 1.1kg, No memory and virtually no self-discharge for maximum productivity
& less downtime, High capacity battery - 50% more run-time than 2.0 Ah NiCd packs, Small size - the
same size as 2.0Ah NiCd battery, Excellent electrical characteristics.
Compatible with DEWALT 36 Volt Tools.
Battery Price Order Code Part Number Voltage Capacity each
2525312 DCB361-XJ 36 V 2.0 Ah 155.00
Order Code Part Number Voltage Capacity
each
85.08
105.66
1226647 DE9502-XJ
1226648 DE9503-XJ
14.4 V
18 V
2.6 Ah
2.6 Ah
Price Voltage each
10.8V, 14.4V, 18V 61.00
Order Code Charge Time
2577337 40 - 90 min
DeWalt Chargers
Bosch Chargers
DeWalt Batteries
697
130621
131002
PO-536763
524181
PO-520036
524180
524178
130519


































































































   713   714   715   716   717