Page 708 - Buck & Hickman Industrial Supplies 2016
P. 708
Torches
LED Head Torches
Quad LED headlamp
Battery powered, hinged bracket head torch with burn time of upto 150 hours. The 4 ultra-bright LED’s power through the darkest conditions and is waterproof upto 1 metre. Only 3.4oz with a lifetime guarantee and taking 3 AAA alkaline, lithium or rechargeable batteries.
Princeton Tec 105 Lumen EOS Industrial Head Torch - TEC860/IND
Specifications:
Up to 105 lumens
1 Maxbright LED
3x AAA alkaline batteries (included) or lithium batteries 4 modes:
High: Burn time: 113hrs (1hr regulated)
Beam length: 60m
Beam pattern: Medium
Medium: Burn time: 115hrs (10hrs regulated)
Beam length: 45m
Beam pattern: Medium
Low: Burn time: 121hrs (50hrs regulated)
Beam length: 30m
Beam pattern: Medium
Flash: Burn time: 116hrs (12hrs regulated)
Beam length: 60m
Beam pattern: Medium
Waterproof up to 1 metre
Ideal for camping, caving, climbing, paddling, running and work
Black case with black strap
Weight: 3.70oz (105g) with batteries
UL Safety Rating Approved
Class I Division 2 Groups A,B,C and D
Class II Division 2 Groups F and G
UL TEMP CODE T6
Price Order Code Model each
2577757 TEC860/IND 41.63
H3 60 Lumens Head Torch
The three high intensity LEDs in this lightweight and comfortable Head Lamp deliver a superb bright white light that can be easily adjusted via the integrated dimmer switch on the battery pack
Additionally, the lamp head has been cleverly designed to swivel within an angle of 90° enabling the light to be positioned just where it is required
Beam visible up to 2000 metres
Cloverleaf Reflector System
Fully Adjustable Straps
Integrated Dimmer Switch - Hi-Low Beam Facility 60 Lumens
Burn Time Up to 62 hours
Weight 114grms
Power Supply 3 x AAA Alkaline Batteries
Order Code Battery Size
1341034 3 x AAA
Price each
31.00
Order Code Model
45011019 H3
Price Part Number each
1041TP 18.90
Apex LED headlamp
E41 80 Lumens Head Torch
The LEDLITESTME41 head torch is the perfect hands- free lighting option
80 lumens of light with an incredible 20 hours of burn time.
LED 6 x High quality LEDs
Weight 120g
Beam Distance 32m
INCLUDED, 3 x AAA Batteries, Instruction Manual
The Apex is one of the most powerful LED headlamps in the world. It uses microprocessor technology to both regulate output and keep the user informed about useable battery life. Apex also uniquely
utilises a proprietary heat dissipation system to allow continuously high output without having to shutdown.
• Lifetime guarantee
• 1 high output 3 Watt LED. 4 long burn - wide area
LED’s
• Waterproof to 1 metre
• Battery power meter/indicator
• 2 switch design
• Weighs 10oz
• 6 different light settings
Price Order Code Battery Size each
1341035 4 x AA 77.69
Order Code Model
80044384 E41
Price Part Number each
7041TB 15.15
690
131250 131249
525583
525534 525533