Page 707 - Buck & Hickman Industrial Supplies 2016
P. 707
Torches
P17.2 450 Lumen Torch
450 lumens Energy efficient CREE Power+ LED Light Chip
Advanced Focus SystemTM Optics. Patented reflector and lens combination for intense spot (distance ) or flawless flood (near ) illumination
Dynamic Switch TM - Reactive, large single switch controls light options (Power, Low Power, Boost) and is easier to use with gloves on
Speed FocusTM enables smooth single-handed beam focusing
Recalibrated lens for wider light beam angle
Robust, yet lightweight aircraft-grade aluminium housing
Corrosion resistant gold plated contacts for better conductivity
Water and dust resistant. IPX4
Technical Information
Size: 306 x 53mm Ø
Run Time: up to 300 hours
Beam Distance: up to 420m
Weight: 773 grams
Supplied with : Belt Pouch, Wrist-Strap and Duracell® Batteries (3 x D Alkaline)
Rechargeable LED Penlight
FEATURES:-
High Capacity Lithium-ion rechargeable battery for longer life and consistent power
Strong Polycarbonate lens and rubberised housing and grip
Rechargeable COB LED Foldable Inspection
Light Li-Ion
FEATURES:-
3-Watt single strip COB LED bulb for a wider and brighter lighting area
2.4-Watt LED bulb top light offers an additional flashlight function
Lithium-ion rechargeable battery for longer life and consistent power
Light head rotates 180° and pivots 120° to direct light to work area
Super strong magnetic base sticks to steel surfaces 360° rotating top hook
Automatic shut-off and overcharge protection for optimum battery life
Tough, impact resistant ergonomic housing
Versatile 2-in-1 charging system
Charge from 120V AC with included USB wall power plug
Charge from USB charging port with included USB cord
Strong light output, approximately 70 lumens USB wall plug and cable
Comes with an integral pen clip and magnet
Order Code Part Number
2577764 J1000-DPL02USB
Price each
16.99
Order Code Model
2577761 P17.2
Part Number
9417
Price each
60.57
Order Code Part Number
2577766 J2500-HLI
Price each
49.00
X21R.2
Rechargeable COB LED Inspection Light Li-Ion
FEATURES:-
Rechargeable COB LED Foldable Inspection Light Li-Ion
FEATURES:-
High capacity lithium-ion rechargeable battery for longer life and consistent power
Strong Polycarbonate lens.
Strong magnet for hands-free use
Strong light output around 250 Lumens
360° rotating top hook
Desk/wall mountable charger (create your own bank) 1W end lamp
150o fold away from frame
Aluminium die casting built into body to dissipate heat and increase strength.
Highly polished reflector for increased light spread. Ergonomically designed body design for a comfortable grip
Shock, Water and Oil Resistant
In Vehicle 12v Charging lead
IP64
Price Order Code Part Number each
80151369 J3000-DF01 55.00
The ultimate handheld torch from LED Lenser. This rechargeable mega-light tops the LED Lenser range delivering up to an awesome 3200 lumens of light
from its seven ultra-bright LEDs. The light produced has an effective distance of around 700meters and simply has to be seen to be believed. The patented Advanced Focus SystemTM optics combine with the Speed FocusTM to enable flood or spot beam selection. The Smart Light Technology TM chip provides the ability to ‘tailor’ light to the environment and situation. Two Energy modes, three pre-set light sequences and up
to eight light options (boost power, low power, dim, strobe, blink, SOS, morse) give a unique flexibility that is appreciated by professionals the world over.
High capacity lithium-ion rechargeable battery for longer life and consistent power
Strong polycarbonate lens and rubberised housing and grip
Strong light output around 300 lumens
360° rotating top hook.
1w end lamp
Desk / wall mountable charger (create your own bank) Highly polished reflector for increased light spread Ergonomically designed body design for a comfortable grip
Order Code Part Number
45019045 9421R
Price each
302.99
Shock, water and oil resistant In Vehicle 12v charging lead IP65
Order Code Part Number
2577765 J2000-DS02
Price each
51.00
LED
689
130828
525540
526880
526879
526882
526881