Page 706 - Buck & Hickman Industrial Supplies 2016
P. 706
Torches
LED
HV-FL9R 900 Lumen USB Rechargeable Flashlight
900 Lumen White CREE LED
Built in USB rubberised charging point with USB cable (included)
Hard Adonized Die Cast Matte Aluminium Body Tactical rubberised microswitch operation
3 Light Mode Settings and 8Hz Defence Strobe
Water resistant IPX7 - 1m Submersible
Impact resistant to 1m
Nylon Velcro Holster (included)
Safety Nylon Wrist Strap (included)
BATTERY 3.7v 2600 mAh 18650 Li-ion Battery (inc) WEIGHT 200g with battery
DIMENSION 139 x 33mm
Price Order Code Part Number each
80174107 HV-FL9R 61.39
P5R.2
With built-in Smart Light TechnologyTM and the patented Advanced Focus SystemTM optics, this technology packed rechargeable torch is simply stunning. Delivering an outstanding 270 lumens of light, the P5R is supplied with a L-ion battery, wall mount,
a charger, USB wire, wrist strap and hard case. What really sets this torch apart however is the Floating Charge SystemTM, a unique magnetic contact charging system which allows efficient recharging without the need to remove the batteries from the torch. Using this Floating Charge SystemTM, charging can take place via the mains connector or, for on-the-go charging, from the USB wire - which is also ideal for charging from a PC.
TAC
The original twist focus classic. Simply twist the
head for spot or flood beam selection. The patented Advanced Focus SystemTM optics, splash-proof housing and aircraft-grade aluminium casing delivers an extremely high level of robustness for everyday
use. The size and weight ratio of this torch make it a favourite with many Police Forces internationally. Three AAA batteries can power this torch for up to 30 hours and the high-spec LED delivers 280 lumens of light with an effective range of up to 220meters.
Order Code Part Number
2527100 9804
Price each
34.05
Order Code Part Number
2524401 9405R
L7
Price each
75.72
The housing of this torch is constructed from Polycarbonate – A material that is lightweight yet
very strong as witnessed by its use in aircraft cockpit windows. Additionally, as well as being shatter and shock-proof, polycarbonate is temperature resistant from -1750 to +1750. The three AAA batteries of the L7 generate 115 lumens of light and power the torch for up to an impressive 42 hours.
P14.2 350 Lumen Vari Focus Torch
P3 BM 16 Lumen
Small and lightweight, the P3BM featuring Blue Moon Technology is supplied with a handy pocket clip and key-ring attachment making it ideal to keep with you at all times. A circular flood or long-distance spot beam can be quickly selected via the single handed Speed FocusTM. Powered by a single AAA battery.
Order Code Part Number
2518511 7008
P7.2
Price each
26.48
350 lumens Energy efficient CREE Power+ LED Light Chip
Advanced Focus SystemTM Optics. Patented reflector and lens combination for intense spot (distance ) or flawless flood (near ) illumination
Speed FocusTM enables smooth single-handed beam focusing
Recalibrated lens for wider light beam angle
Robust, yet lightweight aircraft-grade aluminium housing
Dynamic Switch TM - Reactive, large single switch controls light options (Power, Low Power, Boost) and is easier to use with gloves on
Corrosion resistant gold plated contacts for better conductivity
Water and dust resistant. IPX4
Weight 357 grams
Size: 197 x 47mm Ø
Run Time: up to 40 hours
Beam Distance: up to 270m
Supplied with : Belt Pouch, Wrist-Strap and Duracell® Batteries (4xAA)
Order Code Part Number
2518504 8403TP
Price each
12.85
The P7 may very well be the most popular LED Lenser model on the market today. It’s combination of size, power and easy-to-use three light options (high/low/ boost), makes this award-winning hand held torch
the perfect daily all-rounder. The smart, yet tough, anodised aircraft-grade housing is complimented by the patented Advanced Focus SystemTM optics which many consider to be one of the best light reflector systems in the world. Specifically developed by LED Lenser and combined with another innovation, the single-handed Speed FocusTM, these optics can be focused instantly with one hand to throw a sharp laser like spot beam or an equally impressive flood beam. Powered by four AAA batteries, the P7 generates up to 320 lumens of focusable light with an effective range of over 260 meters. Up to 50 hours of battery life complete the impressive statistics of this stunning torch.
Order Code Model
45011002 P14.2
Price Part Number each
9414 49.21
P4 BM 18 Lumen
The LED Lenser P4BM LED torch is perfect for engineers and technicians. Providing a homogenous white light via it’s Blue Moon Technology, this super skinny inspection torch is ideal for those who like to be able to clip their light to their shirt or overall pocket. Weighing only 53g the P4BM won’t pull open the pocket unlike many heavier torches. As convenient as having a pen in your pocket, the P4 is operated with two standard AAA batteries.
Price Order Code Part Number each
2518505 8404TP 18.15
Order Code Part Number
2523604 9407
Colour
Black
Price each
45.42
688
130824 130823
525558
130826 130822
130825
525539
130827