Page 710 - Buck & Hickman Industrial Supplies 2016
P. 710

Torches
LED Head Torches
PS-H7R 350 Lumen USB Rechargeable Helmet Mountable Headlight
350 Lumen White Luxeon LED
Helmet Mountable
Battery level indicator lights
Sliding diffuser for focused or flood lighting features 5mm Red LED for night vision
90° rotational head
Front and back 3M Adhesive helmet mounts (included)
Bike helmet Velcro straps (included)
Micro-USB charging cable (included)
Helmet clips (included)
BATTERY 1 x 3.7v 2000 mAh 18650 Li-ion Battery (included)
WEIGHT 185g (with battery)
DIMENSION Headlight: 35 x 82 x 40mm - Battery Pack: 50 x 83 x 45mm
Order Code Part Number
2577696 PS-H7R
H7.2 250 Lumen and H7R.2 300 Lumen Head Torches
Price each
60.02
H14.2
More a light system than just a Head Lamp, this light is easily configured into one
of three hands-free light options – a head lamp, a mobile spotlight or a belt/body light. This outstanding functionality is matched by the outstanding technology. The embedded Smart Light TechnologyTM enables selection of a variety of options (boost power, low power, dim, strobe, blink, SOS, morse) that truly make this the versatile all-rounder. The patented Advanced Focus SystemTM optics, Speed FocusTM and directional lamp head all combine to provide flood or spot beam selection and up to 350 lumens of light. A stunning bit of kit.
Price Order Code Part Number each
2523806 7299 66.72
PS-H10R 1100 Lumen Industrial USB Rechargeable LED Headlight
1100 Lumen White XM-L2 CREE LED 3 stage dimming electronic switch 8Hz & 2Hz strobe and SOS functions Multi-faceted deep reflector
Impact resistant to 1m
90° Rotational head
White rear battery pack light Rubberised non-slip headbands
3M reflective strips for greater visibility Micro-USB charging cable (included) Battery level indicator lights
IPX4 water resistant
BATTERY 1 x 3.7v 2600 mAh 18650 Li-ion Battery (included)
WEIGHT 229g (with battery)
DIMENSION Headlight: 51 x 69 x 45mm - Battery Pack: 50 x 83 x 45mm
Price Order Code Part Number each
2577697 PS-H10R 36.88
Energy efficient CREE Power+ LED Light Chip
State-of-the-art, reliable German engineering
Patented reflector and lens combination for intense spot or flawless flood illumination
Smart Light Technology(SLT).
Micro-chip controlled multi-option technology featuring three pre-set light programs utilising five light options (High Power, Low Power, Boost, Dim, Signal) Multi-function Dynamic ‘wheel’ switch. Controls SLT options, Dim option and light intensity of Power, Low Power and Boost options which can be adjusted to as low as 5 lumens.
Also controls the flashing rate of Signal option (from Blink to Strobe)
Directional light.
Lamp head pivots within 90° angle.
Robust cabling.
Areas exposed to strain toughened and more flexible
Low Battery Message System.
Light blinks 3 times every 15 seconds to indicate low battery
Transport lock. Prevents the light from being switched on by accident and draining battery
Ergonomic comfort design.
Adjusts itself perfectly to the different shape of each head via a contoured battery pack and contoured light housing section.
The light housing is additionally lined with skin friendly PU-Foam. Adjustable ‘twin- forked’ headband design further aids comfort.
Recalibrated lens for wider light beam angle. Corrosion resistant gold plated contacts for better conductivity. Water and dust resistant.
IPX54
Power: 250 lumens max (H7.2), 300 lumens max (H7R.2)
Run Time: up to 60 hours
Beam Distance: up to 160m
Weight: 164grams
H7.2 Supplied with : Belt Hook and Duracell® Batteries (4xAAA)
H7R.2 Supplied with : Li-ion battery pack, belt-hook, mains charger, USB cable Additional features of H7R.2
Battery indicator shows battery charge status when lamp first switched on
Rear Safety Light – either red or blinking options
Rechargeable via mains or USB connection
Designed to also run off standard AAA batteries
Order Code Model
2577763 H7.2
2523837 H7R.2
Price Part Number each
7297 45.42
7298 60.57
692
525536 525565
525567
130821


































































































   708   709   710   711   712