Page 709 - Buck & Hickman Industrial Supplies 2016
P. 709

Torches
Prosafe 80 Lumen LED Headlight
Rubber head with non slip head straps. Rubberised spray finish. Emergency flash function. Collimator lens. Cree LED. Uses 1 x AA battery included.
Price Order Code each
2015919 19.74
PS-H4 200 Lumen Helmet Mountable LED Headlight
200 Lumen White CREE LED
Helmet Mountable
Industrially tough polymer housing
Sliding diffuser for focused or flood lighting features 5mm Red LED for night vision
3M Adhesive helmet mount (included) Bike helmet Velcro strap (included) 90o rotational head
IPX4 water resistant
2Hz Safety Flashing Mode
BATTERY 3 x 1.5v AAA Duracell Alkaline (included) WEIGHT 100g (with batteries)
DIMENSION Headlight: 38 x 70 x 50mm
Price Order Code Part Number each
45022069 PS-H4 28.18
HV-H5R 220 Lumen USB Rechargeable Helmet Mountable Headlight
220 Lumen White 3W LG LED
Helmet Mountable
Industrially tough polymer housing
Sliding diffuser for focused or flood lighting features 5mm Red LED for night vision
90o Rotational head
Impact resistant to 2m
IP54 dust and water resistant
3M Adhesive helmet mount (included)
Bike helmet Velcro strap (included)
Micro USB charging cable (included)
BATTERY 1 x 3.7v 600 mAh 14430 Li-ion Battery (included)
WEIGHT 88g (with battery)
DIMENSION Headlight: 38 x 70 x 50mm
Price Order Code Part Number each
2577702 HV-H5R 36.88
PS-H5 180 Lumen LED Sensor Headlight
180 Lumen white CREE LED. Flood to spot focus control technology, 50% dimming function. 3M reflective strap for greater visibility, High vis yellow battery pack. Red rear light for high visibility - on and flashing. SOS flash for emergency signalling. Rubberised non-slip headband, impact resistant to 1m, water resistant. Complete with X3 AA Duracell batteries.
Price Order Code each
80022436 38.60
PS-H8 250 Lumen Industrial LED Headlight
250 Lumen White Luxeon Rebel LED One handed speed focus slider Impact resistant to 1 metre
4 stage dimming electronic switch 90° rotational head
Defence strobe
Red rear battery pack light for extra visibility Rubberised non-slip headbands
3M reflective strips for greater visibility
Protection Class: IPX4 water resistant
Beam Range: 140 metres
Runtime: 10 – 160 hours
Battery Type: 3 x 1.5v AA Duracell batteries (included) Weight: 198 grams with the batteries
Size: headlight – 73mm x 54mm x 38mm battery pack – 82mm x 52mm x 28mm
Price Order Code Part Number each
2577695 PS-H8 42.11
HV-H3 120 Lumen High Viz Orange Sensor Headlight
120 Lumen white CREE LED. Infared motion sensor activation, 3 M reflective strips for greater visibility. Smooth dimming control, night vision 05mm red LEDS, SOS flash for emergency signalling. Rubberised non- slip headbands, impact resistant to 1m, water resistant.
Price Order Code each
2519348 30.70
HV-H4 High Viz Orange 165 Lumen Headlight
165 Lumen white Luxeon LED. 90° rotational head, 3M reflective strips for greater visibility, high visibility orange battery pack. Red rear light for safty on and flashing, emergency flashing. Rubberised non-slip headbands. Impact resistant to 1m, water resistant.
Price Order Code each
2519349 28.05
LED Head Torches
691
130956
130955
130768
525559
525564
525566
130962


































































































   707   708   709   710   711