Page 705 - Buck & Hickman Industrial Supplies 2016
P. 705

Torches
PS-L3 LED swivel headed lantern
• 160 lumen CREE LED
• Industrial Strength CoPolymer plastics
• Beamaster Lens
• Side Charging point for use with rechargeable
products
• 1 x PJ996 Not included
• Carry strap and wall bracket included
Price Order Code each
2015400 46.49
PS-L3RK 300 Lumen Rechargeable LED Swivel Head Lantern Kit
300 Lumen White Seoul LED
Industrial strength copolymer housing
Push button micro switch
Optical Beamaster lens for beam penetration
Swivel head rotation 135o
Easy screw battery replacement
Side charging point
Impact Resistant to 1M
IPX4 water resistant
Rechargeable Kit
Including PS-RB2 Rechargeable Battery, UK252 Mains Charger, UK253 Vehicle Charger, Carry Strap and Wall Mounting Bracket
WEIGHT 420g with battery
DIMENSION 250 x 110mm
PS-IL6R USB Rechargeable 600 Lumen
Inspection Light
600 Lumen White SMD LED’s
DC-USB cable with mains and 12v vehicle charger adaptors (included)
Additional 100 Lumen torch in head
Ultra Strength Polycarbonate Housing
Integral Hanging Hook & Magnet for hands-free use Multi Positional Hook/Foldable Kick Stand
Impact Resistant to 1m
Rear charging point with protective cover
Smooth even light spread
IP54 dust and water resistant
BATTERY 3.7v 4400 mAh Li-ion rechargeable battery (included)
WEIGHT 260g with battery
DIMENSION 205 x 60 x 42mm
PS-FL5 300 Lumen and PS-FL7 500 Lumen Industrial Submersible LED Flashlight
Die cast aluminium head
Industrial strength nylon-glass polymer body Hard Adonized Die Cast Aluminium Head Impact Resistant 1M
2 stage dimming and defence strobe Tactical rubberised microswitch operation AR coated toughened glass lens Rubberised body for extra grip
IP68 total dust proof and 1m submersible Virtually indestructible
PS-FL5 300 Lumen White Luxeon LED
Runtime: 2 1/2 - 12 hours
BATTERY 4 x 1.5v AAA Duracell Alkaline batteries (inc) Beam distance: 170 meters
Order Code Part Number
Price WEIGHT 166g (with batteries) each DIMENSION 35 x 165mm
2577689 PS-IL6R 47.17
PS-FL3 200 Lumen Focusing LED Aluminium Flashlight
PS-FL7 500 Lumen White CREE LED
Runtime: 2 1/2 - 12 hours
BATTERY 4 x 1.5v AA Duracell Alkaline (included) Beam Distance: 210 meters
WEIGHT 291g (with batteries)
DIMENSION 43 x 188mm
Order Code Part Number
80159461 PS-FL5
2577693 PS-FL7
Price LED / lamp size each
300 Lumen 35.07
500 Lumen 43.84
200 Lumen White Luxeon LED Flood to Spot focus control Tactical push button switch Scientific Optical lens technology Tactical rubberised micro switch 3 Stage dimming function
SOS flash function
Contoured non-slip hatch grip body Impact resistant to 1m
Nylon carry pouch & wrist strap (inc)
HV-FL7R 350 Lumen USB Rechargeable Flashlight
350 Lumen White CREE LED
Built in USB rubberised charging point with USB cable (included)
Hard Adonized Die Cast Matte Aluminium Body Tactical rubberised microswitch operation
3 Light Mode Settings and 8Hz Defence Strobe
Water resistant IPX7 - 1m Submersible
Impact resistant to 1m
Nylon Velcro Holster (included)
Safety Nylon Wrist Strap (included)
BATTERY 3.7v 600 mAh 14430 Li-ion Battery (inc) WEIGHT 124g with battery
DIMENSION 117 x 29mm
Price Order Code Part Number each
80174111 HV-FL7R 48.25
Order Code Part Number
45005912 PS-L3RK
Price BATTERY 2 x 1.5v AA Duracell Alkaline (included) each WEIGHT 163g (with batteries)
92.98 DIMENSION 31 x 163mm
Order Code Part Number
2520766 PS-FL3
Price each
38.60
LED
687
525570
130770
525562
525568
525557
525563


































































































   703   704   705   706   707