Page 704 - Buck & Hickman Industrial Supplies 2016
P. 704

Torches
LED
HV-FL1 Aluminium Submerisble Flashlight
175 Lumen White Luxeon LED
Multi-facted reflector for smoother beam
Hard Adonized Die Cast Matte Aluminium Body Tactical rubberised microswitch operation
3 Light Mode Settings and 8Hz Defence Strobe IPX7 - 1m Submersible
Impact Resistant to 1m
Nylon Velcro Holster (included)
Safety Nylon Wrist Strap (included)
Robust and compact
BATTERY 1 x 1.5v AA Duracell Alkaline (included) WEIGHT 92g with battery
DIMENSION 108 x 29mm
Price Order Code Part Number each
2577692 HV-FL1 26.75
HV-FL4 210 Lumen Aluminium Submerisble Flashlight
210 Lumen White CREE LED
Multi-facted reflector for smoother beam
Hard Adonized Die Cast Matte Aluminium Body Tactical rubberised microswitch operation
3 Light Mode Settings and 8Hz Defence Strobe IPX7 - 1m Submersible
Impact Resistant to 1m
Nylon Velcro Holster (included)
Safety Nylon Wrist Strap (included)
BATTERY 2 x 1.5v AA Duracell Alkaline (included) WEIGHT 214g with batteries
DIMENSION 158 x 32mm
Order Code Part Number
80120263 HV-FL4
PS-P1 220 Lumen LED Aluminium Pocket
Inspection Penlight
220 Lumens of Bright White Light
9 high-powered SMD LED’s
Strong Aluminium Body
Convenient Pocket Clip
Rubberised Micro Switch Operation Iron Alloy Magnetic Pocket Clip Protective Housing for LED’s
Evenly Dispersed Smooth Light Spread 10 m Beam Range
3 Hours Continuous Runtime
3 x AAA Batteries (included) Dimensions: 162mm x 30mm x 16mm Weight: 125g with batteries
Price Order Code Part Number each
80149545 PS-P1 14.02
PS-P2 110 Lumen Aluminium LED Penlight
110 Lumen White 1W LG LED
Die cast aluminium housing
Ultra clear AR coated glass lens Convenient detachable Pocket clip Tactical rubberised micro switch Multi-faceted reflector for smooth beam Impact resistant to 1m
IPX4 water resistant
Lightweight and portable
BATTERY 2 x 1.5v AAA Duracell Alkaline (included) WEIGHT 46g (with batteries)
DIMENSION 14 x 131mm
HV-RL4 200 Lumen Rubber LED Weatherproof Lantern
300 Lumen White Luxeon LED
Synthetic industrial grade rubber body
Highly Robust and weatherproof
Ultra tough polycarbonate reflector
Rear charging point for use with PS-RB2 rechargeable battery
Optical Beamaster Lens for beam penetration
Rubber moulded micro switch
Impact resistant to 1m
Floats beam upright in water
IP54 dust and water resistant
BATTERY 1 x PJ996 6v Lantern Battery required (not included)
WEIGHT 960g (with battery)
DIMENSION 180 x 110mm
Price Order Code Part Number each
2546581 HV-RL4 28.51
PS-L2 200 Lumen LED Floating Lantern
200 Lumen Seoul Semiconductor LED
Price Floating safety yellow lantern
each Industrial strength high impact copolymer body
Robust and weatherproof for all outdoor situations 27.63 Floats beam upright in water
Effortless single-handed micro switch operation Bi-convex Beamaster lens for ultimate beam penetration
Ultra tough polycarbonate reflector
IP56 dust & water resistant
Beam Range: 160m
Runtime: 5 hours
Battery Type: operate using 1 x 996/4R25 – 6volt lantern battery(not included)
Weight: 250 grams Size: 180mm x 110mm
Price Order Code Part Number each
2527098 PS-L2 18.42
Order Code Part Number
2577690 PS-P2
Price each
17.15
HV-RT1 140 Lomen Floating Rubber LED Torch
300 Lumen White Seoul LED
Synthetic industrial grade rubber body
Highly Robust and waterproof
Floats beam upright in water
Ultra tough polycarbonate reflector
Rubber moulded push micro switch
Optical Beamaster Lens for beam penetration Textured handle for extra grip
Reinforced anti-roll head
Price Impact resistant to 1m each IP56 dust and waterproof
38.79 BATTERY 4 x AA Alkaline Batteries required (not included)
WEIGHT 301g (without batteries) DIMENSION 85 x 215mm
Order Code Part Number
2575749 HV-RT1
686
525571 525556 525555
525561
525572
528359 525560


































































































   702   703   704   705   706