Page 703 - Buck & Hickman Industrial Supplies 2016
P. 703
Torches
Maglite D Cell LED Torches
Whether you’re a professional using a flashlight
for work or security, an outdoor enthusiast, or an occasional user wanting it for emergencies at home or on the road; the New Maglite® ML300LTM LED D-Cell flashlight is the Light For All Your Needs
Multi-mode electronic switch.
Advanced focus system (adjusts from spot to flood with less than 1/4 turn of the head)
Up to 524 Lumens. Up to 69 hours on-time Eco Mode. (2D) Up to 625 Lumens. Up to 117 hours on-time Eco Mode (3D)
4 Activity based function sets to choose from.
Available modes: Momentary. Full Power (Maximum Lumens) Low Power . Eco Mode (a super power saving mode that yields up to 58 Lumens with greatly extended run-time). Strobe
Maglite SG2LRE6 & SG2LRA6 LED Torches
The new MAG-TAC LED flashlight has been specifically designed to suit the needs of military and law enforcement professionals
A rugged, simple constructions allows for a superior grip and unrivalled durability with a plain or crown bezel head
Uses the latest generation LED technology to offer over 300 lumens of brightness.
A simple ‘Quick Click’ method allows you to select your desired function.
The default mode on the MAG-TAC is ‘Momentary’ also referred to as ‘Dead Man’s Switch’ - meaning that as soon as you drop the torch the light will go out
Modes: Quick Click: Momentary (Dead Man’s Switch), Quick Clicks: Full Power. Quick Clicks: Power Save. 310 Lumens
Supplied with 2 x CR123 batteries
Maglite ML125-35014 LED Rechargeable Torch
Designed for optimum light output, the new Maglite ML125 LED flashlight delivers performance oriented features in a sleeker compact design.
Runs on either an environmentally friendly NiMH Rechargeable Battery Pack (3) C-Cell alkaline Batteries. Includes Portable Battery Charger, AC Converter and NiMH Battery Pack.
Functions Include: Full Power. Power Save (25%). Strobe (12/sec). SOS (Int’l Morse Code)
Momentary On/Off.
Sealed at both ends with high-grade rubber o-rings. Rugged, Machined Aluminium Case.
Anodised inside and out for improved corrosion resistance.
Intelligent Energy Source Management - continuously monitors the balance between high brightness and efficient power usage.
Newly designed reflector mathematically matched to purpose-built premium quality LED Module, yielding high output intensity for any chosen power setting.
The new multi-function electronic switch offers the user more options and versatility than ever before allowing for prolonged battery life.
Lumens 193 (Alkaline) / 186 (NiMH)
Order Code Model
2576792 ML300L-2016
2576793 ML300L-3016
Price Type each
2D 47.17
3D 48.49
Order Code Model
80113821 SG2LRE6
2576799 SG2LRA6
Price Type each
Plain Bezel 70.00
Crowned Bezel 75.25
Order Code Model Type
80039330 ML125-35014 Rechargeable
Price each
110.00
Maglite XL50 and XL200 LED Torch
XL50 LED flashlight; a user-friendly, performance oriented torch, featuring a push-button tail cap
switch with 3 selectable modes, driven by the next generation MAG-LED technology. Modes: Quick Click: High Power. Quick Clicks: 25% Power. Quick Clicks: Emergency Safety Strobe. The Benefits include: Compact, Pocket Size design. Spot-to-flood Adjustable LED Beam. Durable, rugged, machined Aluminium Case. Anodised for corrosion Resistance and Durability. Intelligent Energy Source Management - Continuously monitors the balance between high brightness and efficient power usage allowing for prolonged battery life. Powered by 3 AAA alkaline batteries (included). 139 Lumens
XL200 LED Flashlight. Offering five basic, easy to
use functions plus advanced features and stunning brightness of a Next-Generation LED. By the simple ‘Quick Click’ method lets the user select the desired function. Also included motion-controlled variable power level and blink rate. Modes: Quick Click: High Power. Quick Clicks: Strobe Mode. Quick Clicks: Night Late Mode. Quick Clicks: Signal Mode. Quick Clicks: SOS Mode. Plus Lockout mode to avoid accidental operation. The benefits include: Compact, Pocket Size design. Spot-to-flood Adjustable LED Beam. Durable, Rugged, Machined Aluminium Case. Anodised for corrosion Resistance and Durability. Powered by three AAA alkaline batteries (included). 172 Lumens.
Maglite RL4019 Magcharger LED Torch
With the familiar “Quick-Click” system users can, within the “General” function set, choose: Full Power (643 Lumens). Low Power (148 Lumens) Eco Mode -Featuring improved recharging efficiency and a super power saving mode that yields up to 66 lumens with greatly extended run time.
The improved, faster-handling focus system now adjusts from spot to flood with less than 1/4 turn of the head.
Pack includes: Magcharger LED Flashlight, cradle, battery pack and converter.
PS-K1 75 Lumen Aluminium LED Keyring Flashlight
75 Lumen White 1W LG LED
Twist head operation
Die cast aluminium housing
Easy screw cap battery replacement Rugged and compact
Multi-faceted reflector for smooth beam Attached keychain for portability
Ultra clear AR coated glass lens
Impact resistant to 1m
IPX4 water resistant
BATTERY 1 x 1.5v AAA Duracell Alkaline (included) WEIGHT 24g (with battery)
DIMENSION 14 x 68 mm
Price Order Code Part Number each
2577691 PS-K1 13.72
Order Code Model
Price Type each
2576794 RL4019 Rechargeable 124.65
Order Code Model
2576796 XL50-S3016
2576797 XL200-S3016
Price each
33.69
47.17
LED
685
526903
526899
526901
526902
525569
526897