Page 702 - Buck & Hickman Industrial Supplies 2016
P. 702
Torches
LED
INOVA X5 UV LED Torch
5 high powered UV LEDs
1,000 hour LED life
365-400 nanometer wavelength Run Time:
High: 17 hours 30 minutes
Low: 85 hours
3 Position end-cap switch activates constant and momentary high and low as well as a lockout mode Water-resistant construction and O-ring seals protect from the elements and meet ANSI IPX4 standards ANSI standard impact resistant to 1 metre, shockproof, crushproof and water-resistant
Stainless steel head with individual recessed reflectors protects the LED bulbs while directing light
Precision machined aluminium body made from solid aluminium with high grade titanium anodised finish
2x 123A lithium batteries with a 10 year shelf life (included)
PS-T1 LED flashlight
• 100 Lumen
• ABS industrial strength high-vis yellow housing • Waterproof to 30 metres / 1m impact resistant • Magnetic switch
• 4 x AA Batteries Included
• Rubberised head for durability
• Carry strap
• Cree LED
• Easy press micro switch
• 7 hrs continuous use
Order Code
Price each
Maglite LED Pro Torches
The Mini Maglite AA Pro LED has the iconic look of original Mini Maglite but with the next generation LED for a whole new level of brightness.
The benefits include: Ultra bright projecting LED beam producing 226 lumens.
Spot-to-flood focusing just by twisting the head. Simple function - Just twist the head to turn on and off. Mini Maglite 2-Cell AA Pro LED Flashlight, supplied with black polypropylene belt holster and two AA Cell alkaline batteries
The new Maglite LED 2D PRO has the same classic look as the original Maglite D-Cell and houses a state- of-the-art LED light engine that combines awesome lumen output with surprisingly efficient power usage, offering levels of performance far beyond what was previously possible.
The 2D PRO has the same classic simplicity of function: Just push the button to switch on and off and turn the head to focus the beam.
Benefits include: Sealed at both ends with high
grade rubber o-rings. Rugged, machined aluminium case. Anodised inside and out for improved corrosion resistance. A powerful projecting beam that focuses simply by rotating the head. Balanced Optics, combining a highly refined reflector with the latest generation LED.
Intelligent Energy Source Management balancing high brightness with extended battery life. 274 Lumens
Order Code Model
Price each
2015401 21.93
Maglite LED torch
The MAGLITE torch, ‘the choice of professionals worldwide’ is well known for its quality and reliability, an icon of classic American design. Built tough enough to last a lifetime, its durability and patented features are now availble in LED torch ranges. A projecting beam that focuses simply by rotating the head. Balanced optics provide a focusing 3 watt LED, optimised to produce a powerful beam. Intelligent Energy Source Management balancing an optimum high brightness with extended battery life. Linear focussing. Flood to spot high intensity light beam, with a twist of the wrist. Button switch, ‘O’ ring sealed for maximum water
and shock resistance. Diamond knurled grip. Plated contacts with the finest metals to enhance conductivity, reduce oxidation and increased durability. Fully anodised machined aluminium casing. Limited lifetime guarantee.
2577767 X5MT/UVT 33.29
INOVA X3R 227 Lumens USB Li-ion Rechargeable Torch
Mini USB charge port for versatile re-charge options. Charge with any standard 1A 5v USB output - AC or DC Adapters, computers, solar panels
Charge Time: 4 hours
Dual light mode functionality
Features both high and low light output modes
White LED
Lumens:
High: 227
Low: 22
Run Time:
High: 2 hours 45 minutes
Low: 41 hours
Effective range up to 495ft (151m)
1x INOVA lithium-ion rechargeable battery (included) High-powered energy efficient 35,000 hour LED Patented optical system, precision machined aluminium reflector with thermal management interface Aerospace-grade aluminium with high grade anodised finishes
Water-resistant construction and O-ring seals
3 Position end-cap switch activates constant and momentary high and low as well as a lockout mode Black anodised finish
Order Code Model
2576788 SP2P01H
2576791 ST2P016
Price Type each
2AA 27.63
2D 40.43
Order Code Battery Size
Colour
Black
Black
Black
Black
Price each
22.00
31.00
13.48
16.53
Maglite AA LED Pro plus Torch
The Mini Maglite AA Pro+ LED houses the latest generation power LED light engine, providing performance at a level that, back in the day, just wasn’t possible in a flashlight this size.
Advanced electronic circuitry allows you to switch between two power settings, choosing either full power for maximum brightness or power save to prolong battery life.
The benefits include: Ultra bright projecting LED beam producing 245 lumens. Spot-to-flood focusing just by twisting the head. Two power settings - High (100%) and Power Save (25%)
Pack includes: Mini Maglite 2-Cell AA Pro+ LED Flashlight, black polypropylene belt holster and two AA alkaline batteries.
Price Order Code Model Type each
2576789 SP+P01H 2AA 33.02
Order Code Model
2577756 X3RMT/WB
Price each
66.63
2000396
2000402
2576785
2576786
2AA
2D
1 x AAA
2 x AAA
684
525577
525576
130510
130769
526894
526896