Page 701 - Buck & Hickman Industrial Supplies 2016
P. 701

Torches
Nite Ize LED Upgrade Combo II - LUC2-07
The LED Combo Upgrade II replaces the incandescent bulb of an AA Mini Maglite® with the bright white beam of LED, and the two-handed on/off twist with a simple push-button tail cap switch. Your AA Mini Maglite®
will not only be easier and more convenient to operate, it will have higher quality, more powerful, and more efficient illumination.
Features:
Brightness: 30 lumens
Easy to install - push button tail cap switch included Extends battery life upto 25 hours
Focusable beam projects 40m
Shockproof
Push button on/off Tail Cap Switch allows one handed operation
Measurements:
Dimensions: 1.62” x 0.88” x 0.88” (4.14cmm x 2.25cm x 2.25cm)
Weight: 0.35oz (10g)
Price Order Code Model each
2577758 LUC2-07 9.13
Nite Ize 1 WATT LED Upgrade - LRB2-07-1W
The Nite Ize 1 Watt LED Upgrade Kit turns your incandescent AA Mini Maglite® into a high-powered LED flashlight with super bright flood and focused spot capability.
Just replace your incandescent AA Mini Maglite® bulb with this ultra bright, focusable LED module and you’re done. You’ll instantly enjoy superior illumination - the LED emits a high-quality, bright light, as opposed to the dimmer yellow glow of the incandescent bulb.
With its long life, you’ll virtually never need to replace it again, and because the LED uses less power, your AA batteries will last longer.
Features:
Brightness: 55 lumens
Compatible with AA Mini Maglite® flashlights Save money on bulbs and batteries Super-bright flood and focused spot
Beam Distance: 50 metres
Measurements:
Dimensions: 0.88” x 0.88” x 0.96” (2.24cm x 2.24cm x 2.44cm)
Weight: 0.14oz (4g)
Price Order Code Model each
1341009 LRB2-07-1W 15.50
Nite Ize LED Upgrade - LRB2-07-PR
The LED Upgrade replaces the incandescent bulb of most C & D (2-6 cell PR style flange) cell flashlights with the bright white beam of an LED, providing higher quality, more powerful illumination.
Features:
Brightness: 55 lumens Extends battery life Reliable and efficient Shockproof
Measurements:
Dimensions: 0.88” x 0.52” x 0.52” (2.26cmm x 1.34cm x 1.34cm)
Weight: 0.07oz (2g)
Price Order Code Model each
HV-L2R LED rechargeable lantern
140 Lumens. High impact Co-polymer body with charging point and high performance bi-convex Beamaster lens, 110mm reflector, micro switch operation. Complete with rechargeable lantern battery which can be fully charged in 6 hours and charger which plugs directly into a conventional domestic socket gives an exceptional performance from this extremely lightweight lantern which weighs 650g.
Price Order Code Model number Item Description each
45005913 HV-L2R Lantern with battery 72.32 and charger
319743 UK251HC Lantern battery 28.75
319744
LED
UK252 319744 Lantern battery 11.54 charger
2577759 LRB2-07-PR
9.96
Nite Ize LED High Power Upgrade - LRB2-07- PRHP
The Nite Ize 1 Watt LED Upgrade Kit converts most C & D (2-6 cell PR style flange) incandescent flashlights into super-bright, long lasting (50,000 hour) LED flashlights. It’s as easy as replacing the bulb - and instantly, your flashlight will emit a pure white (as opposed to the incandescent dull yellow) light, in spot to flood focus. Self-adjusting for all capacity levels, this efficient
LED technology also conserves battery use, making it not only a useful, versatile improvement, but an environmentally-friendly one as well.
Features:
74 Lumen Output
Fits Most 2-6 cell C&D cell flashlights - PR Flange Style. Dimensions: 0.53” x 0.53” x 0.97” (1.4cm x 1.4cm x 2.5cm)
Weighs 0.14oz (4g)
X1 LED torch
Water resistant 2 Watt LED torch with a burn time of up to 10 hours. 1 mile signal visibility. 3 mode switch: Constant, Momentary and Off. Length: 3. 9”.
Price Order Code Battery Size each
1341025 1 x AA 16.33
INOVA X2 150 Lumens LED Torch
Dual light mode functionality
Features both high and low light output modes
White LED
Lumens:
High: 150
Low: 18
Run Time:
High: 1 hour 10 minutes
Low: 60 hours
Effective range up to 443ft (135m)
2x AA alkaline batteries (included)
High-powered energy efficient 50,000 hour LED Patented optical system, precision machined aluminum reflector with thermal management interface Aerospace-grade aluminium with high grade anodised finishes
Water-resistant construction and O-ring seals
3 Position end-cap switch activates constant and momentary high and low as well as a lockout mode
Order Code Model
2577760 LRB2-07-PRHP
Price each
13.29
Order Code Model
2577755 X2MT/WB
Price each
33.29
Incandescent
683
525578
525582
525581
525580
525574
131251
131096


































































































   699   700   701   702   703