Page 700 - Buck & Hickman Industrial Supplies 2016
P. 700

Torches
DeWalt Torches
Incandescent
DCL040 18V XR Li-Ion LED pivot light
Latest generation Work Light, using LED Technology
& featuring new XR Lithium Ion Technology. Compact, lightweight design with impact resistant housing. Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster. LED Bulb producing 110 Lumen output (10,000Hr Life) with a 2 Zone light pattern. Flashlight head pivots more than 90 degrees vertically with ratchet lock. Flashlight includes an integrated hook for hanging and can be used free standing. Belt clip & Magnet compatible. Improved ergonomic design and rubber grip increase comfort. Battery and charger sold separately.
Price Order Code each
2015910 46.00
DC Series
Compact lightweight design impact resistant fluorescent light. Supplied without charger and battery pack.
Mini Mag-Lite AAA
The choice of professionals worldwide. All Mag-
Lite torches have precision machined high strength aluminium alloy cases. Anodised inside and out for maximum corrosion resistance and durability. Water and shock resistant. Linear focusing, spot to flood beam, with a twist of the wrist. Spare bulb secured in end cap.
Price Order Code Model number Colour each
Order Code Model number
Voltage
18 V
Price each
50.36
1146911
DC527N-XJ
317774 M3A016 Black
9.00
DC509-XJ
36V compact lightweight heavy duty flashlight. Flexible neck for multi-directional hands-free lighting. Lockable head clip offers versatility and convenience of a lantern. Eight hours continuous run time with a 36V Li-ion battery pack. Wide angle beam with metal reflector and Xenon bulb for greater brightness. Battery and charger not supplied.
Price Order Code each
1226655 52.00
Incandescent
Mini Mag-Lite AA
The choice of professionals worldwide. All Mag-
Lite torches have precision machined high strength aluminium alloy cases. Anodised inside and out for maximum corrosion resistance and durability. Water and shock resistant. Linear focusing, spot to flood beam, with a twist of the wrist. Spare bulb secured in end cap.
’D’ cell Mag-Lite black
The choice of professionals worldwide. All Mag-
Lite torches have precision machined high strength aluminium alloy cases. Anodised inside and out for maximum corrosion resistance and durability. Water and shock resistant. Linear focusing, spot to flood beam, with a twist of the wrist. Spare bulb secured in end cap.
DCL050 Handheld LED Worklight
Variable light settings for maximum brightness or extended runtime
250-500 lumen output with broad and even beam pattern
Up to 10 hours’ runtime
Nine position articulating lamp head for directional control of light output
Extendable hanging hook allows worklight to be suspended during use
Battery and charger sold separately
Order Code Model number
317782 S2D016
Price Battery Size each
2 x D 18.00
Price Order Code Type each
80130102
Naked (Body Only) 53.33
AA LED upgrade kit
Replaces conventional bulbs with latest high tech LED
Order Code Model number
317778 M2A016
Colour
technology. LED module extends battery life by up to Price 4 times whilst giving a brilliant white light and 10 year each LED life (100,000 hours burn time).
Black 11.00
Price Order Code Item Description Colour each
1341010 AA White 8.15
682
525490
PO-520028
131093
131193
130527
131252
131094
131092


































































































   698   699   700   701   702