Page 699 - Buck & Hickman Industrial Supplies 2016
P. 699

Inspection Camera Kit | Imaging Thermometer | Greese Gun | Torches
DeWalt Inspection Camera Kit
Greese Gun
Supplier Model number Battery Capacity Capacity
Discharge Pressure Feed rate Length of Tube/Spout NLGI Grade Order code
Bosch Torches
DEWALT
DCGG571M1-GB XR Li-Ion 4Ah
453g Bulk, 400g Cartridge
690 bar/10,000 psi 147 g/min 1000 mm Upto NLGI2 80136942
PO-522798
DCT410S1 10.8V XR Li-Ion 17mm Inspection Camera Kit
Removable wireless screen for ease of viewing when in tight areas, Photo and video capturing on SD card to help with documentation Hook and magnet accessories included to aid in retrieval 3x zoom capability for better visibility 3.5” screen for increased visibility Supplied with 900mm camera cable, 10.8V lithium ion battery pack, Fast charger, Hook.
Price Order Code each
2525094 292.00
DeWalt Imaging Thermometer
DCGG571M1 Li-Ion Grease Gun
Vari-LED 14.4V / 18V
Small, bright, versatile – the first pocket-sized work light. Bright - three high powered LEDs measuring 1W provide illumination. Two types of illumination can be used – either bundled or diffused (bundled light gives you a spotlight effect and the diffused option lets you light up a larger area). Robust – it survives Bosch 2m drop test because of its sturdy housing and LED. Weatherproof. Versatile - 14.4V and 18V Li-ion batteries can be used to power the light. LED’s are very efficient; therefore they consume less energy. So the lamp temperature will not exceed 60°C. Flexible - 9 possible angles ranging from 0 – 135° and it can be mounted on any flat surface or hung using the flexible rubber strap. Intelligent – Within 10 mins of the battery being using up, the light will dim as a signal to the user to change or charge the battery. In the case of overheating, the lamp will shutdown automatically after a emitting blinking signal.
Price Order Code each
2022765 55.00
Performs routine lubrication up to twice as fast as a manual grease gun
690 bar (10,000 PSI) output pressure with a flow rate of 147g per minute
Delivers high pressure to clear clogged fittings
1m hose for hard-to-reach fittings
Purge valve allows user to bleed excess air that can become trapped in pump valves, affecting the pressure and speed of application
Innovative pump filter screen on the unit helps to keep dirt from passing through the pump mechanism
LED light helps to illuminate fittings that are difficult to locate
Includes shoulder strap for carrying the unit during applications that require climbing or manoeuvring around work site
Can be bulk-filled (suction or pump) or used with standard 400g grease cartridges
Price Order Code each
80136942 276.01
DCT416S1 10.8V XR Li-Ion imaging thermometer
Patented imaging thermometer technology measures and displays temperature patterns Non-contact temperature measurement over a range of -10°C to 250°C Visual and thermal images can be blended to easily locate and identify faults Adjustable emissivity improves accuracy across a wide range of materials 56mm Colour LCD screen Intuitive user interface Supplied with 1 x 10.8V Lithium ion battery pack, Micro SD Card, Charger, Kitbox.
Price Order Code each
2515356 920.00
14.4/18V GLI PortaLED
Perfect lighting for every job!
Bright ambient light with 60 LEDs
Easy transport: worklight and L-BOXX in one
Flexible brightness and angle setting for optimum illumination
Compatible with Bosch L-BOXX system
For flexible use with all Bosch 14.4 and 18 volt lithium- ion batteries
Runtime of up to 2.5 hours on brightest setting Extremely robust construction: lid has a load bearing capacity of up to 100 kg
Operating time 60–150 min Weight (without battery) 4 kg, Length 442mm Width 357mm Height 253 mm Battery voltage 14,4–18 V Brightness 1700 lx
Price Order Code each
2518614 115.00
681
130994
130982
525477
130911
130730


































































































   697   698   699   700   701