Page 698 - Buck & Hickman Industrial Supplies 2016
P. 698

Cordless Combi Packs
Makita Combi Packs
Hitachi Combi Packs
DLX2040TJ
The DLX2040TJ twin pack kit comprises of the Makita highest torque producing brushless cordless combi drill, the DHP481, and the DTD129 brushless impact driver complete with 2 x 5.0ah li-ion batteries in a Makpac connector carry case. The specially designed brushless motors aim to provide, above all, more work amount on a single full battery charge.
DHP481Z
Twin LED job light with afterglow.
2 mechanical gears.
Battery fuel gauge
Variable speed control by trigger
Best possible ergonomic handle for drill-driver applications.
Compact overall length.
DTD129Z
LED Job light with pre-glow function.
Price Order Code each
80179877 584.51
DLX2069PMJ
The DLX2069PMJ twin pack kit comprises of the ever popular DHP456, and Makita’s new twin 18v SDS+
3 funtion rotary hammer drill, the DHR263 producing 2.5 joules of impact energy, and a max in concrete of 26mm. The twin 18v system utilises the standard 18v batteries in tandem to create a 36v power supply for a growing range of units in the twin 18v range.
The units come in Makpac carry cases x2 and utilise the new Makita twin port charger. this new charger allows the charging of 2 x 4.0ah batteries at the same time in 36min. the charger also offers a USB port
that provides 1.5A output for charging smart phones, tablets etc.
Price Order Code each
2577186 768.49
DLX2084PMJ
The DLX2084PMJ twin pack kit comprises of the ever popular DHP456, and the DHS710, Makita’s new twin 18v Circular saw that provides a maximum depth of cut of 66mm matching mains units. The twin 18v system utilises the standard 18v batteries in tandem to create a 36v power supply for a growing range of units in the twin 18v range.
The units come in Makpac carry cases x2 and utilise the new Makita twin port charger. this new charger allows the charging of 2 x 4.0ah batteries at the same time in 36min. the charger also offers a USB port
that provides 1.5A output for charging smart phones,
18V KC18DKL/JB Impact driver / combi drill kit
Kit contains 2 x 5.0Ah Li-Ion lightweight batteries, charger, side handle, driver bit, carrying case and the following tools with multiplex protection circuit for maximum battery life:
DV18DSDL Combi drill
No load speed: 0-400/1800rpm
Full load blows per minute: 0-6000/27000 Number of torque settings: 22
Max. torque: 92Nm
Drilling capacity metal: 13mm
Drilling capacity wood: 65mm
Drilling capacity brick: 16mm
Chuck max. capacity: 13mm
tablets etc.
Order Code
Price Tool weight: 2.2kg
each WH18DSAL Impact driver
2577187 742.47
No load speed: 0-2600rpm
Full load blows per minute: 0-3200 Max. torque: 145
Screw capacity: 4-8mm
Bolt capacity: M6-M14
HT bolt capacity: M6-M12
Tool weight: 1.7kg
Price Order Code each
2523754 395.00
KTL618SJ/JJ3
New 6 piece kit with high capacity 5.0Ah Li-Ion batteries. Kit contains 3 X 5.0Ah Li-Ion batteries, charger, heavy duty nylon tool bag and the following tools:
DV18DSDL new 18V combi drill: 0-400/1800rpm, 0-6000/27000bpm, 22 torque settings, 92Nm max, drilling capacity 13mm metal, 16mm brick, 65mm wood, 13mm chuck, 2.2kg.
WH18DSAL new impact driver: 0-2600rpm, 0-3200bpm, 145Nm max torque, 6.35 hex, capacity: 4-8 screw, M6-M14 bolt, M6-M12 HT bolt, 1.7kg.
C18DSL circular saw: 3400rpm, 165mm blade, 57mm max. cut , 40mm @ 45deg, 3.2kg.
CJ18DSL jigsaw: 2400pm, 26mm stroke, cutting capacity- 135mm wood, 10mm metal, 2.4 kg. G18DSL angle grinder: 115mm, 9100rpm, 1.8kg. UB18DAL angle head torch: weight 0.35kg.
Price Order Code each
2524209 820.55
Hitachi Combi Packs
10.8V KC10DFL2/JL Impact/drill driver kit
Kit contains 2 x 1.5Ah Li-Ion batteries, 40 minute charger, tool bag and the following tools: DS10DFL lightweight high spec drill/driver
No load speed: 0-300/1300 rpm
Number of torque settings: 21 Maximum torque: 22 Nm Drilling capacity metal: 10mm Drilling capacity wood: 21mm Driving machine screw: 6mm Driving wood screw: 6mm Chuck max. capacity: 10mm Tool weight: 1kg
WH10DFL lightweight high spec impact driver Maximum torque: 95 Nm
Bolt capacity: M5-M12
6.35mm tool holder
Tool weight: 1 kg
Order Code
Price each
2516805 171.03
680
528378
528377
130793
528379
130795
130794


































































































   696   697   698   699   700