Page 697 - Buck & Hickman Industrial Supplies 2016
P. 697
Cordless Combi Packs
LCT204W 10.8V Combi kit
Kit contains fast charger, 2 x 1.3Ah Li-Ion battery packs, screwdriver bit, aluminium carry case and the following tools:
DF330D 10.8V drill/driver, 2 speed settings 0-350/0- 1300rpm, integrated work light, 18 adjustable torque settings plus drill mode, drilling capacities steel/wood 10/21mm.
TD090D 10.8V impact driver, 0-3000ipm, no load speed 0-2400rpm, 90Nm maximum torque, integrated work light, capacities machine screw M4-M8, standard bolt M5-M12 and high tensile bolt M5-M10.
Price Order Code each
1648392 172.00
DLX6017PM 18V 6 Piece Combi Kit
Kit contains 3 x 4.0Ah Li-Ion battery packs, fast charger, carry bag and the following tools: DHR202 three mode SDS-Plus rotary hammer drill Soft grip handle and integral work light
No load speed 0-1100rpm, impact rate 0-4000
Drilling capacities steel/wood/masonry 13/26/20mm DHP453 two speed reverse action heavy duty combi drill
Sixteen adjustable torque settings plus drill mode
No load speed 0-400/0-1300rpm, impact rate 0-6000/0-19500
Drilling capacities steel/wood/masonry 13/36/13mm DHD146 reverse action impact driver
Integral work light for more visibility
Toolholder 1/4in hex
Maximum torque 160Nm, No load speed 0-2300, impacts per minute 0-3200
DSS611 165mm blade diameter circular saw Maximum cut 45/50/90 degree 40/36/57mm, no load speed 3700rpm
DJV180 jigsaw
Variable speed trigger, electronic brake, tool free blade change and integral worklight
Cutting capacities wood/steel 135/10mm
BML185 torch
DLX2005MJ 18V 2 Piece Li-Ion combi and impact driver kit
Kit includes:
Model DHP458Z 18v LXT 2 Speed Combi Drill. Featuring: Extremely compact tool size with an overall length of 225mm (8-7/8”) -the shortest in its class. High power and productivity achieved with new DC motor. Enhanced dust and drip-proof performance to ensure reliable operation even under bad weather.
DTD146Z 18V 1/4’’ LXT IMPACT DRIVER: Features ergonomically designed handle and 4-pole motor,
plus compact design, enhanced dust and drip-proof performance and battery fuel gauge.
Complete with charger, 2 x 4.0Ah Li-Ion Batteries and Case.
Price Order Code Part Number each
2577168 DLX2005MJ 485.00
DLX2007MJ 18V 2 Piece Li-Ion Brushless Combi and Impact Driver Kit
Kit includes:
Includes: Model DHP459 Cordless Hammer Driver Drill. Developed specially for light to medium duty drilling and fastening applications.
Model DTD129 Cordless Impact Driver developed specially for light to medium duty fastening applications.
Both models are equipped with a basic BLDC motor (BrushLess DC motor) specially designed to provide, above all, more work amount on a single full battery charge.
Complete with charger, 2 x 4.0Ah Li-Ion Batteries and Case
Price Order Code Part Number each
2577169 DLX2007MJ 455.00
DLX6012PM 18V 6 Piece Li-Ion Combi Kit
Kit includes:
DHP458Z - 18V Combi drill
DTD146Z - 18V Impact driver DSS611Z - Circular saw
DKP180Z - 18V Planer
DJV180Z - 18V Jigsaw
BML185 - Torch
DC18RD - Twin port charger
18V Li-ion battery (3 x 4.0Ah) Complete with charger, and carry bag.
Price Order Code Part Number each
2577170 DLX6012PM 924.66
Order Code
80179346
Price each
799.00
Makita Combi Packs
679
130545 130529
130880
130877 130875