Page 660 - Buck & Hickman Industrial Supplies 2016
P. 660
Thermometers
Digital
Laser Infrared Thermometer MIR-801
This compact easy-to-use infrared thermometer with Class II laser sighting is ideal for non-contact measurement of surface temperatures. Suitable for food preparation, plant & general maintenance, HVAC, transport & automotive, asphalt, health & safety, diesel and fleet maintenance.
42509 Dual Laser IR Thermometer with Color Alert
Fast and accurate measurements at 12” where the two lasers converge with 12:1 field of view
Measures up to 950°F (510°C)
Automatic blue backlit dual LCD display
Red backlit display flashes when reading exceeds High or Low set points Exclusive 150 millisecond instantaneous response for capturing spikes in temperature
Max mode captures and holds rapidly changing temperatures
Adjustable emissivity increases measurement accuracy for different surfaces Adjustable High/Low set points with audible alarm alerts user when temperature exceeds the programmed set points
Double molded housing
Complete with case and 9V battery
Temperature: -4 to 950°F (-20 to 510°C)
Basic Accuracy: ±(1% of rdg + 2°F/1°C)Temperature: 32 to 122°F (0 to 50°C) Emissivity: 0.10 to 1.00 Adjustable
Distance Ratio: 12:1
-50° to 350°C x 0.1°
Measures °C or °F
Just point, pull the trigger and read the display
Class II laser to identify the centre point of the area being measured Distance to spot size ratio is 13 to 1 at the focal point
Fixed emissivity at 0.95
Response time less than 500 milliseconds
25mm LCD display with Backlight
Automatic Data Hold when trigger released
Min/Max memory
Auto Power Off after 20 seconds of no activity
Low Battery indication
Back Light and Laser can be user disabled
Impact-resistant ABS case
Supplied with manual and battery
Order Code
2575709
Part Number
42509
Price Item Description each
Infrared Thermometer 77.25
Order Code
2575341
Part Number
IR-801
Price each
50.00
Pen Type Infrared Thermometer MIR-86
IR608A infrared themometer
This pocket size and easy-to-use infrared thermometer is ideal for precise non- contact measurement of surface temperatures. Suitable for monitoring appliances, heating, ventilation & air conditioning systems, food preparation and storage temperatures.
-50° to 260°C x 0.1°
User selectable °C or °F
Hold within 6 inches of the area to be measured, push the button, read the display Distance to spot size ratio is 1 to 1 at the focal point
Fixed emissivity at 0.95
Response time less than 1 second
Large 20mm LCD display with function indicators
Automatic Data Hold
Auto Power Off
Low Battery indication
Impact-resistant ABS case
Supplied with batteries
This model features a Non-contact temperature measurement, it is Switchable between °C and °F display, and features Integrated measurement memory (data hold), Backlight for good visability, Distance to spot size ratio of : 8:1, and Auto power-off
It also features Laser-based targeting, and features a Handy and compact pistol grip design.
Display: LCD, 4-digit
Measurement range: -18...+400°C, 0...750°F Resolution: 0.2°C/0.5°F
Basic accuracy: ±2% or ±2°C (±3.5°F) Emissivity: 0.95 (preset)
Response time: 500 ms
Power supply: 1 x 9 V battery, IEC 6LR61
Order Code
2575340
Part Number
Price Price Order Code each
each 2017352 73.00
IR-86 20.00
642
528471 528472
140435 528497