Page 658 - Buck & Hickman Industrial Supplies 2016
P. 658
Thermometers
Digital
IP67 Waterproof Folding Probe Thermometer MST-161
This thermometer offers ease of use, fast response, and high accuracy combined with the unique safety feature of a foldaway probe. It is ideally suited for liquid or semi-solid sampling having a pointed Stainless Steel probe which is adjustable through to 180° angles. Ideal applications include industry, laboratory, education and food hygiene temperature tests.
-50° to 300°C x 0.1°
Measures °C or °F
Fast response time of 1 second
Waterproof to IP-67
15mm Hi-Contrast LCD Display with Backlight
Min/Max Memory since power on or last reset
Data Hold
Low Battery indicator
Opening the probe switches the unit on
Auto Power Off after 4 minutes of no activity or folding the probe away switches the unit off
Extra large 22mm LCD display with function indicators
ABS case with a foldaway 130mm Stainless Steel probe
Supplied with 2 1.5V AAA Batteries
Price Order Code Part Number each
2575339 ST-161 65.00
Min/Max Memory Alarm Thermometer MST-9258
Modern, compact design combined with ease of use making this a cost-effective thermometer for liquid and semi-solid sampling. The Stainless Steel probe is connected to the unit with a 1 metre cable and can be clipped to the instrument body for single handed use.
-50° to 150°C x 0.1°C
Measures in °C or °F
Sampling rate of one reading per second
Data Hold function retains displayed value
Min/Max Memory
Programmable Alarm for Min/Max values
Audible Alarm at the High/Low temperature limits
Auto Power Off after 1 hour
Low Battery indicator
100 x 4mm Ø Stainless Steel pointed tip probe with handle and 1m cable 30mm LCD display with function indicators
Impact-resistant ABS case incorporates a desk stand and compartment for the sensor cable when not in use
Supplied with a probe protector cap and battery
Price Order Code Part Number each
Digital model thermometer
A fast reading compact hand held thermometer with 100mm stainless steel probe and 1 metre sensing wire. Programable high/low alarm functions. Ideal for use
on surface temperatures in glass, air, liquids and semi-soft substances. Comes complete with “AAA” battery.
Order Code
319574
Part Number
38/660/0.
Price Range each
-55° to 148.8°C, 67F° to 299.8°F 31.95
TMD-50 thermometer
This thermometer features the following Functions ,Temperature measurement with connection for two sensors and Measurement of the temperature difference.
The thermometer offers Connection for two temperature sensors type K, is Switchable for display in °C or °F, it has Integrated measurement memory (Data Hold), a MIN/MAX and relative value measurement , Measurement of the average temperature, a screen that is Backlight, and an Auto-Power-Off
Product Highlights
This thermometer offers Best precision 0.1%, T1-T2 (temperature difference) and is Shock and impact-resistant by a standard protective cover.
Display LCD, 3-1/2-digit, 1999 digits Measuring range type K -200...+1350° C (-328...+1999° F)
Basic accuracy
±(0.1% rdg. + 1°C) at -60°C...1350°C ±(0.1% rdg. + 2°C) at -60°C...200°C ±(0.1% rdg. + 2°F) at -76°F...1999°F ±(0.1% rdg. + 4°F) at -76°F...-328°F Resolution 0.1 °C/°F
Power supply 4 x battery 1.5 V, IEC R03, AAA
Order Code
Price each
63.00
2575338 ST-9258 27.50 2017356
640
528459 528474
140379
140367