Page 659 - Buck & Hickman Industrial Supplies 2016
P. 659

Thermometers
Digital
TMD-53 thermometer
This thermometer features the following Functions ,Temperature measurement with connection for two sensors and Measurement of the temperature difference.
The thermometer offers Connection for two temperature sensors type K & J, is Switchable for display in °C or °F, it has Integrated measurement memory (Data Hold), a MIN/MAX and relative value measurement , Measurement of the average temperature, a screen that is Backlight, and an Auto-Power-Off, it has an Alarm function with Hi/Lo setting, and a Clear multi-function display for T1, T2 and T1-T2 (temperature difference)
This thermometer offers Best precision 0.1%, T1-T2 (temperature difference) and is Shock and impact-resistant by a standard protective cover.
810 Infrared thermometer
Testo 810 allows the measurement of air temperature and simultaneous non-contact surface temperature measurement with one instrument.
Display LCD, 5-digit, 99999 digits
Measuring range type K -200...+1350° C (-328...+2462° F)
Basic accuracy
±(0.05% rdg. + 0.3°C) at -50°C...1350°C ±(0.05% rdg. + 0.7°C) at -50°C...-200°C ±(0.05% rdg. + 0.6°F) at -58°F...2498°F ±(0.05% rdg. + 1.4°F) at -58°F...-328°F Resolution 0.1 °C/°F
Power supply 4 x battery 1.5 V, IEC R03, AAA
Order Code
2017355
Operating temperature Battery type
Battery life
Weight
Dimensions
Probe - NTC
Measuring range Accuracy Resolution Probe - Infrared Measuring range Accuracy Resolution
Order Code
2518260
Digital Thermometers Fluke 51II/Fluke 52 II
-10 to +50 °C
2 batteries, Type AAA 50 h
90 g
119 x 46 x 25 mm
-10 to +50 °C ±5.0°C
0.1 °C
-30 to +300°C
±2.0°C (-30 to +100°C) ±2% of mv (remaining range) 0.1°C
90.60
Price each
Price each
91.00
TMD-56 thermometer with data logger and USB connection
51 and 52 Series II:
Large backlit dual display shows any combination of T1, T2 (52 only), T1-T2 (52 only) plus MIN, MAX, or AVG. Relative time clock on MIN, MAX, and AVG provides a time reference for major events. Electronic Offset function allows compensation of thermocouple errors to maximise overall accuracy. Measures J, K, T and E-types of thermocouples. Readout in °C, °F, or Kelvin (K). Sleep mode increases battery life. Battery door allows easy battery replacement without breaking the calibration seal. Optional Tool Pak accessory for hanging your thermometer (302-9578).
The new Fluke 50 Series II contact thermometers offer fast response and laboratory accuracy (0.05% +0.3°C) in a rugged handheld test tool.
This thermometer features the following Functions ,Temperature measurement with connection for two sensors and Measurement of the temperature difference.
The thermometer offers Connection for two temperature sensors type K, J, T, R/S, N and E , is Switchable for display in °C or °F, it has Integrated measurement memory (Data Hold), a MIN/MAX and relative value measurement , Measurement
of the average temperature, a screen that is Backlight, and an Auto-Power-Off, it has an Alarm function with Hi/Lo setting, and a Clear multi-function display for date, time T1, T2 and T1-T2 (temperature difference) , Integrated real time clock and date, USB interface, Software included, Data logger for 16000 measurements (different intervals can be selected)
This thermometer offers Best precision 0.1%, T1-T2 (temperature difference) and is Shock and impact-resistant by a standard protective cover.
Display LCD, 4-1/2-digit, 19999 digits Measuring range type K -200°C...1350°C (-328°F...2462°F)
Basic accuracy
type K
±(0.05% rdg. + 0.3°C) at -50°C...1350°C ±(0.05% rdg. + 0.7°C) at -50°C...-210°C ±(0.05% rdg. + 0.6°F) at -58°F...2501°F ±(0.05% rdg. + 1.4°F) at -58°F...-346°F Resolution 0.1 °C/°F
Power supply 4 x battery 1.5 V, IEC R03, AAA
Price Order Code each
2017357 129.00
Temperature range
J-type Thermocouples K-type Thermocouples T-typeThermocouples E-type Thermocouples Temperature accuracy Above -100°C (-148°F) J.K,T.E and N-type ** Below -100°C (-148°F)
Battery life Weight
Order Code
1440894
1440896
-210°C to 1200°C (-346°F to 2192°F) -200°C to 1372°C (-328°F to 2501°F) -250°C to 400°C (-418°F to 752°F) -150°C to 1000°C (-238°F to 1832°F)
± (0.05% + 0.3°C (0.5°F)
J.K E ± (0.20% + 0.3°C (0.5°F) T-type ± (0.50% + 0.3°C (0.5°F) 1000 hours typical, AA
400g
Item Description
Fluke 51 series II
Fluke 52 series II
Price each
236.00
305.00
641
140378 140377
139075
140390


































































































   657   658   659   660   661