Page 661 - Buck & Hickman Industrial Supplies 2016
P. 661

Thermometers
Digital
62 Max infrared thermometer
The Fluke 62 Max infrared thermometers feature accuracy, distance to spot, adjustable emissivity and high-low alarms. The Fluke 62 Max is rugged, accurate and easy-to-use. Test tools are dust, water and drop resistant, making them ideal for the harsh conditions faced by technicians in electrical, service, HVAC process, industrial and facility maintenance applications.
The Fluke 62 Max is ideal for quick temperature scans of systems to look for anything from unusual hot spots that signal electrical and electro-mechanical malfunctions to undesirable air intake/output patterns in the building envelope. Because infrared measurement does not require making contact with the surface being measured, technicians can make the measurements from the distance, away from moving machinery or live electrical connections. The Fluke 62 Max has a distance-to-spot ratio of 10:1 and measures temperatures from -30°C to 500°C with an accuracy ±1.5% of the reading.
Features:
Wide temperature range from -30°C to 500°C (-20°F to 932°F) 10:1 Distance-to-spot ratio
±1.5% Accuracy of the reading
Single point laser sighting
Rugged performances
Survives 9.8 foot/3 meter drops to wood floors
Water and dust resistance
IP54 rated to withstand rain, splashing liquids, dust and dirt Small and easy to use
Ergoomic fit to “feel” good in your hand
Multi-angle
Backlit display
Order Code
Fluke 566 & 568 Infrared Thermometer
Features and benefits of the 568 and 566: Measure -40 °C to 800 °C /-40 °F to 1472 °F (568) or -40 °C to 650 °C/-40 °F to 1202 °F (566) Easily accessed advanced features with the soft-key buttons and dot-matrix display.
Measure smaller objects from further away, with a distance-to-spot ratio of 50:1 (568) or 30:1 (566).
Compatibility with all standard miniconnector Type-K thermocouples allow you to preserve your thermocouple investments.
Confidently measure a wide variety of surfaces, with the adjustable emissivity feature, including a built-in material table.
Capture multiple points of data (up to 99 with the 568, and 20 with the 566), for downloading and recalling later
Easily adapt to lighting conditions with 2 levels of backlight.
Price Audible and visual alarms instantly alert you to measurements outside of your set each limits.
Temperature range
-30° to 500oC (–22° to 932°F)
Accuracy
± 1.5% of the reading
Distance to spot size
10:01
2517670 71.00
62 Max+ infared thermometer
The Fluke 62 MAX+ Dual Point Infrared thermometers is good for accuracy, distance to spot, adjustable emissivity, and high-low alarms. The Fluke 62 Max Plus is rugged, accurate, easy-to-use test tools are dust, water and drop resistant, making them ideal for the harsh conditions faced by technicians in electrical, service, HVAC, process, industrial and facilities maintenance applications.
The Fluke 62-Max+ is ideal for quick temperature scans of systems to look for anything from unusual hot spots that signal electrical and electro-mechanical malfunctions to undesirable air intake/output patterns in the building envelope. Because infrared measurement does not require making contact with the surface being measured, technicians can make the measurements from a distance, away from moving machinery or live electrical connections. The Fluke 62Max+ has a distance-to-spot ration of 12:1 and measures 30°C to 650°C with an accuracy ± 1.0% of the reading.
Features:
Wide temperature range from -30° to 650°C (–20° to 1202°F) 12:1 distance-to-spot ratio
±1% Accuracy of the reading.
Dual, rotating lasers to accurately identify spot size
Rugged performance
Survives 9.8 foot/3 meter drops to wood floors
Water and dust resistance
IP54 rated to withstand rain, splashing liquids, dust and dirt Small and easy to use
Ergonomic fit to “feel” good in your hand
Multi-angle
Backlit display
Price Order Code each
2517671 79.00
Quickly identify problems with the MIN, MAX, AVG, and DIF functions.
Make contact thermometer measurements right away with the included Type-K thermocouple bead probe.
Confidently troubleshoot equipment with 1 % measurement accuracy.
Versatile interface with 6 language selections.
Added functionality available only on the 568: Easily trend and analyze data with included FlukeView® Forms software.
Quickly download stored data with USB connection.
See your data right away without leaving the site, using the USB and your laptop. Extend your battery life by powering the digital thermometer from your laptop via the USB.
Model number
2837799
2837806
Battery Running Time
Alkaline, 12hrs typical
Dimensions H x W x D
25.4 cm x 19.1 cm x 6.9 cm
Temperature Range
-40°C - +650°C
-40°C - +800°C
Net Weight
0.965 kg
1.026 kg
Order Code
2004811
2004812
Model number
2837799
2837806
Item Description
Multipurpose Thermometer 566
Multipurpose Thermometer 568
Price each
346.00
438.00
Accuracy
± 1.0% of the reading
Ratio
Distance to spot size 12:01
Temperature measuring ranges, °C
-30° to 650oC
Temperature measuring ranges, °F
–22° to 1202°F
643
140383
PO-535331
10857


































































































   659   660   661   662   663