Page 662 - Buck & Hickman Industrial Supplies 2016
P. 662

Thermometers
Digital
561 HVACPro thermometer
Combines the temperature measurement functions that professionals need most for inspecting heating, ventilation, air conditioning and refrigeration systems. The Fluke 561 HVACPro provides both non-contact and contact temperature measurements, replacing several other test tools. It is fast, efficient and easy to use, saving you valuable time and effort.
IR thermometer for quick measurements up close or at a distance, without a ladder. Compatible with all standard mini-connector K-type thermocouples. Velcro pipe probe for superheat, sub-cooling or other contact and ambient measurements. Single-point laser sighting. Temperature range optimized for HVAC/R applications. Easy emissivity adjustment for measuring pipes and ducts more accurately. Lightweight, portable and very easy to use. Efficient no need to shut down equipment when making IR measurements. MIN, MAX and DIF temperature readings help you quickly identify problems. Scan large areas or small objects quickly and efficiently. HVAC/R measurement guide included to maximize your productivity. Backlit LCD display with dual temperature measurements. MAX, MINand DIF functions. 7 second Data Hold. Two year warranty.
Fluke VT04A Visual IR Thermometer
Visual image and infrared heat map blending - Identify the exact location of the potential issue by blending the visual image with the heat map overlay at 0%, 25%, 50%, 75%, and 100% infrared with one button
NEAR and FAR mode - Align the visual and thermal lenses to correctly identify the location of the issue
Center measurement box - See the exact area of temperature measurement right on the screen
Field of view 28° x 28° — the tight field of view lets you see more detail in your target Temperature measurement range -10 °C to +250 °C (14 °F to 482 °F)
Temperature alarms and automated monitoring features - Identify intermittent problems by monitoring equipment over time or get alerts when a temperature is outside the expected range
Hot and cold markers - Instantly identify hottest and coldest spots within the field of view
Save in .bmp or .is2 format - Choose .bmp when all you want is the image, or use .is2 format that can be edited in SmartView® software
Storage medium 4 GB micro-SD card that stores up to 9,999 images SmartView® reporting software - Optimize the image blending and palette and quickly create professional reports
Palettes 6 on the unit (Ironbow VT, Hot Metal, Greyscale Inverted, Greyscale, High Contrast VT, Rainbow); 4 additional in SmartView® Software (Blue Red, High Contrast, Amber, Amber Inverted).
Pocket-size design - Handy when you need it; easily fits in your tool bag or pocket Intuitive interface - Get to work as soon as you take it out of the box
Soft case (VT04A)
Powered by 4xAA batteries (VT04A) Two Year Warranty
Supplied with: K-type velcro pipe probe, hard carry case, 2x AA batteries, user manual and measurement guide.
Temperature range
-40°C to 550°C
Optical resolution
12:1
Emissivity
Three settings: 0.3 / 0.7 / 0.95
Response time
≤500 ms
Accuracy
0°C to 500°C
±1% of reading or ±1°C whichever is greater
< 0°C
±(1% of reading + 1°C)
Resolution
0.1°C
Repeatability
0.5%
Velcro Pipe Probe
±2.2°C
(Range 0 - 100°C)
Physical
Power
2x AA batteries, giving 12 hours operation
Order Code
2575743
Price Model each
VT04A 369.00
Order Code
Price each
1440878 135.00
644
PO-535333
529849


































































































   660   661   662   663   664