Page 657 - Buck & Hickman Industrial Supplies 2016
P. 657

Thermometers
Min/Max
Fridge Freezer
Min/max thermometers
Vertical reading 12/403/3. Push button reset. Cream body with black figures on a white scale. Horizontal reading 12/403/3. Magnet reset. Cream body with black printed scale. Mercury free vials.
Fridge freezer thermometer
Aids compliance with food safety regulations features zoned scales for both fridges and freezers. This model can stand hang or clip onto a freezer basket.
Price Range each
-40° to 50°C, 20° to 120°F 7.15
-40° to 50°C, 20° to 120°F 8.84
Order Code
319579
Magnetic
Part Number
22/483/2
Price Range each
-40° to 40deg C 3.25
Order Code
319575
319572
Part Number
12/407/3
12/403/3
Factory Act Thermometer
Factory Act thermometer
Magnetic surface thermometer
Order Code
319567
319576
Part Number
14/390/3
14/410/3
Range
-10° to 50°C, 20° to 120°F
Price each
5.16
A robust dial reading thermometer in a 63mm diameter case with chrome bezel and aluminium finish scale. A large circular magnet on the rear provides instant fixing to ferrous surfaces and is therefore particularly suitable for attaching to radiators, etc.
-10° to 50°C, 20° to 120°F 4.33
Price Range each
0° to 120°C, 32F° to 250°F 18.90
Order Code
319569B
Clip On
Part Number
33/409/0
Factory outdoor thermometer
Large 380mm case for easy reading. Moulded case with bulb guard.
Order Code Model
319571 14/433/3
Wall
Wall thermometer
Price Range each
-45° to 50°C, -50° to 120°F 6.87
Clip on pipe line thermometer
Boiler test thermometer with spring. Chrome bezel and 66mm dial.
For assorted uses indoors and out, features red spirit tubes with clearly printed scales and hanging slot.
Order Code
319573
Part Number
33/401/0
Price Range each
0° to 120°C, 30F° to 250°F 13.24
Order Code
319577
319578
Part Number
14/436/3
14/435/3
Price Range each
-10° to 50°C, 20F° to 120°F 1.98
-10° to 50°C, 20F° to 120°F 3.00
639
140370 140369 140368 140365
140373 140375 140372


































































































   655   656   657   658   659