Page 656 - Buck & Hickman Industrial Supplies 2016
P. 656
Accessories | Thermometers
Cases & Holsters
Instrument Holsters, Cases and Bags
A range of holsters, cases and bags for FLUKE instruments.
H3 Holster : A rugged fabric holster with belt loop and lead storage.
T3/T5 Holster: A fabric holster for instruments and lead storage
C25 Soft Case: Zipped carry case with padding and inside pocket.
C50 Soft Case: Zipped carry case with inside pocket, belt loop and inside meter strap.
C90 Soft Case: Zipped carry case with padding and inside pocket.
C550 Tool Bag A rugged test tool bag with manufactured from ballistic cloth and a steel reinforced frame. Includes a large pocket with 25 compartments.
Pocket Thermometers
Pocket test thermometer
A pocket sized test thermometer that can be totally immersed in liquids. Red spirit tube. Supplied with plastic protection tube with pocket clip.
Order Code
319568
Price Part Number Range each
17/346/3 -5° to 105°C, 20° to 220°F 4.40
Description Model
Holster H3
Fluke compatibility
333/334/335/336/337
183/185/187/189, 83/85/87 III, 73/77 III, 27,
110/111/112, 73/75 III, 27, 50S/50D, 51/52/53/54 II 175/177/179, 83/85/87 III, 712/714/715/717, 787, 50S/50D
Soft carry C280
case 1621 Earth Ground Testers
Soft carry C25
case 612/714/715/717/724/725, 787
Laboratory Thermometers
Soft carry C50 case
Soft carry C90 case
287, 289 True-RMS Electronics Logging Multimeters &
Holster T3/T5 Tool bag C550
T3 & T5 meters
For multiple meters and accessories
Order Code
1440905
077780
1440907
1440909
2004817
2004786
1440908
Hanging Kits
Item Description Model
Holster H3
Soft Meter Carry Case C25
Soft meter carry case C50
Soft Meter Carry Case C90
Soft carry case C280
Electrical Tester Holster T3/T5
Tool Bag C550
Price each
29.00
43.00
29.00
29.00
51.00
23.00
96.00
Red spirit filled glass laboratory thermometers
305mm general purpose solid stem laboratory thermometers with white backed glass. The features include toughened stirring bulbs, vertical figuring, non-roll fitting and ring tops. Other types, sizes and temperature ranges are available.
Order Code
030377
030376
Scoop Pool
Part Number
44/406
44/403
Price Item Description each
10/150 x 1°C 76mm immersion 2.96
10/110 x 1°C 76mm immersion 2.73
ToolPakTM DMM Accessoires
Order Code Product Reference
Price each
1440926 TPAK 29.00
Scoop pool thermometer
Blue moulded body with scoop to take sample of liquid. White scale printed blue. Size 240 x 45 x 35mm. Nominal range 0 / 50oC & oF.
Price Order Code Part Number each
9814760 18/410/3 7.31
638
140357
PO-533995
140376
140380 140366