Page 651 - Buck & Hickman Industrial Supplies 2016
P. 651
Lamp Testers | Light Meters
Lamp Testers
Light Meters
MARFL30 Lamp tester
The Martindale FL30 lamp tester is ideal for the fast testing of gas filled lamps, especially low and high pressure vapour lamps. This lightweight, handheld unit
tests most gas filled lamps by ionizing them with a high frequency voltage of approximately 3kV. The FL30 can be used to test fluorescent and neon tubes while situated in light fittings without the need for removal. The kit is supplied with a telescopic antenna to allow testing of tubes on standard height ceilings without the need for ladders or platforms. The FL30 is also ideal for maintenance applications where lamps can be checked before attempting to access difficult locations for lamp replacement.
The FL30 can be used for testing the following types of gas filled lamps: Fluorescent
Low Press Sodium (SOX)
High Pressure Sodium (SON)
Neon lamps and tubes Mercury Vapour
Metal Halogen
Includes: Carry case, telescopic antenna, 9V battery, instructions.
Features
Lamp test voltage: 3kV at 280kHz approx (with new battery) Field strength: 100μV/m approx.
Max 50V to earth
Conforms to BS EN61010-1 CAT I
EMC: Conforms to BS EN61326
Pocket Light Meter MET-902
This easy to use instrument offers compact design and robust construction. It is a precision luminance meter designed for environmental monitoring, health & safety checks, and industrial applications.
0 to 200,000 Lux x 0.1
Auto Ranging over 4 ranges
Measures both Lux and Foot-Candles (FC)
High accuracy and rapid response sampling 2 times per second Silicon photo diode sensor
Colour correction filter and cosine correction lens
30mm LCD display with Function Indicators
Manual Backlight for activation in low light environments Min/Max Memory since power on
Auto Power Off after 15 minutes of no activity
Low Battery Indication
Standard 4mm Camera Bush for tripod mounting
2 Year Warranty
Supplied with battery
Order Code
Price Part Number each
2575336 ET-902 47.67
Lamp test voltage
3kV at 280kHz approx (with new battery)
Field strength
100μV/m approx.
Operating environment
-10°C to 50°C < 70% R.H.
Altitude
up to 2000m
Power
Single standard 9 volt battery, IEC 6LR61, NEDA 1604
Dimensions
169 x 40 x 24 mm
Weight
109g (battery included) approx.
Pollution Degree
2
Warranty
Two Years
Order Code
2518994
Part Number
FL30
Light Lux & Foot Candles Meter MLX-1308
Easy-to-use light meter with wide measuring range up to 400,000 Lux. Ideal for environmental monitoring, health & safety checks, and industrial applications.
Measures both Lux and Foot-Candles (FC), user selectable Manual Range selection of 5 Lux ranges and 4 FC ranges Silicon photo diode sensor and spectral response filter Fully cosine corrected
Sensor connected to the instrument by a fixed 1.5 metre (approx.) coiled cable Measuring rate of 1.5 times per second
43mm LCD display with Backlight, 42 segment bargraph and function indicators Data Hold freezes measured values
Min/Max Memory
Peak Min Hold and Peak Max Hold Price Relative readings from user set value each Over Range indication
41.00 Reset function
Auto Power Off after 30 minutes of no activity
Low Battery indication
Impact-resistant ABS case with protective rubber boot
Supplied with carry pouch, rubber boot, protective lens cap and battery
Price Order Code Part Number each
2575337 LX-1308 66.73
633
135615
528473
528464