Page 649 - Buck & Hickman Industrial Supplies 2016
P. 649

Vibration Meters
Vibration Meters
805FC Series vibration meter
The Fluke 805FC Vibration meter is designed for applications that require reliable, repeatable measurement. Enables extremely reliable bearing assessment with Crest Factor+ direct sensor tip measurements between 4000 Hz and
20000 Hz. Also ideal for assessment and measurement of fans, cooling towers, gearboxes, pumps and many other applications.
• Sensor tip design minimises measurement variations
• Low & high frequency ranges
• USB connection enables data export to Excel
• Trending in Excel using built-in templates
• Overall vibration measurement (10 Hz to 1,000 Hz)
• Colored lighting system indicates pressure needed to be
take measurements
• Memory: Up to 3500 measurements
• Operating temperature: -20° to 50°C
• Features Fluke Connect (FC) wireless connectivity
• Compare vibration levels with ISO-10816 severity scales and
store results to the Fluke Connect Cloud
• Get authorization to take next steps in an instant if machine
health is at risk via Fluke ConnectTM Share-LiveTM video call
Supplied with
USB cable, storage case, belt holster, quick reference, guide, CD-ROM (includes MS Excel template) & 2 x AA batteries.
Price Order Code each
TPI 9080-PRO Vibration Analyser with Trending Software
The VibMeter 9080-PRO is a simple to use vibration analyser with PC based trending software. Results of the analysis are easy to understand with colour coded alarm screens. Exception warnings can be automatically e-mailed to designated people.
Overall vibration values with colour coded alarm levels for ISO values, bearing condition and machine fault diagnosis
High resolution zoom-able vibration spectrum display with fully dynamic cursor displaying frequency and amplitude values Frequency band alarms based on run speed (RS) can be used to diagnose machine faults due to unbalance (1x RS), misalignment (2x RS) and looseness (3x RS)
VibTrend software enables PC based trending of an unlimited
number of machines with up to ten measurement points per machine
This graphical trending over time is a powerful tool in Identifying wear in equipment over time – and scheduling maintenance to avoid failures
Up to 1,000 Machines can be loaded from VibTrend as a route to the 9080-PRO.
The kit includes; 9080, BNC accelerometer, accelerometer magnet, unrestricted VibTrend software and USB docking cradle.
Size 200 mm x 60mm x 26mm
Weight 280g (not including sensor)
80170741
1195.00 Environmental Water, Sand & Dust: IP67 Waterproof Operating: 0oC to 50oC
Storage: -20oC to 70oC
Power supply 2 x AA batteries
Battery life Auto power OFF - typically 50 hours
operating time depending on
brightness setting.
Frequency range 2 Hz to 1 kHz (ISO), 1 kHz to 10 kHz (BDU)
Max frequency resolution 1.25 Hz @ 800 lines FFT setting
Displayed Vibration
Amplitude Units
Acceleration in g
Velocity in mm/s (or inches/s)
Bearing noise in BDU (bearing damage units)
Displayed Frequency Units
Hertz (Hz), RPM or CPM
Input range +/- 50g
Dynamic range 72 dB (0.05g resolution)
VA diagnostic bands, (RS = run speed), Unbalance 1x RS, Misalignment 2x RS, Looseness 3x RS Options: Tacho strobe/flashlight attachment Bluetooth headphones/ear defenders
SKF Machine Condition Indicator
The SKF Machine Condition Indicator (MCI) is an economical single axis vibration monitor which can be stud or glue mounted
Suitable for permanent monitoring of semi-critical machinery in plants with constant operating conditions & speeds from 900 – 3600 rpm
The MCI measures:
Velocity for overall machine health (misalignment, imbalance etc)
Enveloped Acceleration to detect bearing degradation
Checks surface temperature
The MCI has also built-in intelligence to avoid false alarming
3 year battery life (with one unacknowledged alarm)
CMSS 200-02-SL SKF Machine Condition Indicator includes:
Two battery operated units,Two CMAC 225 read-keys (magnets), Two CMAC 230 threaded mounting studs (1/4-28 to 1/4-28), Two CMAC 231 adapter mounting studs (1/4-28 to M8), Two CMAC 200-REF reference cards, One Installation Instruction card, One product reference CD
CMSS 200-10-SL SKF Machine Condition Indicator includes:
10 battery operated units, Four CMAC 225 read-keys (magnets), Four CMAC 200- REF reference cards, Two Installation Instruction cards, One product reference CD CMSS 200-50-SL SKF Machine Condition Indicator includes:
50 battery operated units, 10 CMAC 225 read-keys (magnets), CMAC 200-REF reference cards, Five Installation Instruction cards, One product reference CD CMAC-112-K The extension sensor kit contains an accelerometer with 0.95m (2.3m extended) coiled integral cable (CMAC 111) and magnet (CMAC 109) with mounting stud
This kit is needed to take measurements from hard to reach places and for more repeatable and accurate measurement results
The mounting studs are not included in the 10-pack CMSS 200-10-SL or 50-pack CMSS 200-50-SL and must be ordered separately
Order Code
80173205
2577599
2577596
2577597
2577598
2577600
2577595
Part Number
9080/PRO
A9081
A9012
A9073
A9080
A9082
A9072
Item Description
Vibration Meter
Docking Cradle
BNC Accelerometer
Accelerometer Magnet
Bluetooth Headphones
Tacho Strobe/Light
100mm Stinger
Price each
989.52
34.88
168.00
81.72
388.68
74.75
44.85
TPI 9070 Vibration Analyser
Order Code Part Number
45012158 CMSS200-02-SL
45012159 CMSS200-10-SL
45012160 CMSS200-50-SL
2577423 CMAC-112-K
2577424 CMAC231-10
2577425 CMAC231-50
Item Description
MCI PK2
MCI PK10
MCI PK50
Extension Sensor Kit
Adapter mounting studs (1/4-28 to M8), 10-pack
Adapter mounting studs (1/4-28 to M8), 50-pack
Price each
312.50
1353.30
4892.70
465.00
32.50
The VibMeter 9070 is a simple to use vibration analyser. Results of the analysis are easy to understand with colour coded alarm screens.
Overall vibration values with colour coded alarm levels for ISO values, bearing condition and machine fault diagnosis.
High resolution zoom-able vibration spectrum display with fully dynamic cursor displaying frequency and amplitude values Frequency band alarms based on run speed (RS) can be
used to diagnose machine faults due to unbalance (1x RS), misalignment (2x RS) and looseness (3x RS)
Size 200 mm x 60 mm x 26 mm
Weight 280g (not including magnet)
Environmental Water, Sand & Dust: IP67 Waterproof Operating: 0oC to 50oC Storage: -20oC to 70oC
Power supply 2 x AA batteries
Battery life Auto power OFF- typically 50 hours operating time depending on brightness setting.
Frequency range 2 Hz to 1 kHz (ISO), 1 kHz to 10 kHz (BDU) Max frequency resolution 1.25 Hz @ 800 lines FFT setting Displayed Vibration Amplitude Units Acceleration in g
Velocity in mm/s (or inches/s)
Bearing noise in BDU (bearing damage units)
Displayed Frequency Units Hertz (Hz), RPM or CPM
Input range +/- 50g
Dynamic range 72 dB (0.05g resolution)
VA diagnostic bands (RPM = run speed) Unbalance 1x RPM Misalignment 2x RPM
Looseness 3x RPM
Accessories: Screw in probe tip (1/4” UNF 28), Nylon carrying case
Options: Accelerometer mounting magnet, Extended probe tip (stinger)
Order Code
2577601
Part Number
9070
Item Description
Vibration Meter
Price each
175.00
320.00
631
PO-575434
PO-567856
529875
529876


































































































   647   648   649   650   651