Page 652 - Buck & Hickman Industrial Supplies 2016
P. 652
Light Meters | Scope Meters
Light Meters
Scope Meters - Industrial
125 Scopemeter
A multimeter measurement just doesn’t give enough detail
to determine the cause of a fault. Signal anomalies, dropouts and glitches that might cause a machine to go down, are best displayed with an oscilloscope. The ScopeMeter 125 Series simultaneously measures and checks waveforms. The unique Connect-and-ViewTM triggering automatically displays stable waveforms of virtually any signal.
Dual-input 40 MHz or 20 MHz digital oscilloscope.
Two 5,000 counts true-RMS digital multimeters.
Automatic measurements.
A dual-input TrendPlotTM recorder.
Connect-and-ViewTM trigger simplicity for hands-off operation. Shielded test leads for oscilloscope, resistance and continuity measurements.
10:1 Voltage Probe included for high frequency measurements. Up to 7 hours battery operation.
600 V CAT III safety certified.
Optically-isolated interface for PC connection.
Fluke 125 gives bus health and power measurements.
Oscilloscope Bandwidth
Dual input True RMS Meter
TrendPlot Recording
Cursors
Real-time sample rate
Equivalent sampling rate
Inputs and digitizers
Timebase range
Input sensitivity
Trigger types
Glitch capture
Scope measurements systems
Price Harmonics mode each
113.00 Maximum record length
Memory
RS232/USB Interface
40 MHz
Vdc, Vac, Vac+Vdc, Ohms,Continuity , Diode-test
Current, °C, °F, Capacitance, dBV, dBM, Crest Factor, Touch Hold and Zeroset
Automatic vertical scaling and time compression.
Display the actual, MIN, MAX and AVG reading.
∆T, 1/∆T, V, ∆V, rise- and fall time
25 MS/s
up to 2.5 GS/s (125, 124) or 1.25 GS/s (123).
2
20 ns - 1 min/div
5 mV - 500 V/div
Connect-and-ViewTM, Free Run, Single Shot, Edge, Video, External
40 ns
Automatic measurements: 26 (all instruments) On top, Fluke 125 has additional measurement functions for Power (W), VA, VAR and Power Factor (PF) for single phase and balanced-three-phase (delta) power systems.
Fluke 125 has capability to analyze the harmonics contents of power signals. See below for details.
512 min/max pts per input
20 screens and setups
Optically isolated via optional PM9080 or OC4USB for interfacing to Printer or PC
540 Lux meter
The sensor of the Testo 540 is adapted to the spectral sensitivity of the eye. This makes Testo ideal for the measurement of light intensity. The hold function allows an easy readout of the measurement values. Max. and min. values are displayed at the press of a button. Testo 540 is very handy, small and easy to operate.
Accuracy ±3%
Battery Running Time 200 h
Battery Size 2 batteries, Type AAA
Range 0 to 99,999 lux
Resolution 1 lux (0 to 19,999 lux). 10 lux (remaining range) Temperature, storage min -40°C
Temperature, storage max +70°C
Operating Temp (Min) 0°C
Operating Temp (Max) +50°C
Size 133 x 46 x 25 mm
Order Code
2518261
Additional Power measurement capabilities
Measurement types:
Power configuration:
Voltage measurement
Current measurement
Current Clamp or Shunt sensitivity:
Harmonics Mode
Analyzed waveform:
Harmonics Frequency range:
Display
Measurements:
Environmental Specifications
LM 100
The LM 100 is a versatile meter with a wide measurement range. It has a separate light sensor for ease of use and features low battery warning and lightweight construction. The meter has 3 ranges: 2000, 20,000, 50,000 Lux.
Watt,VA,VAR,Power Factor (PF)
Single phase or balanced three-phase (delta-configura- tion) mains supply
Channel A; using STL120, voltage probe or direct input
Channel B, using i400s (included) or other compatible current clamp
0.1 / 1 / 10 / 100 / 1000 mV/A, 10 mV/mA and 400 mV/A.
Converts waveform information into a harmonics dis- play (using FFT processing) which shows the relative amplitudes of the 1st up to the 33rd harmonic
Voltage waveform(Ch.A), Current wavefrom (Ch.B) or Power (Ch.A x Ch.B), automatically generated.
DC up to 33rd harmonic (for fundamental up to 60 Hz);
DC up to 24th harmonic (for fundamental up to 400 Hz).
Bargraph showing 1st up to 33rd harmonic and DC; amplitude displayed in % relative to fundamental
Relative amplitude of individual harmonics;
THD in %r or %f.
0 oC to 50 oC
-20 °C to +60 °C
3,000 m
Price Part Number Product Reference each
2838901 Scopemeter 125 1569.00
Order Code
725109
Price each
85.00
Operating Temperature
Storage Temperature
Operating Altitude
Order Code
2004808
634
140344 140343
140345