Page 650 - Buck & Hickman Industrial Supplies 2016
P. 650

Vibration Meters | Stroboscope
Vibration Meters
Stroboscope
TPI 9041 Ultra II Condition Monitor
The TPI Model 9041 Ultra II represents the very latest in easy to use high specification maintenance tools, offering extremely high levels of functionality and capability at a very affordable price! As a high spec condition based monitoring (CBM) data collector and Dynamic 2 plane rotor balancer designed for plant and asset inspections, the Ultra II does it all
Automatically detects out of balance, misalignment, looseness and bearing defects Predictive analysis capabilities that accurately calculate time frame to failure Condition based monitoring analyses bearing wear and gear degradation
Built-in single plane balancing enables correction of the most common cause of vibration. (Dual plane balancing with additional accelerometer)
Additional features include Inspection, Lube and remote/server database
User selectable defined envelope filters and demodulation functionaliy
True simultaneous 3 channel capture
High resolution (0.2Hz) frequency spectra from 2Hz to 10kHz
Rugged fully waterproof construction meets IP68 and MIL-STD-810F requirementsquirements
Includes C-Trend powerful and easy to use asset management and fault diagnosis software
Store, analyze and report on all your vibration, lube and process parameters (e.g. oil pressures, lube volume, temperature, run hours, etc.) in one place
All information is just a click away. Color coded alarms highlight problems. Trend lines show problems before they happen.
Data can be accessed anywhere on any machine, with optional networking software. Plant history is everything and C-Trend turns it into useful information with the click of a mouse!
Condition Based Maintenance data collector Displays sites, assets and measurements in a “tree” structure to give easy navigation of routes and capture of readings using touch screen and numeric keypad
Analyses and displays ISO vibration levels, bearing wear, unbalance, misalignment, looseness etc.
Color coded with alarm status (red, amber & green).
Fully zoom-able frequency spectrum and time waveforms
All data automatically downloaded to C-Trend (PC trending analysis and reporting software included as standard)
Optional auto identification of measurement points using RFID tags with easy to use set up wizards
Single and two plane dynamic balancersoftware included, you need an additional accelerometer A9012 for two plane balancer
Balances to user defined grades using simple to use step by step balancing wizard Live vector display shows out of balance and phase angle during balancing runs (ideal for checking stability)
Built-in tool kit for trial weight calculation, weight splitter, drill depth (for weight removal), coast down etc.
Downloads all balance data and graphs to PC full color report generator wizard Frequency ranges 2 Hz to 1 kHz, 2 Hz to 10 kHz
Frequency Resolution Up to 0.02 Hz: 400, 800, 1600, 3200, 6400,12800, 25,600 or 51,200 lines FFT
Displayed Amplitude Units: Acceleration in g, Velocity in mm/s ( or inches/s), Bearing noise in BDU (bearing damage units), Displacement in Microns/Mils
Displayed Frequency Units: Hertz (Hz), RPM or CPM
Dynamic range 96 dB +/- 50g to +/- 50g with standard accelerometer
Auto set up of VA diagnostic bands (RPM = run speed)
Instability, unbalance, misalignment & diagnostic bands looseness
Envelope demodulation filters: Fully user selectable high pass and low pass filter cut off frequencies
IEPE accelerometer interface: Constant current accelerometer power supply (+20 volts @ 2mA) can be switched off for use w/BNC output control panels Supplied with BNC connection lead
Numeric Keypad or Touch screen operation: Stylus free collection of vibration data using numeric key pad or by touching screen
Included accessories: Tachometer, accelerometer (one) and cables, tachometer mount adapter, Carrying case with shoulder strap
820-2 LED Stroboscope
The Fluke 820-2 LED Stroboscope is more than just a tool to measure rotational speed of machinery without physical contact. It is also an excellent diagnostic tool for a wide variety of applications:
Belt driven machines - HVAC fans, pumps
Roller bearings, shafts, gear teeth or other machine components Clutches and cogwheels
Foundations - resonance vibrations
Cable or piping wear or damage
Mixing and dosage processes
High-intensity 7-LED array – 4,800 Lux @ 6,000 FPM/30cm
High efficiency LED solid-state light source with uniform flash characteristics allows for higher flash rates – 30-300,000 FPM (flashes per minute)
Digital pulse width modulation for exceptionally sharp images at high speeds Rugged, durable design utilizes solid-state LEDs with no filaments, gases, hollow cavities, or glass – (1 meter drop)
Quartz-accuracy control system provides high accuracy – 0.02% (+/- 1 digit) Multi-line LCD display
Check the rotating speed of machinery without physical contact or need for reflective tape
Advance or retard flash timing for viewing gear teeth, cutting surfaces, repeats, or drifting equipment
Simple push button operation with 2x and ÷2 buttons for easy adjustment
Flash Frequency
Range
Accuracy
Resolution
Frequency setting
Flash Pulse
Duration
Delay
Light
Color
Emission output
External Trigger
Method
High level
Low level
Minimum pulse width
Order Code
30 to 300,000 FPM / 0.5 to 5000 Hz
0.02%
30 to 999 FPM = 0.1 / 1000 to 300,000 = 1 / 0.5 Hz to 999 Hz = 0.1 / 1000 Hz to 5000 Hz = 1
FPM or Hz
Adjustable in μs or degrees
Adjustable in μs or degrees
Approximately 6500 K
4,800 lx @ 6000 FPM at 30 cm
Connector to externally control trigger
3 V to 32 V
<1 V
50 μs connection
Order Code Part Number
2577602 ULTRA2
Price each
Model
820-2LED
Price each
4500.00 2575745
675.00
632
529874
528909


































































































   648   649   650   651   652