Page 653 - Buck & Hickman Industrial Supplies 2016
P. 653
Scope Meters | Process Calibrators
Scope Meters - Accessories
Loop Calibrators
PRC30 Precision Current/Voltage & Thermocouple Source/Measure Calibrator
0 to 24mA (-25 to 125%) readout
24V DC power source for 2-wire current loop
0 to 20V DC calibration source
Source and measure 8 thermocouple type devices (J, K, T, E, C, R, S and N)
CJC - Cold Junction Compensation function
Displays output in terms of millivolts or temperature based on thermocouple tables Standard banana I/O ports and mini thermocouple connector
Large battery bank for extended work cycle
External power adapter for continuous work cycle
Complete with test leads, alligator clips, calibration cables, 100V-240V AC universal adaptor with 4 plugs, six AA batteries, and hard carrying case
DC Voltage: 0 to 2000mV, 0 to 20V
AC/DC Current: 0 to 24mA, -25% to +125% Type J Temp: -58 to 1832°F (-50 to 1000°C) Type K Temp: -58 to 2498°F (-50 to 1370°C) Type T Temp: -184 to 752°F (-120 to 400°C) Type E Temp: -58 to 1382°F (-50 to 750°C) Type C/R/S Temp: 32 to 3182°F (0 to 1750°C)
SCC120 Scopemeter accessory pack
SCC120 Special Value Kit consisting of FlukeView Software, Carrying Case and Optically Isolated USB Interface Cable Accessories Package.
For use with Scopemeter 125.
Contents
FlukeView® Software for Windows. English, French and German language
OC4USB Optically Isolated Adapter/Cable
One BB120 Adapter
ScopeMeter 120 Series Hard Carrying Case (black), Dimensions case: (W x H x D) 40 x 34 x 12.0 cm
Price Order Code each
2004809 368.00
Loop Calibrators
Loop Calibrator Fluke 707
The 707 is the quickest and the easiest to use, with the most features, the best resolution and accuracy.
Intuitive user interface combines the best features of dial and button based calibrators. Measure mA and volts accurately to test and calibrate mA control loops. Source / simulate mA to test4-20mA devices such as valve positioners or input cards to PLCs. Perform fast linearity tests with 25% and 100% stepping. Conduct remote tests with auto-step and auto-ramp features. Power transmitters using loop supply with simultaneous mA measurement. Small, streamlined shape, with protective holster, makes it easy to carry. Industry leading mA performance with 0.015% accuracy and Ø .001mA resolution. Rugged and reliable. Ex version available.
Tupe N Temp:
Order Code
2575712
-58 to 2372°F (-50 to 1300°C)
Part Number
PRC30
Price Item Description each
Multifunction Process Calibrator 464.35
Functions
Voltage measure
Current measure
Current source*
Loop supply
Temperature coefficient,-10 to 18°C,28 to 55°C,±0005% of range per°C *Max load,1000ohms;Max applied voltage for simulation,30V
Range
0 to 28v
0 to 24mA 0 to 20mA 24Vdc
Resolution 1mV 0.001mA 010 mA n/a
Accuracy
0.015% Rdg + LSD 0.015% Rdg + LSD 0.015% Rdg + LSD 10%
Maximum voltage Non-operating temperature Operating temperature Relative humidity
Operating altitude shock and vibration Safety
EMC
Battery Battery life
Order Code
1440879
1440898
30 volts
-40°C to 60°C
-10°C to 55°C
0 to 90%(0 to 35°C);
0 to 70%(35 to 55°C)
3000m (max)
per MIL-T 28800 for a class 2 instrument CSA CC22.2 No.1010.1:1992 EN50082-1:1992 and EN55022:1994 class B One 9V alkaline
18 Hours typical,at 12mA
Model
707
707EX
Price each
639.99
849.99
635
PO-533979
10861
528506