Page 648 - Buck & Hickman Industrial Supplies 2016
P. 648
Environmental Measurement
Carbon Monoxide Meter
Microwave Leakage
VB400 Pen Vibration Meter that measures RMS Acceleration and Velocity
Measures RMS Acceleration and Velocity with metric and imperial units of measure
Zero adjustment, Data Hold, Low battery indicator Water and dust resistant to IP65
Complete with test pin tip, magnetic base, 4 x AAA batteries, and pouch case
Acceleration: 656ft/s2 ; 20.39g; 200m/s2 Velocity: 7.87in/s; 2.00cm/s; 200mm/s Frequency: 10Hz to 1kHz
Crowcon Detective+ Area Monitor
Transportable battery powered temporary area monitor for the continuous monitoring of up to four specified gases with independent visual and audible alarms (104dBA). Detective Plus gives a loud and clear alarm providing effective warning of gas hazards. The rugged, water and impact resistant design and clear display make Detective Plus the ideal choice for your transportable gas detection needs.
* Certified to ATEX II 2 G - Ex ibd IIC T4
Audible Alarm: 104dBa at 1m wailing, omni-directional siren
Visual Alarm: Three large, top-mounted red led clusters and a single red LED on control panel
36 hour battery life
Data logging
7.5kg, 640x455x455mm
IP65 ingress protection
This is a serviceable instrument and should be serviced and calibrated every 6 months.
Order Code
2575713
Part Number Item Description
VB400 Pen Vibration Meter
Price each
371.47
Vibration Meters
VB500 4 Channel Vibration Meter /Datalogger
Large backlit LCD display simultaneously displays four channels
Selectable data sampling rate: 1, 2, 5, 10, 30, 60, 120, 300, 600, 1800, 3600 seconds
Remote vibration sensor with magnetic adapter on 39”(1m) cable
RMS or Peak Value measurement modes
Order Code Part Number
2575579 DSU-01-EA-R
Microwave Leakage
Price Data Hold, Auto Power Off Item Description each
Detective+ CH4/O2/H2S/CO with rigid legs
2680.00 Acceleration: 656ft/s2 , 200m/s2 , 20.39g (peak) Velocity: 7.87in/s, 200mm/s, 19.99cm/s (peak) Displacement: 0.078in, 2mm (peak-to-peak) Resolution: 1ft/s2 , 0.1m/s2 , 0.01g; 0.01in/s, 0.1mm/s, 0.01cm/s; 0.001in, 0.001mm
Basic Accuracy: ±(5%+2 digits)
Memory: 20M data records using 2G SD card
Order Code
2575707
Part Number
VB500
Item Description
4-Channel Vibration Meter/Datalogger
Price each
2684.98
MARTEK500 Microwave leakage detector
The TEK500 is a straight forward microwave leakage detector, which gives a simple LED indication as to leakage levels and is suitable for use with both commercial and domestic microwave ovens. The unit is designed to comply with national standards on permitted exposure levels. A self test feature simulates a real microwave input, in order to ensure the unit is working correctly at all times and the leakage tester will indicate at 1, 5 and 10mW/cm2, testing to BS5175.
The test procedure for microwave ovens also includes checking that the microwave is heating correctly. The TEK500 includes a beaker and digital thermometer in order for these tests to be carried out and to ensure your compliance with the testing requirements.
The Martindale TEK500 microwave leakage detector kit is supplied with the leakage detector, beaker, digital thermometer, carry case & instruction manual. The manual also includes the calculations to apply when measuring the microwave output.
Features:
Simple pass / fail detector
Self test feature
Beaker & thermometer included
Testing complies with BS EN 60335-2-25:2002 and BS EN 60335-2-90:2002
Price Order Code each
2023523 159.60
SDL800 Vibration Meter/Datalogger
Remote vibration sensor with magnetic adapter on 47.2”(1.2m) cable
RMS, Peak Value or Max Hold measurement modes
Adjustable data sampling rate
Offset adjustment used for zero function to make relative measurements
Large backlit LCD
Stores 99 readings manually and 20M readings via 2G SD card
Record/Recall MIN, MAX, Data Hold and Auto power off
Built-in PC interface
Complete with remote sensor, magnetic mount, 6 x AA batteries, SD card, and hard carrying case
Acceleration: 656ft/s2 , 200m/s2 , 20.39g Velocity: 7.87in/s, 200mm/s, 19.99cm/s Displacement: 0.078in, 2mm (peak-to-peak)
Operating Temp (Min)
-5 deg C
Operating Temp (Max)
40 deg C
Power Supply Method
9V Alkaline battery (MN1604) or equivalent (supplied)
Order Code
2575716
Part Number
SDL800
Item Description
Vibration Meter/Datalogger
Price each
668.68
630
140341 528494
528508
528512 528511