Page 647 - Buck & Hickman Industrial Supplies 2016
P. 647
Environmental Measurement
Carbon Dioxide/Humidity/Temperature Data Logger
Gas Detection
SD800 CO2/Humidity/Temperature Datalogger records data on an SD card
Checks for Carbon Dioxide (CO2) concentrations
Maintenance free dual wavelength NDIR (non-dispersive infrared) CO2 sensor
Triple LCD simultaneously displays CO2, Temperature and Relative Humidity Datalogger stores readings on an SD card in Excel® format for easy transfer to a PC Selectable data sampling rate: 5, 10, 30, 60, 120, 300, 600 seconds or Auto Complete with six AAA batteries, 2G SD memory card, universal AC adaptor, and mounting bracket
CO2: 0 to 4,000ppm
Accuracy: ±40ppm (1000ppm) ±5% rdg (> 1000ppm) Temperature: 32 to 122°F (0 to 50°C)
Accuracy: ±1.8°F/0.8°C
Humidity: 10 to 90%
Accuracy: ±4%RH
Crowcon Gasman Portable Single Gas Detectors
With rugged impact resistant construction , Crowcons Gasman is designed for use in harsh industrial environments. Gasman gives an unbeatable combination of powerfully loud and bright alarms within a unobtrusive compact and lightweight design. With its single button design reducing the need for training Crowcons Gasman is the perfect single gas detector for all applications.
Charger required - purchased separately
118g (CL2, SO2, NH3), 130g (CO2), 138g (CH4), 90x48x24mm
IP65 ingress protection
12 hours battery life (CL2, SO2, NH3, CH4), 24 hours (CO2)
Datalogging: 900 hours storage at 1 minute interval (54,000 logs & 4,800 events) Gasman CH4 certified to ATEX II 2G Ex ia d IIC T4 Gb,
Gasman CL2, NH3 and SO2 certified to ATEX II 1G Ex ia IIC T4 Ga (+65°C) Gasman CO2 suitable for safe area use only
This is a serviceable instrument and should be serviced and calibrated every 6 months.
Order Code Part Number
2575708 SD800
Gas Detection
Price Item Description each
CO2/Humidity/Temperature Datalogger 266.61
Order Code Part Number
2575576 GSR-01-EA-Z
2575577 GSR-05-EA-Z
2575587 GASMAN-CL2
2575588 GASMAN-NH3-100
2575589 GASMAN-SO2
80071317 C011318
Item Description
Gasman 0-100% LEL methane CH4
Gasman 0-5% vol. Carbon Dioxide CO2 IR (safe area use only)
Gasman 0-20ppm chlorine CL2
Gasman 0-100ppm ammonia NH3
Gasman 0-20ppm sulphur dioxide SO2
Gasman charger with multi-region power supply
Price each
170.73
394.00
394.00
480.00
302.00
52.00
Crowcon Clip Fixed-Life Maintenance-Free Gas Detectors
Reliable and durable fixed life monitoring in a compact and maintenance-free package. The Crowcon Clip has a 2 year life* and is available for hydrogen sulphide (H2S), carbon monoxide (CO) or oxygen (O2). The Crowcon Clip can show either
life remaining or actual gas concentrations. With its six month shelf life coupled with its ease of use it is ideal for contractors or for those users that want a easy to use compliance unit.
*2 year life is based from activation within 6 month shelf life, 4 alarm minutes per day
Lightweight 76g, 81x50x28mm
IP66 and IP67 ingress protection
Alarms: 95db audible, vibrating, top/front/side visual LEDs
Full function self test on activation and every 20 hours, continuous automatic battery integrity tests
Certified to ATEX II 1G Ex ia IIC T4 Ga
It is recommended these instruments are bump-tested daily for compliance - see range of spray gases
Crowcon Tetra:3 Portable Multi-Gas Detector
Order Code
80074187
2575574
2575575
2575584
2575585
2575586
Part Number
CC-O-19
CC-H-5
CC-C-30
G1-CO-100-N-12
G1-H2S-25-N-12
G1-O2-18-N-12
Item Description
Crowcon Clip O2 19/23.5% Alarms
Crowcon Clip H2S 5/10ppm Alarms
Crowcon Clip CO 30/100ppm Alarms
12 Litre bump test spray can with push button & straw, 100 ppm CO
12 Litre bump test spray can with push button & straw, 25 ppm H2S
12 Litre bump test spray can with push button & straw, 18% vol O2
Price each
110.00
110.00
110.00
51.00
51.00
51.00
Crowcons T3 is an intuitive portable multi-gas detector designed with the user
in mind, with a top-mounted display for quick decision making, one button operation for ease of use and a external filter to reduce the amount of downtime for maintenance the T3 delivers top performance in a lightweight rugged package. T3 is powered by a rechargeable lithium ion battery providing 14 hours of operation, designed with the compliance market in mind the T3 is the ideal solution for all industrial environments.
Ingress protection: IP65 and IP67
295g, 114x71x48mm (tapers to 20mm)
14 hour battery life
Alarms: 95db audible, internal vibrating, red/blue flashing visual
Timed datalogging: 50 hours at 1-minute data rate (3000 records)
Event logging: > 1500 events
Certified ATEX/IECEx II 2 G Ex ia d IIC T4 Gb, CSA Class 1 Div 1 Groups A, B, C, D, INMETRO.
This is a serviceable instrument and should be serviced and calibrated every 6 months.
Order Code Part Number
2575572 T3R-06-EA-C
2575580 C011055
2575581 C011304
2575582 C011054
2575583 C03363
Item Description
T3 Detector CH4/O2/H2S/CO with Charger
Dust Filter
Chest Harness Kit
Leather Carry Case
Hard Shell Carry Case for T3 & Charger
Price each
478.00
13.00
29.00
46.00
60.00
629
528493 528507
528496
528495