Page 646 - Buck & Hickman Industrial Supplies 2016
P. 646
Environmental Measurement
Moisture
Carbon Monoxide Meter
Hi-Accuracy Thermo-Hygrometer MHTD-625
A high accuracy combined humidity and air temperature meter with wet bulb and dew point temperatures. Ideal for a wide range of industrial and laboratory applications. Suitable for single handed operation.
-30° to 100°C x 0.1°, 0% to 100%RH x 0.1%
Displays temperature in °C or °F
Dew Point and Wet Bulb temperatures displayed at the touch of a button Sampling rate of 2.5 samples per minute
43mm LCD dual display with Backlight
Connected probe with 1.8m coiled cable
Probe mounting clip allows single handed use
Data Hold freezes displayed measurements
Min/Max Memory for both temperature and humidity
Low Battery indication
Auto Power Off – adjustable from 1 to 120 minutes – can be user disabled Impact-resistant ABS case with rubber boot and flip-out desk stand Supplied with carry bag and strap, rubber boot and battery
Order Code Part Number
2575331 HTD-625
Carbon Dioxide Meter
535 Carbon dioxide meter
Testo 535, The efficient CO2 measuring instrument for measuring indoor air quality. Bad air quality in rooms can lead to tiredness, lack of concentration and illness (sick building syndrome) due to high CO2 concentration(greater than 1000ppm).
317-3 Carbon monoxide meter
The Testo 317-3 CO monitor detects the presence of carbon monoxide in the surrounding area and warns the user both visually and audibly about dangerous gas concentrations e.g. when installing and servicing gas heaters.
Accuracy
Battery Running Time
Range
Resolution
Temperature measuring ranges, °C Battery Size
Order Code
2518263
±10ppm (0 to +99ppm) ±10% (+100 to +499ppm) ±20% (>+500ppm)
150 h
0 to +1999 ppm
1 ppm
-5 to +45° C
2 batteries, Type AAA
Price each
139.00
Price each
95.00
Accuracy
Battery Running Time
Battery Size
Display Type
Material
Net Weight
Size
Temperature, storage min
Temperature, storage max
Temperature Range
Range Resolution
Order Code
2518262
±(50ppm CO2 ±2% of mv) (0 to +5000ppm CO2) ±(100ppm CO2 ±3% of mv) (+5001 to +9999ppm CO2)
6h
9V block battery LCD, 2 lines ABS
300 g
190 x 57 x 42 mm -20°C
+70°C
0 to +50 deg C
0 to +9999 ppm CO2 1 ppm CO2
MARCO90 Carbon Monoxide Meter
The CO90 is a carbon monoxide meter which provides instant, clear indication when carbon monoxide is present. The clear LCD display shows the reading in ppm with an audible beeper that speeds up with increased CO concentration, becoming a continuous tone above 200 ppm. There are MAX and HOLD buttons which allow a single reading or the highest reading over a period of time to be displayed.
Order Code
2577084
Price Model Dimensions each
MARCO90 230mm x 70mm x 50mm 128.09
Price each
461.00
628
140339 528470
529852
140340