Page 645 - Buck & Hickman Industrial Supplies 2016
P. 645

Environmental Measurement
Air Speed
Moisture
TMA-5 mini anemometer
This anemometer is supplied with the following functions as standard, Measurement of air speed (m/s), Temperature measurement, Moisture measurement, Measurement of the dew point, and Measurement of the wet bulb temperature (Wet bulb) .
It also features an Automatic measuring range selection , Integrated measurement memory (Data Hold), and an Auto- Power-Off (disconnectable) and an External temperature sensor which is connectable.
Display LCD, 3-3/4-digit, 3999 digits Measurement ranges
Air velocity 1.1...20.0 m/s
0.7...72.0 km/h
0.5...44.7 mph 60...3937 ft/m 0.4...38.8 KNT 1...8 BF
Basic accuracy ± 5% rdg. or ± 5 digits (higher value applies)
Temperature (int.) 0°C...+50°C 32°F...+122°F
Resolution 0.1 °C/°F
Basic accuracy ± 1°C
Temperature (ext.) -20°C...+70°C -4°F...+158°F
Resolution 0.1 °C/°F
Basic accuracy ± 0.6°C
Humidity 5%...95% rel. humidity
Resolution 0.1% rel. humidity
Basic accuracy ± 3.5% rel. humidity
Power supply 1 x battery 3.0 V, IEC CR 2032
Order Code
2017354
Moisture
MT-10 Moisture Meter
The moisture meter is designed for wood and building moisture measurement as well as temperature measurement. It also features a measuring sensor integrated into the instrument and is switchable for measurement in °C or °F and is ideally suited to both wood or building materials. There is a backlight on the screen and an auto-power-off.
This product has a compact and handy housing shape, it quickly and simply provides information about the moisture level by means of 3 LEDs:
- green - air-dry environment
- yellow - increased moisture - red - excessive moisture
Display LCD, 31/2-digit and 3 LEDs Moisture measurement
Measuring principle of electrical resistance Measuring range
Wood 8...60%
Building material 0.3...2.0% Temperature 0...40°C or 32...99°F Resolution
Wood 0.1%
Building material 0.01% Temperature 0.1°C / 0.2°F Precision
Wood ±2%
Building material ±0.1% Temperature ±1°C / ±2°F
Power supply 1 x battery 9V, 6F22
Order Code
2017353
Dew Point Thermo-Hygrometer MET-951
This dew point thermo-hygrometer is a compact, easy-to-use, robust instrument for fast, accurate and repeatable measurements
of relative humidity, air temperature and dew point. It is ideal for single handed operation when taking measurements in air stream. Suitable for monitoring air conditioning and heating system ducts, controlled environments, storage areas and other critical areas.
-35° to 100°C x 0.1°
0% to 100%RH x 0.1%
Displays temperature in °C or °F
Dew Point Measurement
Simultaneous display of humidity and temperature readings
55mm LCD display with Backlight
Data Hold freezes displayed measurements Min/Max Memory for both temperature and humidity
Low Battery indication
Auto Power Off after 15 minutes of no activity Impact-resistant ABS case with rubber moulded grip and tripod mount bush Supplied with hard carry case and battery
Order Code
Price 2575332 each
135.00
Price Part Number each
ET-951
109.63
Precision Thermo-Hygrometer MHT-8892
Precision Thermo-Hygrometer
This precision thermo-hygrometer is a compact, easy-to-use, robust instrument for fast, accurate and repeatable measurements of absolute and relative humidity, air temperature, dew point and wet bulb temperatures. It is ideal for single handed operation when taking measurements in air stream. Suitable for monitoring air conditioning and heating system ducts, controlled environments, storage areas and other critical areas.
-30° to 100°C x 0.1°, 0% to 100%RH x 0.1% Displays temperature in °C or °F
Displays humidity as %RH, absolute as grams per cubic meter(g/m3) or grams per cubic foot(gr/ft3)
Wet Bulb and Dew Point measurements Simultaneous display of humidity and temperature readings
56mm LCD display with Backlight
Data Hold freezes displayed measurements Min/Max Memory for both temperature and humidity
Low Battery indication
Auto Power Off after 10 minutes of no activity – can be user disabled
Impact-resistant ABS case with rubber moulded grip and tripod mount bush
Supplied with briefcase style carry case and battery
2 year warranty
Price each
46.00
Order Code
Price Part Number each
45019072 HT-8892 145.00
627
140337 140336
528469
528467


































































































   643   644   645   646   647