Page 644 - Buck & Hickman Industrial Supplies 2016
P. 644

Environmental Measurement
Air Quality Tools
Temperature humidity meter 971
Simultaneously measures humidity and temperature. Measures dew point and wet bulb.
99 record storage capacity. Min/Max/Avg Data Hold. Ergonomic design with built-in belt clip and protective holster. Backlit, dual readings display. Twist-open protective cap. Low battery indicator. Invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ). Lightweight and easy to hold, with a rugged holster and twist-open protective sensor cover.
Sound Testers
815 Sound meter
The ideal instrument for simple sound checking. Whether it is for air conditioning or heating, disco noise, machine noise or noise in combustion systems, Testo 815 is the ideal partner.
Temperature Measurements
Range
-20° to 60°C
Response Time
Sensor Type
Humidity Measurements Range
5% to 95% R.H
Response Time Sensor Type
Order Code
1440880
Sound Testers
Accuracy
Battery Size
Battery Running Time
Net Weight
Range
Resolution
Size
Temperature Range Temperature, storage min Temperature, storage max
Order Code
2518264
±1.0 dB
9V block battery 70 h
195 g
+32 to +130 dB 0.1 dB
255 x 55 x 43 mm 0 to +40 deg C -10°C
+60°C
Resolution 0.1°C
500 ms NTC
Resolution
60 s with 1m/ Electronic
Accuracy
±0.5°C (0°C45°C) / ±1.0°C (rest of range)
Accuracy
±2.5% R.H (10%-90% R. H.) / ±5% (rest of range)
air movement
Capacitance Polymer Film Sensor
Price each
224.00
Manual or Auto Range Sound Level Meter MET-933
A precision sound level meter ideal for measuring
noise levels in different environments and industries. Manufactured to IEC 60651 Type 2, this sound level meter has a precision 1⁄2” electret condenser microphone and is lightweight and easy to use.
3 Manual Ranges, 30 to 80dB, 50 to 100dB, 80dB to 130dB
0.1dB resolution
Selectable ‘A’ or ‘C’ frequency weightings
Fast (125ms) or Slow (1s) response filters 35mm LCD display with function indicators LCD Display Backlight
Data Hold function freezes displayed value Max Hold displays highest measured value Min Hold displays lowest measured value Over/Under Range indicator
Auto Power Off after 15 minutes of no activity Low Battery indication
Foam wind muffler for outside use
2 Year Warranty
Supplied with soft carry case, wind muffler and battery
Velocity,Volume Thermo-Anemometer MET-935
This remote vane thermo-anemometer measures air velocity and temperature. The 75mm vane has a 1.5m coiled connection cable and plug. An ideal instrument for ventilation surveys,
air conditioning, heating and environmental monitoring.
0.4 to 30m/sec x 0.1
Measures air velocity in m/sec, ft/min, MPH, km/ hr or knots
Price Measures volume in m3/min (CMM) or ft3/min
each (CFM)
176.00 Measures temperature °C or °F
35mm Hi-Contrast LCD display with backlight and function indicators
Dual Display for Velocity and Temperature
16 Segment Bargraph for Velocity
Data Hold, Min/Max Hold for airflow and temperature
Average function based on the last 10 seconds Low Battery indicator
Auto Power Off after 15 minutes of no activity 2 Year Warranty
Supplied with soft carry case and battery
Order Code
2575335
Price Part Number each
ET-935 70.00
Order Code
Part Number
Precision Data Logging Sound Level Meter MET-958
Precision sound level meter designed to meet IEC 61672-1 Class 2 with accuracy of ±1.4dB. A 1⁄2” electret condenser microphone ensures accurate and repeatable readings.
Auto Ranging 30 to 130dB, Manual Ranges 30 to 80dB, 50 to 100dB, 80 to 130dB
0.1dB resolution
Selectable ‘A’ or ‘C’ frequency weightings
Fast or Slow response filters
55mm LCD display with function indicators, bargraph and Backlight
Min/Max, Data Hold with Peak Max and Peak Min
Over Range and Under Range indication
Auto Power Off after 15 minutes of no activity - can be user disabled
Low Battery indication
USB interface for real time transfer of readings to a PC or Laptop
Price Data logging for 32,600 readings
each Data sampling interval can be set by the user from 1 second to
2575333 ET-933 103.64
36,000 seconds
Standard 4mm camera bush for tripod mounting
Supplied with wind muffler, 3.5mm earphone plug, USB cable (1m), software, AC/DC mains power adaptor, hard carry case and battery
2 year warranty
Price Order Code Part Number each
2575334 ET-958 195.00
626
528465 PO-532625
528468
528466 140334


































































































   642   643   644   645   646