Page 640 - Buck & Hickman Industrial Supplies 2016
P. 640
Insulation Testers
Insulation Testers
Insulation Testers 1503 and 1507
The Fluke 1503 and 1507 Insultaion Testers are compact, rugged, reliable and easy to use. With their multiple test voltages, they are ideal for many troubleshooting, commissioning, and preventative maintenance applications. Additional features, like the remote probe on these tools save both time and money when performing tests. Automatic calculation of both Polarisation Index and Dielectric Absorption Ratio. Remote test probe for repetitive or hard-to-reach testing. Live circuit detection prevents insulation test if a voltage larger than 30V is detected. Make repetitive tests easy with Compare (Pass/Fail) functionality. Auto discharge of capacitive voltage. Auto power off. Large backlit display. EN61010-1 CAT IV 600V. One year warranty. Includes: remote probe, test leads, test probes, alligator clips, holster and user documentation.
Insulation Multimeters Model 1577 / 1587
Large backlit display for easy reading. EN61010-1 1000V CAT III / 600V CAT IV. Three year warranty. Auto power off. Input alert warns of incorrect connections. Rugged utility hard case.
Combining a digital insulation tester with a full-featured, true RMS digital multimeter in a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. Whether you work on motors, generators, cables, or switch gear, the Fluke 1587 / 577 Insulation Multimeters are ideally suited to help you with your tasks and at a cost that is far less than buying the two products.
Includes:hard case, test leads, crocodile clips, temperature probe (1587 only) and remote test probe.
Insulation resistance
Multimeter features
True RMS voltage and current measurement
Auto and manual ranging
1577 1587
• •
• •
Test volt- age
Fluke 1503
500 V
1000V
Fluke 1507
Ranges Resolution
Test current
1mA at 5000KΩ
Accuracy
±(2% + 5 digits)
Selectable filter for accurate measurement on • motor drives
MIN/MAX recording •
Diode Test •
0.1MΩ-20MΩ 0.01MΩ, 0.1MΩ, 1MΩ
Temperature, Capacitance and frequency • 20MΩ-200MΩ measurement
50V
100V
250V
500V
1000V
200MΩ- 500MΩ
0.1MΩ-200MΩ 0.1MΩ,1MΩ
200MΩ-2GΩ
0.01MΩ-20MΩ 0.01MΩ,0.1MΩ
20MΩ-100MΩ
0.01MΩ-20MΩ 0.01MΩ,0.1MΩ
20MΩ-100MΩ
0.01MΩ- 0.01MΩ,0.1MΩ 200MΩ
20MΩ-200MΩ
0.01MΩ-20MΩ 0.01MΩ, 0.1MΩ, 1MΩ
20MΩ-200MΩ
200MΩ- 500MΩ
0.1MΩ- 0.1MΩ, 1MΩ, 100MΩ 200MΩ,
200MΩ-
2GΩ,2GΩ-
10GΩ
1mA at 1MΩ
1mA at 50KΩ
1mA at 100KΩ
1mA at 250KΩ
1mA at 500KΩ
1mA at 1MΩ
±(2% + 5 digits)
±(3% + 5 digits)
±(3% + 5 digits)
±(1.5% + 5 digits)
±(1.5% + 5 digits)
±(1.5% + 5 digits)/
> 2GΩ:± (10% + 3 digits)
Insulation features
User selectable test voltages
Special remote control probe for easy and safe measurement
Auto discharge of capacitive voltage for added user protection
Live circuit detection prevents insulation tests if > 30V is detected
• •
• •
• •
• •
Insulation specification
Measurement range
Test voltages
Test voltage accuracy
Short-circuit test current
Auto discharge
Maximum capacitive load
1577 1587
0.1MΩ to 600MΩ
0.01MΩ to2MΩ
500V,1000V 50V,100V,250V,500V,1000V
+20%,-0% +20%,-0%
1mA nominal
1mA nominal
Discharge time < 0.5s for c=1uf or less
Other function
DC Voltage
AC Voltage
DC Current
AC Current
Resistance
Capacitance
Frequency
Temperature
Order Code
1440884
1440885
077780
Maximum
1000V
1000V
400 mA
400 mA
50MΩ
99999 uf
99.99 kHz
-40-537°C
Up to 1uF load
Resolution
1mV
0.1mV
0.01mA
0.01mA
0.1Ω
1nF
0.01Hz
0.1°C
Up to 1uF load
Accuracy
1577 1587
Functions Range Resolution Accuracy
±(0.2%+2d)
±(2%+3d)
±(1%+2d)
±(2%+2d)
±(1.2%+2d)
±(0.09%+2d)
±(1%+3d)
±(0.2%+2d)
±(1.5%+2d)
±(0.9%+2d)
±(1.2%+2d)
±(0.1%+1d)
±(1%+10digits)
Earth bond resistance 20R, 200R, 2kR, measurement resistance 20kR
AC/DC Voltage measure- 600V ment Voltage
General specification
Operating temperature -20 to+55°C
0.01Ω, 0.1Ω, 1Ω, 10Ω
0.1V
±(1.5% + 3 digits)
±(2% + 3 digits)
Batteries 4x AA batteries,can perform 100 insulation tests.
Protection standard IP40
Order Code Item Description
1440881 1503 Insulation Tester
1440882 1507 Insulation Tester
Price each
281.75
375.01
Item Description
1577 Insulation Multimeter
1587 Insulation Multimeter
Soft Meter Carry Case
Price each
447.00
531.00
43.00
622
PO-532619
PO-532620