Page 642 - Buck & Hickman Industrial Supplies 2016
P. 642

Installation Testers
PAT Testing
Hand held portable appliance tester kit
The HPAT500 is ideal for use where there is no convenient power socket. It’s easy to use and reliable, with a simple one button, one test sequence selection, displays measured values as well as a “pass” or “fail” decision and comes complete with a mains charger.
User functions include:
Class I, Class II and power lead tests
Insulation Test at 500V
200mA DC continuity test, with two pass levels Displays measured values and PASS or FAIL result
The kit comes complete with a HPAT500, rechargeable batteries and mains charger, CP501, VT2 voltage indicator, 100 fail labels, 500 mini pass labels and a PAT register book.
Overload protection: 300V AC/DC Protection class: IP20
Safety: Complies to BS EN 61010-1: 2001
Power supply
6 x 1.2V AA NiMH rechargeable batteries 1800mAh or greater
Temperature range
-10 to 40°C, non-condensing
Order Code
2023541
Part Number
MARHPAT500KIT1
Hand Held Portable Appliance Tester Kit
The lighter the instrument, the quicker the job gets done and this is especially true in high volume activities such as portable appliance testing. The HPAT600 is the essential hand-held PAT measuring only 90 x 210 x 54mm and weighing just over half a kilogram including
Price rechargeable batteries.
each The Handypat is crammed with features such as dual insulation test voltages, user
selectable pass levels, easy or fast operating mode, IEC lead test and test data 489.00 storage for up to 200 appliances - equivalent to a whole day’s testing. This data can be scrolled through to verify testing has been correctly done, but cannot be downloaded. The HPAT600 can be operated in easy (manual) or fast (automatic)
mode. In manual mode, aimed at the newcomer to PAT testing, a connection diagram for the selected test type is shown on the display and each step of a test requires user confirmation by a press of the OK button. In automatic mode, the HPAT600 will routinely run through a selected test sequence, needing only one button press, without any further user interaction unless a failure is encountered. Supplied with carry case, car charger, mains charger test probe, rechargeable batteries, instructions and an earth lead nulling tool.
The kit comes complete with a HPAT600, rechargeable batteries, CP501, VT2 voltage indicator, 100 fail labels, 500 mini pass labels, PAT register book, null test lead adaptor, mains and in-car charger.
Overload protection: 300V AC/DC Protection class: IP20
Safety: Complies to BS EN 61010-1: 2001
Hand Held Portable Appliance Tester
The lighter the instrument, the quicker the job gets done and this is especially true in high volume activities such as portable appliance testing. The HPAT600 is the essential hand-held PAT measuring only 90 x 210 x 54mm and weighing just over half a kilogram including rechargeable batteries.
The Handypat is crammed with features such as dual insulation test voltages, user selectable pass levels, easy or fast operating mode, IEC lead test and test data storage for up to 200 appliances - equivalent to a whole day’s testing. This data can be scrolled through to verify testing has been correctly done, but cannot be downloaded. The HPAT600 can be operated in easy (manual) or fast (automatic) mode. In manual mode, aimed at the newcomer to PAT testing, a connection diagram for the selected test type is shown on the display and each step of a test requires user confirmation by a press of the OK button. In automatic mode, the HPAT600 will routinely run through a selected test sequence, needing only one button press, without any further user interaction unless a failure is encountered. Supplied with carry case, car charger, mains charger test probe, rechargeable batteries, instructions and an earth lead nulling tool.
Overload protection: 300V AC/DC Protection class: IP20
Safety: Complies to BS EN 61010-1: 2001
Order Code
2023542
Pass labels (Pack 500)
Price Part Number each
MARHPAT600KIT1 589.00
Power supply
6 x 1.2V AA NiMH rechargeable batteries 1800mAh or greater
Temperature range
-10 to 40°C, non-condensing
Power supply
6 x 1.2V AA NiMH rechargeable batteries 1800mAh or greater
Temperature range
-10 to 40°C, non-condensing
Paper labels suitable for plug tops and use on small appliances. Available in rolls of 500 (60 x 30mm).
Order Code
2023531
Price Part Number each
MARHPAT600 499.00
Order Code
2023532
Part Number
MARLAB1
Price each
15.35
624
139808
139807
140328
139809


































































































   640   641   642   643   644