Page 641 - Buck & Hickman Industrial Supplies 2016
P. 641
Insulation Testers
Insulation Testers
Impedance tester
Features
Non trip loop impedance test. Storage of test results in the internal memory. Direct serial printer driver output. RS232 output for PC storage. Recall stored test results to the display. RCD ramp test function. Analogue arc & digital display. Selectable backlight.
Test capability
Insulation. Continuity Test. Loop Impedance test. PSCC & PEFC indication. Simple earth electrode test. RCD test. Supply voltage measurement. Supply frequency measurement. Phase sequence indication. Mains outlet polarity indication.
Price Order Code each
070031 1147.23
IM75 Insulation Tester/Digital MultiMeter with VFD
The FLIR IM75 is both an advanced multifunction digital multimeter and premier handheld insulation tester for installation, troubleshooting and maintenance professionals.
Advanced insulation modes: insulation resistance, polarization index, dielectric absorption, and earth bond resistance.
Remote viewing of real-time readings on Android and iOS mobile devices with the free app (FLIR Tools Mobile).
Ready for work with accessories silicone CAT IV test leads with screw-on alligator clips, magnetic hanging strap, thermocouple adapter, and general-purpose bead probe.
Complete with IM75 FLIR meter, TA81 premium test probes with clips, 6 AAA Energizer batteries, user manual/CD
Insulation Resistance: 4 MΩ - 20GΩ (±10.0% + 3 digits) Input Impedance: 3 MΩ V DC/V AC < 100 pF
AC/DC Voltage: 1000V (±0.1% + 5 digits)
VFD Voltage: 1000V AC/50 - 500 Hz (±2.0% + 5 digits) Earth Bond Resistance: 40Ω - 40kΩ (±1.5% + 3 digits) Polarization Index: 10 min in test/1 min in test
Internal Memory: 99 Storage locations
Order Code Part Number
2576862 IM75
PAT Testing
Price Item Description each
Insulation Tester/Digital MultiMeter with VFD 479.00
MG302 MultiMeter/1000V Insulation Tester with Wireless PC interface
Wireless USB interface transmits measurement data to a PC Backlit super large triple display
125V, 250V, 500V, and 1000V test voltages
Insulation Resistance from 0.001MOhm to 4000MOhm
Auto discharge of capacitive voltage
Lock Power On Function for hands-free operation
Data Hold, Min/Max, Relative mode, Auto power off
Complete with USB receiver, Windows® software, test leads & alligator clips, bead wire temperature probe, carrying case and batteries
USA, Mexico, and Canada use 915MHz model MG300 and majority of other countries use 433MHz model MG302
AC/DC Voltage: 1000V
AC/DC Current: 10A
Resistance: 40MΩ
Capacitance: 40mF
Temperature: -58 to 2192°F (-50 to 1200°C) Insulation Resistance: 4MΩ, 40MΩ, 400MΩ, 4000MΩ Insulation Test Voltages: 125V, 250V, 500V, 1000V
MARHPAT500 Hand held portable appliance tester
The HPAT500 is ideal for use where there is no convenient power socket. It’s easy to use and reliable, with a simple one button, one test sequence selection, displays measured values as well as a “pass” or “fail” decision and comes complete with a mains charger.
User functions include:
Class I, Class II and power lead tests
Insulation Test at 500V
200mA DC continuity test, with two pass levels Displays measured values and PASS or FAIL result
Order Code Part Number
2575718 MG302
Item Description
MultiMeterwith Wireless PC Interface
Price
each Overload protection: 300V AC/DC
278.59 Protection class: IP20
Safety: Complies to BS EN 61010-1: 2001
Price Order Code Part Number each
2023530 MARHPAT500 409.00
Power supply
6 x 1.2V AA NiMH rechargeable batteries 1800mAh or greater
Temperature range
-10 to 40°C, non-condensing
623
528505 139813
139804
528536