Page 638 - Buck & Hickman Industrial Supplies 2016
P. 638
Electrical Testers
Proving Units
PRV240
The PRV240 is the only battery powered voltage source that can be utilized for verification of your test tool before taking actual measurements when a known source is not available. Verification of your test tool is recommended by both GS38 and NFPA70E before any live measurements are made.
Sources both ac and dc steady state voltage
Works with multimeters, clamp meters, voltage testers, and two pole testers.”
The Fluke PRV240 Proving Unit is the customer’s best choice because ...
It is the only electronic voltage source that sources both ac and dc voltages for test tool verification. Competing products offer ramping sources or ac or dc voltage sources, but not both. Competitor’s products require the user to buy multiple proving units to satisfactorily verify all types of electronic test tools.
The Fluke PRV240 is used to test both high-and low-impedance digital multimeters, clamp meters and testers. This is important because it provides a stable, fixed output voltage to properly assess clamp meter and multimeter proper operation. Ramping sources cannot be used for these types of test tools.
The PRV240 has internal battery power sufficient to perform 5000 verification tests.
MARVT28PD Voltage Indicator and Proving Unit
The VT28 is a two pole LED voltage indicator for use on AC or DC systems, displaying voltages from 12V to 690V with both LED indication and measured values displayed on the LCD screen. Additional functions of this model include audible
and optical continuity, phase rotation and a single pole phase test. Safety features include a built-in torch for working in darker areas and also two layers of insulation on the cable. The inner layer is a contrasting colour to the outer, making it easy to see if there has been any damage to the cable.
The proving unit with this kit is the Martindale PD690 and it features a low battery indicator. The kit is supplied in a useful carry case which enables the proving device to be accessed without removing from the case.
Price Order Code Model each
2577095 MARVT28PD 161.50
VIPD138 Voltage Indicator and Proving Unit
The Martindale VIPD138 contains the VI-13800 voltage indicator and the PD440 proving device, enabling you to comply with health and safety recommendations for safe working
VI-13800 Voltage Indicator - Industry Standard voltage indicator, Heavy duty double insulated leads, fully complianty with BS EN61243-3:2010 compliant, Polarity Indication
PD440V Proving Device - Designed to prove voltage indicators for use on single & 3 phase supplies
These 2 units all come together in a unique case which allows you to leave the Proving Unit in the case and allow access via 2 holes in the clear front to insert your Voltage Indicators
The Voltage Indicators are housed in the reverse of the case keeping both items together in one place
Dimensions
300mm x 100mm x 100mm
Weight
869g (with batteries)
Output voltage
240 V ac rms or dc
LoZ >3 kΩ load
LED power indicator
Battery
Battery life
Order Code
2577656
±10 % ≥1 MΩ
60 V ac typical
50 V ac rms minimum
Turns on when output voltage is present
4 x AA Alkaline batteries NEDA, 24 A IEC LR03
5000 (5-second duration) test cycles with >1 MΩ load, 300 tests minimum with >3 kΩ load
Price Model each
PRV240 99.99
MARVT25PD Voltage Indicator and Proving Unit
The VT25 is a two pole LED voltage indicator for use on AC or DC systems, displaying voltages from 12V to 690V. Additional functions of this model include audible and optical continuity, phase rotation and a single pole phase test. Safety features include a built-in torch for working in darker areas and also two layers of insulation on the cable. The inner layer is a contrasting colour to the outer, making it easy to see if there has been any damage to the cable.
The proving unit with this kit is the Martindale PD690 and it features a low battery indicator. The kit is supplied in a useful carry case which enables the proving device to be accessed without removing from the case.
Order Code
80160131
Model
VIPD138
Price each
139.50
Dimensions
300mm x 100mm x 100mm
Weight
869g (with batteries)
Order Code Model
2577093 MARVT25PD
Price each
146.00
620
529864 529847
529859 529866