Page 639 - Buck & Hickman Industrial Supplies 2016
P. 639

Insulation Testers
Insulation Testers
Insulation tester
The IN2101 insulation tester is the ideal low cost solution. Testing at 500V, it’s suitable for domestic installers, as well as domestic appliance repair companies. It features a large backlit LCD display with analogue arc, continuity buzzer and auto hold. An automatic zero adjust removes the resistance of the leads and the test button can be set to either latching, to give a permanent output, or ‘press to test’. The IN2101 is fully compliant with all UK and International standards, including the 17th Edition, and is supplied with unfused test leads with croc clips, batteries, instruction manual and a soft carry case.
Safety: Complies with BS EN 61010 and BS EN 61557. Overvoltage Category: CAT III 600V, Pollution Degree 2.
Features:
500V Insulation Test Analogue Arc
4000MΩ Range
Audible Continuity Buzzer Low Cost Tester
Order Code
2023508
Insulation tester
Part Number
MARIN2101
Insulation tester
The IN2103 is the top of the range insulation tester, and ideal for industrial use, as well as by users involved with the repair and reconditioning of motors. Two key features of this professional tester include polarisation index (PI) and dielectric
Price absorption ratio measurements (DAR). These sophisticated tests, introduced by
each Martindale for the first time in a handheld instrument, allow for more accurate 259.00 measurement of insulation values.
In addition the IN2103 displays the test voltage on the large backlit LCD display, features an analogue arc, continuity buzzer and continuity buzzer, auto hold and an automatic zero adjust which removes the resistance of the leads. The test button can also be set to either latching, to give a permanent output, or ‘press to test’. The IN2103 is fully compliant with all UK and International standards, including
the 17th Edition, and is supplied with unfused test leads with croc clips, batteries, instruction manual and a soft carry case.
Safety: Complies with BS EN 61010 and BS EN 61557 (17th Edition) Overvoltage Category: CAT III 600V, Pollution Degree 2.
Features:
250V, 500V & 1000V Insulation Test Analogue Arc
5000MΩ Range
Polarisation Index (PI)
Dielectric Absorption Ratio (DAR) Audible Continuity Buzzer
Pass / Fail Indication.
Operating temperature
0 to 40°C at < 70% Relative humidity
Storage temperature
-20° to 60°C, 0 to 80% Relative humidity with batteries removed
Operating altitude
Max 2000M
Protection
IP44 Not for use in wet conditions
The IN2102 is a fully specified insulation tester,
with 250, 500 & 1000V test ranges, and is ideal
unit for both domestic and industrial installers. The test voltage is indicated on the large backlit LCD display, which includes an analogue arc. Other features include a continuity buzzer, auto hold and an automatic zero adjust which removes the resistance of the leads. The test button can also be set to either latching, to give a permanent output, or ‘press to test’.
The IN2102 is fully compliant with all UK and International standards, including the 17th Edition, and is supplied with unfused test leads with croc clips, batteries, instruction manual and a soft carry case.
Safety: Complies with BS EN 61010 and BS EN 61557 (17th Edition)
Overvoltage Category: CAT III 600V, Pollution Degree 2.
Operating temperature
0 to 40°C at < 70% Relative humidity
Storage temperature
-20° to 60°C, 0 to 80% Relative humidity with batteries removed
Operating altitude
Max 2000M
Protection
IP44 Not for use in wet conditions
Features:
250V, 500V & 1000V Insulation Test Analogue Arc
5000MΩ Range
Audible Continuity Buzzer
Pass / Fail Indicator
Order Code
2023509
Order Code
2023510
Price Part Number each
MARIN2103 311.00
Operating temperature
0 to 40°C at < 70% Relative humidity
Storage temperature
-20° to 60°C, 0 to 80% Relative humidity with batteries removed
Operating altitude
Max 2000M
Protection
IP44 Not for use in wet conditions
Price Part Number each
MARIN2102 292.00
621
139802
139801
139803


































































































   637   638   639   640   641