Page 634 - Buck & Hickman Industrial Supplies 2016
P. 634

Electrical Testers
Fuse Finders
MARFD650 Elite professional fuse finder kit
The FD650 digital fuse finder kit allows for tracing of fuses through mains sockets, light fittings and points in a circuit where there is
no power socket available. The transmitter is supplied with a mains plug and a set of two wire test leads, emitting a signal for the receiver to pick up. The microprocessor controlled multi- level sensitivity makes identification of fuses and breakers much easier. The Elite fuse finder also features a non-contact voltage indicator.
There are two modes of operation for the FD650: Automatic Mode: Has a memory & auto adjusting of sensitivity for foolproof indentification
Manual Mode: Allows for rapid fuse finding using the bargraph
The FD650 fuse finder is supplied in a hard carry case with a transmitter, mains plug, two wire test leads, receiver, batteries and instruction manual.
Overvoltage category: Cat III/300V. Safety: Complies to BS EN 61010-1:1993
Plug & Socket Testers
13A check plug
Simply plug the ring main tester into a 13A flat-pin socket and the carefully selected neons will indicate whether or not the socket is correctly wired. A key to possible faults appears on the face label of the tester. (Please remember that reversal of earth/neutral connections cannot be identified by this method).
Order Code
072349
Price Part Number each
CP501 14.90
Nominal supply voltage Frequency range
Switching frequency
Tracing depth for fuse assignment Voltage detection function: Voltage range
Frequency range Temperature range
Order Code
2023518
230V
30-70Hz
Approx 5Hz
Up to 10cm depending on local conditions
40 - 600V AC
50Hz - 1 KHz
-10°C to 40°C non-condensing
MARBZ101 Buzz-It check plug
Detects up to 28 faults. A fast and easy way to ensure 13A sockets are wired correctly in the same way as the classic check plug . The Buzz-It gives an audible signal in addition to the three LEDs lighting when the wiring is correct. This allows for awkwardly placed, or not easily visible, sockets to be checked quickly. It can also be used as a basic fuse finder - when the correct fuse is pulled the buzzer stops.
Price Order Code Part Number each
4534293 BZ101 19.96
MARSB13 Socket test adaptor
The SB13 is a simple way to test at socket outlets without the need to remove
the socket from the wall. Commonly used for carrying out R1/R2 tests plus R2 measurements, the SB13 features three standard 4mm banana sockets, making it universally compatible with most test leads.
Price each
114.00
MARFD550 Standard fuse finder kit
The FD550 is a digital fuse finder kit, with microprocessor controlled multi-level sensitivity for fuse and breaker indentification. The 6 segment bargraph shows progressive indication of the signal strength, allowing
for even faster identification. In addition, the Elite Fuse Finder also incudes a non-contact voltage indicator.
There are two modes of operation for the FD550:
Automatic Mode: Has a memory & auto adjusting of sensitivity for foolproof indentification
Manual Mode: Allows for rapid fuse finding using the bargraph
Each Martindale FD550 fuse finder is supplied with a receiver, transmitter, batteries and instruction manual.
Overvoltage category: Cat III/300V. Safety: Complies to BS EN 61010-1:1993
Order Code
2023520
Part Number
MARSB13
Price each
19.50
MARCB12 Calibration Check Box
Nominal supply voltage Frequency range
Switching frequency
Tracing depth for fuse assignment Voltage detection function: Voltage range
Frequency range Temperature range
Order Code
2023517
230V
30-70Hz
Approx 5Hz
Up to 10cm depending on local conditions
The CB12 is a portable check box for checking the resistance and continuity ranges of multimeters, insulation testers, multifunction clamp meters and test instruments which use resistance as part of their measurement capability. This check box provides a quick method of verifying that a test instrument is giving accurate readings between annual calibration. It is simple to use and is designed to be a quick check device for workshop and site use. Connect the instrument under test via the 4mm terminals on the front of the check box. Select a resistance value using the rotary dial and set the instrument under test to the relevant test range. The values can be checked or an insulation test can be performed to check that the values are within the appropriate limits.
40 - 600V AC
50Hz - 1 KHz
-10°C to 40°C non-condensing
Dimensions Voltage, input max Weight
Order Code
260mm x 110mm x 70mm 1000V DC
280g
Price Model each
Price each
69.90
2577082 MARCB12 49.50
616
139787 139788
529850 140327 139786 139789


































































































   632   633   634   635   636