Page 633 - Buck & Hickman Industrial Supplies 2016
P. 633

Electrical Testers
Voltage Testers
MARET5 Electrical Tester
ET5
The ET5 is a compact electrical tester that measures voltage, resistance and current. It will also measure resistance, frequency, continuity and has a diode testing function. The ET5 can be used as a non-contact voltage indicator and has auto power off, display hold, auto ranging, simultaneous measurement and a display backlight. The ET5 also has the extra test functions of capacitance, temperature measurement and duty cycle. A K-type thermocouple is supplied to allow temperature measurements of -35 C to 500 C.
The tester is supplied with test leads, 9V battery and instructions.
Voltage and Continuity Tester T90
Voltage test. Optical and acoustical continuity
test. Display: 10 LED’s. Single pole test for phase detection. Indication of polarity. The voltage display also functions when using discharged - or no batteries. All inputs protected to EN61010-1 CAT
III 600V.
Price Order Code each
2521300 39.99
T100 Series
Ideal for site conditions, the 3 models of the T100
Series 2-pole testers have a rugged construction and ergonomically formed housing for perfect handling. All models offer a patented three-phase rotation detection system providing quick phase rotation indication. Moreover they have a special electrical torch function
for working in low light level environments and have an ingress T100:
12 LED display. Voltage test. Optical and acoustical continuity test. Rotary field indication. Single pole test for phase detection. Indication of polarity. Torch function. T120:
All features as T100 plus:
3.5 digit LCD display LED Bargraph
T140:
All features as T120 plus:
Resistance Measurement. Backlight.
Contents
TL17 test leads, 9V battery and manual & K-type thermocouple
Dimensions
202mm x 51mm x 44mm
Weight
200g (including battery)
Order Code
2577088
Model
MARET5
Price each
109.00
2100-ALPHA Voltage and continuity tester
Functions include voltage test via LC-Display and LED-Bargraph, single pole test for phase polarity, continuity test, two pole phase indication, “no third hand required”.
These testers feature switchable lead of 140 W with two push buttons, tripping of 30 mA RCD, automatic AC/DC voltage indication, indication of polarity IP 64, splash- proof and dust-tight protection, probe tip protection for reducing the danger of injuries. (attached to lead being permantly available).
The tester has a vibration function, test of 30mA RCD by both push buttons, avoids unintended tripping of RCD, torch function via white LED and quick single- hand test on 19mm contact distance sockets. Built and certified according to the latest voltage tester standard EN-61243-3:2010, DIN VDE 0682-401:2011.
Order Code
2526993
Fluke T5-600 & T5-1000 voltage tester
The Fluke T5 Electrical Testers check voltage, continuity and current with one compact tool.
With the T5, select volts, ohms, or current and the tester does the rest. OpenJawTM current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester. Detachable SlimReachTM
test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes.
Available in 600V and 1000V models.
Displays resistance to 1000Ω
Easy and accurate OpenJawTM current measurement Continuity beeper
Rugged enough to withstand a 10-foot (3m) drop
Test leads accept Fluke accessory test clips
Can stay connected much longer than solenoid type tester Auto off mode to conserve battery life
Safety Conformance
All inputs :
T5-600 are protected to EN61010-1 CAT III 600V
T5-1000 to EN61010-1 1000V CAT III rating. UL, CSA and VDE listed
Price each
46.00
AC Voltage Range
12 V to 690 V
Conductivity
0 to 400 KΩ
Display Type
LCD
Frequency Range
0 / 40 to 400 Hz
Input impedance
7 kΩ
IP Rating IEC (Degree of Protection)
IP64
Phase
100V - 690V
Supply Voltage
30 mA @ 230 V
Net Weight
280 kg
Order Code
2521302
2521301
2520835
Price Model each
T110 56.00
T130 89.00
T150 109.00
Order Code
2004794
2004795
Model
T5-600V
T5-1000V
Price each
129.00
139.00
615
PO-567855
139763 529855
PO-550637
139765


































































































   631   632   633   634   635