Page 636 - Buck & Hickman Industrial Supplies 2016
P. 636
Electrical Testers
Rotation
MARPSI4000 Non-contact phase rotation indicator
The PSI4000 is a unique phase rotation indicator that carries out the measurement via inductive crocodile clips. This method increases the safety of the user, whilst the bright LEDs give a clear indication of either clockwise or anti-clockwise phase rotation. The design of this phase rotation tester allows for use on both insulated or uninsulated conductors and an “Enhanced Brightness” switch makes indication brighter in strong ambient light. A combination of both rotating LEDs and buzzer tones indicate clockwise or anti-clockwise rotation.
The PSI4000 is supplied with 4 x AA batteries, soft carry case and instruction manual.
Features
Non Contact Phase Sequence Measurement LED Direction Indication
Clockwise or Anti-Clockwise Indication
Safety standard: EN 61010-1 CAT III 1000V, CAT IV 600V. EN61326-1.
9062 Phase Rotation Tester
Key Functions
Three-in-one Tester:
Rotary Field Indicator- indication of the three phases via LED. Motor Rotation Indicator - Display of motor rotation direction. Contact free determination of the rotation direction of running motors
General Information
Swift determination of the rotary field as for conventional rotary field indicators. Magnetic field detection to detect AC solenoid valve
Special Features
Contact-free determination of rotation direction of running motors. Ideal if motor shafts are not visible or difficult to access. (i.e. circulating pumps). Voltage free and safe detection of three phase motor connectors (UVW). Indicates the motor rotation before starting the motor.
Operating temperature Power source
Order Code
2023519
Operating: 0 to 50°C at < 70% relative humidity (RH). 1.5V x 4 (AA or LR6) Alkaline batteries
Price Part Number each
MARPSI4000 187.90
Voltage range
Phase display Frequency range
Test currents Operation time Pollution Degree Measurement category Protection degree Safety comlying with Power supply
Order Code
1440891
Volt Light
1 to 440 V AC
120 to 440V AC
2 to 400Hz
< 3.5 mA
Continuous
2
CAT III /300V
IP 40 IEC61010/EN61010/IEC61557-7/EN61557-7 1 x 9 V,IEC 6LR 61
Price each
147.00
9040 Phase rotation indicator
Phase rotation indicator with high voltage capability for industrial applications. The Fluke 9040 is effective for measuring all three phase supplies used to feed motors and electrical systems. It is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
Features
3 phase indication Indication of phase rotation Clear LCD display
No battery required
Price Order Code each
2004816 167.99
LVD1 flash light
A portable flashlight with exclusive dual-sensitivity voltage detector.
Bright white flash light illuminates working area. Blue indicator means you’re close. Red indicator means you’re at the source. Detects voltage from 40V ac upwards. Comes with a versatile clip to secure light to a pocket, hat or even a panel door.
AC Voltage Range Temperature Range
Order Code
1440915
40 V to 300 V 0 - 50°C
Price each
21.00
618
139794 139800
10835
139797