Page 635 - Buck & Hickman Industrial Supplies 2016
P. 635

Electrical Testers
Plug & Socket Testers
MAREZ150 Eze check xtra earth loop impedance indicator
This is the first socket tester that gives a measurement of the earth loop impedance. This is the only safe solution for socket testing, as other testers can indicate as “safe” a socket with a dangerously high earth resistance. Conventional indicators have the weakness that they only tell if the earth is connected, they don’t indicate how safe it is. Martindale’s new T-SafeTM patented technology gives safe, earth loop impedance checking within carefully selected bands, without tripping the RCDs.
Features
Non-trip earth loop test
Voltage test
Socket test for open termination and correct wires T-SafeTM patented technology
Identifies faults other checkers can’t
Mains Supply 230V (50Hz)
Earth Loop Impedance Span 0 - 1.7Ω, 1.7 - 5Ω, 5 to 10Ω, 10 to 100Ω, 100 to 200Ω, 200 to 500Ω
Earth Loop Impedance +/- 10%, +0.3Ω
Voltage Low Indication < 195V
Voltage High Indication < 270V
Open Earth Indication < 500Ω
Power Consumption < 1.6W
Overvoltage CAT II, 300V
Housing Flame retardant ABS
Price Order Code each
2518996 46.25
CP211 250V
For factory and industrial maintenance, the 250V industrial check plug is fitted with a standard blue 250V BS:4343/IEC 309 plug.Simply plug it into an appropriate socket outlet, and it will instantly identify whether or not the socket is correctly wired.
MARPC104/105 3-Phase Socket Testers
The PC104 range is a 3-Phase socket tester for checking CEE 4 pin 16A or 32A sockets.
The PC104 checks for phase presence, phase sequence and PE presence.
The bright LEDs give a clear indication of either clockwise or anti-clockwise phase rotation and the wiring condition of the socket under test.
The PC105 range is a 3-Phase socket tester for checking CEE 5 pin 16A or 32A sockets.
The PC105 checks for phase presence, phase sequence , PE presence and neutral presence.
The bright LEDs give a clear indication of either clockwise or anti-clockwise phase rotation and the wiring condition of the socket under test.
Dimensions
131mm x 94mm x 54mm
Weight
292g approx (without plug)
Order Code
80061393
2577089
2577090
2577091
Model
MARPC104/16
MARPC104/32
MARPC105/16
MARPC105/32
Item Description
4 pin 16A
4 pin 32A
5 pin 16A
5 pin 32A
Price each
67.59
73.71
73.71
78.63
Size
65 x 65 x 50mm
Weight
64g
Temperature range
-10 to 40°C, non-condensing
Warranty
Two years
VI13800 Voltage Indicator
Order Code
072350
CP301 110V
Price Part Number each
MARCP201 37.25
Before doing any electrical work it is essential to be absolutely certain the circuit is dead
This BS EN 61243-3:2010 CAT IV 600 V, CAT III 1000V compliant voltage indicator rapidly and safely checks for AC and DC voltages in four stages from 50V to 600V The bright, LED indicators give clear and immediate display of the voltage level range and polarity Indication
The tough, moulded case construction combined with heavy duty, double insulated leads which terminate in a lockable and retractable prod sheath and a substantial finger guard, make this a very reliable and safe instrument
Nominal Voltage Range: 50 - 600V AC / DC
Nominal Voltage Threshold Indications: 50, 100, 200, 400 V DC/AC rms Nominal Voltage threshold tolerance: < 85% of marked threshold indication Polarity indication: from approx 12V DC/AC rms
AC/DC voltage detection: automatic
Range detection: automatic
Response time: < 0.1s
Frequency range: DC, 1 - 400 Hz
Test current: < 3.5mA at 600V DC/AC rms
Duty ratio: 30s ON (operated) / 240s OFF (recovery)
Environmental Temperature & Humidity (operating & storage): -10°C to 55°C ≤ 85% R.H. / -10°C to 55°C ≤ 85% R.H.
Altitude: up to 2000m
IP rating: IP54
General Power: from circuit under test
Dimensions: 205(L) x 67(W) x 27(D) mm
Weight: 130g approx. Includes: instructions
Safety Conforms to BS EN 61243-3:2010 CAT IV 600 V, CAT III 1000V Class II, Double Insulation Pollution Degree: 2 EMC: Conforms to BS EN 61326-1
Voltage Ranges: AC 0 - 49V none lit, 50 - 99V one lit, 100 - 199V two lit, 200 - 399V three lit, 400V+ all lit, DC 0 - 74V none lit, 75 - 149V one lit, 150 - 239V two lit, 240 - 559V three lit, 560V+ all lit
Operating temperature: -20°C to 50°C
Overvoltage: CAT III/600V
IMPORTANT: Voltage indicators should always be tested with a proving unit or known live source before and after use
Using LED’s to highlight possible fault combinations, the unit is invaluable for instantly checking sockets in a factory or on-site installations. Designed for use on 110V centre tapped circuits, it is fitted with a yellow 100V 16A CT plug to BS: 4343/ IEC 309.
Order Code
072351
Price Part Number each
MARCP301 39.80
Order Code
80124363
Price Model each
45.75
617
132379 139845 139810
529858 529857


































































































   633   634   635   636   637