Page 632 - Buck & Hickman Industrial Supplies 2016
P. 632

Electrical Testers
Voltage Testers
MARVT25 Voltage Indicator
The VT25 is a compact voltage tester which provides safe and time saving measurement of voltage, continuity and three phase rotation with bright LED indication. It is ergonomically designed and of durable construction for both industrial and domestic applications.
It has automatic AC/DC detection up to 690V
and continuity testing with optical and acoustic indication up to 500k Ohms. There are the additional features of phase rotation indication and a useful LED torch function for working in low light environments.
MARET4 Electrical Tester
ET4
The ET4 is a compact electrical tester that measures voltage, resistance and current.
It will also measure resistance, frequency, continuity and has a diode testing function. The ET4 can be used as a non-contact voltage indicator and has the additional features of auto power off, display hold, auto ranging, simultaneous measurement and display backlight. The tester is supplied with test leads, 9V battery and instructions.
Price Price Order Code Model each
each 2577086 MARET4 89.00
49.00
Price each
Dimensions
202mm x 51mm x 44mm
Weight
200g (including battery)
Dimensions
258mm x 73mm x 23mm
Weight
250g (with batteries)
Order Code
2577092
MARVT28 Voltage Indicator
Model
MARVT25
The VT28 provides safe and time saving measurement of voltage, continuity and three phase rotation with bright LED indication. It is ergonomically designed and of durable construction for both industrial and domestic applications.
This compact tester has automatic AC/DC detection up to 690Vand continuity testing with optical and acoustic indication up to 500k Ohms. There are the additional features of phase rotation indication and a useful LED torch function for working in low light environments.
The VT28 shares the same useful functions as the VT25 but has the additional feature of an LCD display. All voltage, continuity and phase rotation functions have the same bright LED indication but the VT28 also displays the measured voltage reading on the clear LCD display.
Dimensions
258mm x 73mm x 23mm
Weight
250g (with batteries)
Order Code
2577094
Model
MARVT28
MARET4000/MARET4500 Multifunction Testers
The new ET4000/ET4500 multi function tester is a complete solution to verify
the safety of electrical installations in domestic, commercial and industrial wiring installations in accordance with the very latest amendment 3 to the BS7671 17th
PC-15250 voltage indicator
62.08 Edition Wiring Regulations which is effective from January 2015. It simplifies 17th edition testing by having the latest amendment 3 fuse tables for Zs values built-in together with red and green LED indicators for instant pass/fail results.
The new ET Series has been designed to save time and make testing easier, from the capability to display all results from an RCD autotest on one screen to the inclusion of useful Help menus at the press of a button. Even the soft carry case has been designed to enable testing without having to unpack and repack the instrument every time. On connection the testers carry out an automatic polarity and wiring check identifying potentially dangerous wiring faults in advance of any testing. Fast, reliable high current and non-trip loop testing comes as standard together with a high level of input protection and a CAT IV safety rating. Both models include phase sequence indication and TRMS voltage measurement to cover every job and ensure voltage levels are really within the new Cmin limits defined in amendment 3.
Fast, reliable high current and non-trip loop testing comes as standard together with a high level of input protection and a CAT IV safety rating . It includes phase sequence indication and TRMS voltage measurement to cover every job and ensure voltage levels are really within the new Cmin limits defined in amendment 3.
The ET4000 is supplied with a full range of accessories including Martindale test leads with clips and prods all terminated with industry standard 4mm plugs. The slimline Martindale remote start probe with test button is included as standard allowing one handed measurement in those areas that are hard to reach
In addition the ET4500 can be used to carry out 3 wire earth testing and has on board memory to store and download all installation test results for documentation. It is also supplied with low loss AA rechargeable batteries which can be easily recharged in the tester with the mains adaptor or optional in-car charger.
This instrument will quickly and simply prove continuity of all three lines, or identify which are faulty. It also shows the sequence of phase rotation. A fast, effective method of identifying worn or unmarked cables, and ensuring all 3-phase outlets and machinery are wired correctly. The standard model has one crocodile clip and two prod type probes.
Dimensions
305mm x 200mm x 44mm
305mm x 200mm x 44mm
Weight
2950g (including battery)
3100g (including battery)
Ranges: 100-600V, 40-60 Hz.
Order Code
072347
Price Price Order Code Model each
Part Number each
MARPC15250 109.40
2577087 MARET4000 935.00
80178393 MARET4500 1125.00
614
139773 529865 529863
529856 529854


































































































   630   631   632   633   634