Page 631 - Buck & Hickman Industrial Supplies 2016
P. 631

Electrical Testers
Voltage Testers
Voltage Detector 1AC-II VoltAlert
Senses the steady state electrostatic field produced by AC voltage through insulation without requiring contact to the bare conductor.
A red glow at the tip and a beeping noise indicates the presence of voltage VoltbeatTM technology and continuous self-test - so you always know its working. Upon detection, tip glows and beeper sounds.
Compact design fits easily into pocket.
Easy to use - just touch the tip to an outlet or cable. Operating range 200 V to 1000 V AC EN61010-1 CAT IV 1000 V for added protection. Agency approvals: CE, CSA, C-tick, TUV/GS. Rugged casing protected to IP40 standard. Two-year warranty.
Elma 900 Voltage Tester
Sagab by Elma 900 is a handy safety voltage tester with smart design features. The instrument has a clear LED indication of relevant voltages and automatic polarity indication.
The test probes have both 2 and 4mm diameter test tips, which ensures good connection in all types of sockets.
The Elma 900 meets IEC 61010-1 CAT III 400V and CAT II 400V.
AC Voltage Range
Order Code
1440893
200 to 1000 V
Price each
23.00
Dimensions Weight
Order Code
2577404
240(H) x 45(W) x 26(D) mm 0.15kg
Price Part Number each
ELMA 900 19.00
MARCD1000 Cable detector kit
The Martindale CD1000 is a professional general purpose Cable Detector. It is ideal for tracing cables in walls and underground, locating fuses/breakers on live or dead circuits and locating interruptions and open-circuits in cables and electrical floor heating systems. It can also be used for tracing metallic water and heating pipes. Using advanced digital circuit technology the Transmitter sends, to the target cable, an AC voltage modulated by digital signals which generate an alternating electric field. The alternating field is detected by the receiver sensor head, magnified and decoded. By localising the maximum signal strength detected, the path of a cable can be traced, a fuse can be found or a break in a cable/conductor.
The unit is supplied as a complete kit comprising of a Transmitter and Receiver in a case, set of test leads with crocodile clips, earthing rod, batteries and instructions.
Safety
Transmitter: Conforms to BS EN61010-1 CAT III 300V; Class II Double Insulation, Pollution degree: 2
Receiver: Conforms to BS EN 61010-1 CAT III 600V; Class II Double Insulation, Pollution degree: 2
Test leads supplied conform to BS EN61010-031 CAT III 1000V, 10A EMC: Conforms to BS EN61326
MARVT12 Voltage indicator
The VT12 is an excellent value Voltage & Continuity tester. Constructed in accordance with the latest safety standards and guarantees safe and reliable measurements and testing. This robust tester has automatic AC/DC detection up to 690V and continuity testing with optical and acoustic indication up to 200k Ohms, with polarity indication. With bright LED indication and the ability to give a full voltage indication, even without batteries, the VT12 is the ideal tool. Built to the usual high standards that you have come to expect from Martindale, it meets EN61243-3, IEC 61010 and is CAT III 690V rated. It is ergonomically designed and durable enough for both industrial and domestic use.
Dimensions Transmitter Dimensions Receiver
Weight Transmitter
Weight Receiver
Operating Temperature & Humidity Storage Temperature & Humidity Altitude
Power: Transmitter Power: Receiver Warranty
Order Code
2518995
190 x 89 x 42.5mm
241.5 x 78 x 38.5mm
420g (batteries fitted)
350g (batteries fitted)
0°C to 40°C max 80% R.H. (non condensing) -20°C to 60°C max 80% R.H. (non condensing) 2000m
Features:
LED voltage indicator
Measures 12V to 690V
Includes continuity test
Probe caps for GS38 compliance
Safety acc.
EN 61243-3, EN 61010, IEC 61010 CAT III 690V
single 9V IEC 6LR61 battery
6 x 1.5V AAA, IEC LR03 batteries Two years
Operating Range Operating Temp (Min) Operating Temp (Max) Humidity
Order Code
2023544
2000M Max
-10 deg C
55 deg C
max. 85% rel.H.
Price each
Part Number
MARVT12
Price each
34.50
348.00
613
139784
10842
139772
528475


































































































   629   630   631   632   633