Page 630 - Buck & Hickman Industrial Supplies 2016
P. 630
Electrical Testers
Voltage Testers
139783
MARVT2 Non-contact voltage indicator
The VT2 is a non-contact voltage indicator for voltages between 200 and 1000 volts. It can check for the presence of an AC voltage in wall sockets, cables, circuit breakers and many other places. It is safe, easy to use and comfortably fits into a pocket. A red light in the tip illuminates when AC volts are detected.
Features
Locates breaks in live cables
Detects blown fuses inside plugs or fuse holders Finds voltage carrying cables in junction boxes Detects faulty in-line switches
A red light in the tip illuminates when AC volts are detected.
Overvoltage : CATIII 1000V
Powered by 2 x AAA batteries (supplied).
MARVT4 Dual Sensitivity Non-Contact Voltage Indicator
The VT4 is a non-contact voltage indicator for voltages between 12 and 1000 volts.
It has two indication ranges - 12V-1000V and a de-sensitised 50V-1000V range which is useful for identifying live cables when bunched together or in cable containment.
Locates breaks in cables
Detects blown fuses inside plugs or fuse holders Finds voltage carrying cables in junction boxes LED torch which illuminates the area in front of the sensor tip.
Overvoltage : CATIV 1000V
Order Code
2577096
Price Model each
MARVT4 24.00
2AC Volt alert
Order Code
2023521
Price Part Number each
MARVT2 16.95
2AC is the latest addition to the VoltAlertTM ac
non- contact voltage tester family from Fluke and is designed to be pocket-sized and easy to use. The 2AC tests for energized circuits and defective grounds, whether it’s for an electrician on the factory floor or
the do-it-yourselfer around the house. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present.
Price Order Code each
2015503 20.00
VP52 Non-contact Voltage Detector
The FLIR VP52 CAT IV-rated NCV detector is designed to reliably detect voltages on the latest tamperproof outlets and electrical systems installed.
Safe CAT IV-1000V rating and toolbox tough with rubber reinforced case and buttons, and a low-profile detection tip. Vibration and red LED alarms alert users to the presence of voltage in noisy areas. Versatile high/low sensitivity modes detect voltage on industrial equipment and low-voltage installations. Powerful LED worklight always at the ready to illuminate poorly lit locations. Inspection light at the probe tip facilitates testing in dark areas. Long run time capable with power saving low battery indication and auto power off. Rugged double molded design.
Includes 2 AAA batteries, user manual and limited lifetime warranty.
MARVT3 Non-contact voltage and magnetic indicator
The VT3 is a non-contact voltage indicator for voltages between 200 and 1000 volts.It can check for the presence of an AC voltage in wall sockets, cables, circuit breakers and many other places. It is safe, easy to use and comfortably fits into a pocket. A red light in the tip illuminates when AC volts are detected.
Features:
Locates breaks in live cables
Detects blown fuses inside fuse holders
Finds voltage carrying cables in junction boxes
Detects faulty in-line switches
In addition to the voltage detection capabilities of the VT2, a green light illuminates to show the presence of a magnetic field.
Overvoltage: CATIII 1000V
Powered by 2 x AAA batteries (supplied).
MARVT7 Voltage Indicator
The VT7 is a single pole voltage indicator. It is ergonomically designed and of durable construction for both industrial and domestic applications.
This compact tester will detect AC voltages of 50V-600V with bright LED indication.
Price Order Code Model each
80118738 MARVT7 21.00
Non-contact volt probe
Functions include Non-contact, optical and acoustic detection of AC
voltages, Fast and accurate detection of cable breaks in open-ended
cables, e.g. cable drums, extension leads, and an On/ off switch
This probe isReliable, it features an automatic self-test of an activated device with
optical readiness indicator, Compact, handy design that fits in any pocket, and is suitable for a wide range of applications in trade and industry
Product highlights.
Order Code
2023522
Price Part Number each
MARVT3 25.75
Order Code
Price Model each
Specification
Voltage Range 50 - 600V AC Frequency Range 50 - 500Hz
Order Code
2017345
2576861 VP52 20.00
20.00
Price each
612
139771
139770
139775
529862
529861
PO-567854