Page 629 - Buck & Hickman Industrial Supplies 2016
P. 629

Electrical Testers
Voltage Testers
VoltStick EX230 Atex Approved Non Contact Voltage Tester
The IECEX & ATEX-Approved version of the Volt Stick 230.
The original and still the best, Volt Stick is an instant tester for
safely checking the presence of an AC voltage, without making any disconnections in cables, wall sockets, fuses, circuit breakers, junction boxes, etc. No current flow is needed for correct operation.
The red indicator in the tip will illuminate on detection of AC voltage simply by applying the tip close to any connection point, or moving it along any insulated cable.
All Volt Stick models are fully approved to IEC 61010-1, CAT111 1000v AC and CE.
Features:
• Locates breaks in cables
• Detects blown fuses inside plugs or fuse holders
• Distinguishes between live and neutral wires in both single and three-phase supplies
• Identifies voltage-carrying cables in junction boxes
• Identifies faulty in-line switches
• Locates defective in-series light bulbs
• Optimised for 230v AC
MagnetStick EX
Sagab by Elma Magnet Sticks are from the Original VoltStick range of Non Contact Testers, renowned for their reliability and quality. The Magnet Stick is used to detect the presence of a Magnetic Field without having to make any metallic contact with any parts. The Magnet Stick can be used as a diagnostics tool in many Hydraulic applications and there is an Atex Certified version for use in Hazardous Areas.
This ATEX-Approved version of the Magnet Stick is for use in hazardous areas
such as chemical plants, oil refineries, offshore rigs and explosive enviroments. The Magnet Stick EX provides safe and simple checking for the presence of magnetism. Upon testing and without metallic contact, the lamp lights immediately where there is a magnetic field (e.g. an activated coil in a solenoid valve). Equipment can be tested without having to switch it off and magnetic coils can often be tested through their protective cover, saving hours of dismantling time. The Magnet Stick EX responds to all kinds of magnetic fields from alternating or direct current, to permanent magnets. A powerful red light in the tip indicates presence of a magnetic field.
• Powerful red light in the tip glows red to indicate the presence of a magnetic field
• Easy to use with a test magnet under cap to check functionality
• Solenoid valves in pneumatic and hydraulic control equipment can easily be tested • Test relays with coils and electrically controlled solenoid valves in all types of vehicles and machines
• Test solenoid valves when servicing oil burners
• Intrinsically safe: EEx ib IICT4, Nemko 03 ATEX 1457, Nemko 0470
• Testing operating solenoid valves in pneumatic and hydraulic control equipment
• Testing relays with coils and electrically-controlled solenoid valves in all types of vehicles and machines
• Testing solenoid valves when servicing oil burners
Dimensions Humidity Sensitivity
Voltage measuring ranges, AC
Weight
Operating Temp (Max) Operating Temp (Min)
Order Code
2577400
Magnet Stick MT702
145(L) x 18(Ø) mm
80% @ 30°C, 50% @ 40°C
@ 4mm distance from 2.5mm2 conductor carrying 220v AC
Dimensions
Humidity
Sensitivity
Weight
Operating Temp (Max) Operating Temp (Min)
Order Code
2577402
VoltStick Proving Unit VSPU1
145(L) x 18(Ø) mm
80% @ 30°C, 50% @ 40°C 300 Gauss, (0,3mT)v
35g (including batteries) +50°C
-20°C
Part Number
MAGNETSTICK EX
220 - 230v AC
35g (including batteries) +50°C
-20°C
Part Number
VOLTSTICK EX230
Price each
38.53
Price each
30.90
Sagab by Elma Magnet Sticks are from the Original VoltStick range of Non Contact Testers, renowned for their reliability and quality. The Magnet Stick is used to detect the presence of a Magnetic Field without having to make any metallic contact with any parts. The Magnet Stick can be used as a diagnostics tool in many Hydraulic applications and there is an Atex Certified version for use in Hazardous Areas.
The Magnet Stick provides safe and simple checking for the presence of magnetism. Upon testing and without metallic contact, the lamp lights immediately where there is a magnetic field (e.g. an activated coil in a solenoid valve). Equipment can be tested without having to switch it off and magnetic coils can often be tested through their protective cover, saving hours of dismantling time. The Magnet Stick responds to all kinds of magnetic fields from alternating or direct current, to permanent magnets.
• Powerful red light in the tip glows red to indicate the presence of a magnetic field • Easy to use
• Solenoid valves in pneumatic and hydraulic control equipment can easily be tested • Test relays with coils and electrically controlled solenoid valves in all types of vehicles and machines
• Test solenoid valves when servicing oil burners
• Testing operating solenoid valves in pneumatic and hydraulic control equipment • Testing relays with coils and electrically-controlled solenoid valves in all types of vehicles and machines
• Testing solenoid valves when servicing oil burners
• Fully approved to IECEX 61010-1, CATIII 1000v AC
• CE approved
The VSPU1 has been specifically developed to provide confident functionality testing of the Volt Stick 230v product range (Volt Stick 230Y, 230B, SOUND and LV50 models). This self-powered Proving Unit internally generates a 220 ~ 240v electrical field when the tip of a Volt Stick is inserted into the Unit’s test portal. Where regular checking of test instrument functionality is a requirement (such as Health & Safety regulations, tools & equipment management, etc), or simply for user confidence; the Volt Stick Proving Unit is a simple, effective, built-for-purpose solution.
• Immediate functionality proving of Volt Stick 230v product range • Simple, effective and lightweight unit
• Sealed, battery-powered unit
• Also provides easy storage for a single Volt Stick unit
• Compatible with Volt Stick 230Y, 230B, SOUND & LV50 models
Dimensions
Humidity
Sensitivity
Weight
Operating Temp (Max) Operating Temp (Min)
Order Code
2577401
145(L) x 18(Ø) mm
80% @ 30°C, 50% @ 40°C 300 Gauss, (0,3mT)v
35g (including batteries) +50°C
-20°C
Price MDM Item Name each
VoltStick MT702 19.43
Dimensions
Voltage measuring ranges, AC Weight
Order Code
2577403
185(L) x 41(W) x 41(H) mm 200 - 1000v AC
20g
Price Part Number each
VOLTSTICK VSPU1 125.35
611
528481 528486
528490
528482


































































































   627   628   629   630   631