Page 62 - Buck & Hickman Industrial Supplies 2016
P. 62
Screwdrivers
Multiblade
6 piece Protwist multi-blade screwdriver set
Advanced Protwist screwdriver handle, featuring polyamide and polyurethane for increased control, torque transmission and a longer working life. 6 interchangeable double ended blades. All contained in a canvas case.
Screwdriver Bits
1⁄4” Torsion style slotted bit
Extra tough slotted bits with torsion style round shank designed to withstand exceptional torque peak loads.
Diamond Slotted Screwdriver Bits
Premium screwdriver bit. Patented BiTorsion zone which slightly reduces the hardness of the shaft allowing it to absorb the peak loads that cause bit breakage and damage to the screw head giving extended life to the bit. Diamond coated for anti cam- out.
Order Code Size
1343590 3.5 x 0.6 mm
1343593 5.5 x 0.8 mm
1343594 5.5 x 1.0 mm
1343595 6.5 x 1.2 mm
1343596 8.0 x 1.6 mm
Price Length each
25 mm 0.73
25 mm 0.73
25 mm 0.73
25 mm 0.73
25 mm 0.73
Tip
Order Code Thickness
2517854 0.8 mm
2517855 1 mm
2517856 1.2 mm
Width Price
Set contains:
Slotted blade 4mm x 6mm Pozidriv® PZ1 x PZ2
Torx® 8 x 9
Resistorx® 10 x 15, 20 x 25, 30 x 40
Order Code
1555422
of Tip
5.5 mm
5.5 mm
6.5 mm
Length each
25 mm 3.08
25 mm 3.08
25 mm 3.08
Price each
46.09
Slotted Screwdriver Bit
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
Tip Thickness
0.5 mm
0.5 mm
0.6 mm
0.8 mm
1 mm
1.2 mm
1.6 mm
Width Price
Order Code
2573662
2573664
2573667
2573669
2573672
2573674
2573678
of Tip
3 mm
4 mm
4.5 mm
5.5 mm
5.5 mm
6.5 mm
8 mm
Length each
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
0.68
0.68
0.68
0.68
0.68
0.68
0.82
Slotted Screwdriver Bit
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
Ratcheting power key sets
Tip
Order Code Thickness
2573663 0.5 mm
2573665 0.5 mm
2573666 0.6 mm
2573668 0.6 mm
2573670 0.8 mm
2573671 0.8 mm
2573673 1 mm
2573676 1.2 mm
2573677 1.2 mm
2573679 1.6 mm
Width of Tip
3 mm
4 mm
3.5 mm
4.5 mm
4 mm
5.5 mm
5.5 mm
6.5 mm
8 mm
8 mm
Price Length each
39 mm 1.74
39 mm 1.74
39 mm 1.74
39 mm 1.74
39 mm 1.77
39 mm 1.77
39 mm 1.77
39 mm 2.29
39 mm 2.29
39 mm 2.29
A powerful professional ratchet handle for rapid tightening and loosening all fastener types. The “T” profile provides extra torque load, ideal for stubborn fasteners and with a two position bit lock system
for access and power. The keys feature 1/4” hex bit retainer for use with all 1/4” screwdriver bits. Complete with a range of short and extra long bits in Pozi, Phillips, Slotted, Torx and Ball end Hex. All contained in a drop proof case.
Slotted Torsion Screwdriver Bits
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
Tip
Order Code Thickness
2573598 0.5 mm
2573599 0.6 mm
2573600 0.8 mm
2573601 1 mm
2573602 1.2 mm
2573603 1.6 mm
Width Price
Order Code Item Description
2013862 27 piece set
2013863 43 piece set
Price each
28.64
41.07
of Tip
4 mm
4.5 mm
5.5 mm
5.5 mm
6.5 mm
8 mm
Length each
25 mm 1.21
25 mm 1.21
25 mm 1.21
25 mm 1.21
25 mm 1.21
25 mm 1.21
44
132148
132402
11154 11145
132180
11153
11093